Skip Content

Filter Results By

Applied Filters Clear All

Item
Pattern
Brand
Price
Ratings

Furniture, Hospitality and Food Service

181 Results Found that Include 181 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Butter Knife,Length 7 In,PK36
Steak Knife,8 5/8 In,PK36
  • WALCO
  • Steak Knife, 8 5/8 In, PK36 Steak Knife,8 5/8 In,PK36
  • Item # 6ARY1
  • Mfr. Model # 740527
  • Steak Knife, Length (In.) 8 5/8, Blade Type Straight, Blade Material Stainless Steel, Hardwood Handle, Light...More

Serving Spoon,Length 8 In,PK24
Dessert Spoon,Length 6 3/4 In,PK24
Dinner Knife,Length 8 5/16 In,PK12
Steak Knife,8 3/4 In,PK24
Dinner Fork,Length 7 1/4 In,PK24
Dessert Spoon,Length 7 In,PK24
Salad Fork,Length 6 1/4 In,PK24
Teaspoon,Length 5 15/16 In,PK36
Iced Teaspoon,Length 8 In,PK24
Bouillon Spoon,Length 5 13/16 In,PK24
Teaspoon,Length 5 15/16 In,PK36
Salad Fork,Length 6 1/4 In,PK24
Dinner Fork,Length 7 5/16 In,PK24
Salad Fork,Length 6 3/8 In,PK24
Dinner Fork,Length 7 In,PK24
Dinner Knife,Length 7 15/16 In,PK12
Dessert Spoon,Length 6 15/16 In,PK24
Serving Spoon,Length 7 15/16 In,PK24
Dinner Knife,Length 8 5/8 In,PK12
Dinner Fork,Length 7 3/8 In,PK24
Teaspoon,Length 6 1/8 In,PK36
Dinner Fork,Length 7 1/4 In,PK24
Dinner Knife,Length 8 In,PK12
Dinner Knife,Length 8 7/8 In,PK12
Dinner Fork,Length 6 7/8 In,PK24
Dinner Fork,Length 8 5/16 In,PK36
Iced Teaspoon,Length 8 In,PK24
Bouillon Spoon,Length 5 7/8 In,PK24
Teaspoon,Length 6 1/8 In,PK36
Teaspoon,Length 6 3/16 In,PK36
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More