Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Furniture, Hospitality and Food Service

53 Results Found that Include 53 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Countertop Char Broiler,4 Burner
  • BAKERS PRIDE
  • Countertop Char Broiler, 4 Burner Countertop Char Broiler,4 Burner
  • Item # 6EKR8
  • Mfr. Model # BPHCB-2424I
  • Countertop Gas Charbroiler, Glo Stone, Overall Length 24 In., Overall Depth 33 1/2 In., Overall Height 18...More

  • Category : Outdoor Grills
Thermostat,650 deg.F,Gas
  • BAKERS PRIDE
  • Thermostat, 650 deg.F, Gas Thermostat,650 deg.F,Gas
  • Item # 42WD27
  • Mfr. Model # M1005X
  • Thermostat, Fits Brand BAKERS PRIDE, For Use With Mfr. Model Number 101, Y-800-DSP, Y-800, Y-600-DSP, Y-600,...More

  • Category : Parts
Thermopile, Q313 w/Armoured
  • BAKERS PRIDE
  • Thermopile, Q313 w/Armoured Thermopile, Q313 w/Armoured
  • Item # 35XA27
  • Mfr. Model # BKPM1265X
  • Thermopile, Q313 w/Armoured, Fits Brand BAKERS PRIDE, For Use With Mfr. Model Number 101, 151, 201, 251, 301,...More

  • Category : Parts
Gas Deck Oven,Single,Display
Gas Deck Oven,Single,Brick Line
Gas Deck Oven,Double
  • BAKERS PRIDE
  • Gas Deck Oven, Double Gas Deck Oven,Double
  • Item # 6EKU6
  • Mfr. Model # Y-602
  • Gas Deck Oven, Double Deck, Cooking Chamber Size H x W x D 8 In. x 60 In. x 36 In., Heat Setting 300 to 650...More

  • Category : Ovens, Griddles, and Sandwich Presses
Gas Deck Oven,Double,Display
Gas Deck Oven,Double,Brick Line
Gas Convection Oven,Single,H 63-3/8 In
Gas Deck Oven,Single,W 84
Gas Countertop Griddle,8 Burners
Gas Deck Oven,Double
  • BAKERS PRIDE
  • Gas Deck Oven, Double Gas Deck Oven,Double
  • Item # 6EKV1
  • Mfr. Model # Y-802
  • Gas Deck Oven, Double Deck, Cooking Chamber Size H x W x D 8 In. x 66 In. x 44 In., Heat Setting 300 to 650...More

  • Category : Ovens, Griddles, and Sandwich Presses
Electric Deck Oven,Double,Brick Line
Electric Deck Oven,Single,L 25 In
Gas Step-Up Open 4 Burner Range
  • BAKERS PRIDE
  • Gas Step-Up Open 4 Burner Range Gas Step-Up Open 4 Burner Range
  • Item # 6EKT5
  • Mfr. Model # BPHHPS-424I
  • Countertop Gas Step-Up Open Burner Range, Element Type Cast Iron, Number of Elements 4, Heating Elements...More

  • Category : Table Ranges and Hot Plates
Gas Convection Oven,Double,H 72-1/4 In
Gas Deck Oven,Single,W 78 In
Electric Convection Oven,Double,L 34 In
Gas Countertop Griddle,6 Burners
Gas Deck Oven,Single, Display
Electric Deck Oven,Single,L 28 In
Gas Step-Up Open 6 Burner Range
  • BAKERS PRIDE
  • Gas Step-Up Open 6 Burner Range Gas Step-Up Open 6 Burner Range
  • Item # 6EKT7
  • Mfr. Model # BPHHPS-636I
  • Countertop Gas Step-Up Open Burner Range, Element Type Cast Iron, Number of Elements 6, Heating Elements...More

  • Category : Table Ranges and Hot Plates
Countertop Gas Open 4 Burner Range
  • BAKERS PRIDE
  • Countertop Gas Open 4 Burner Range Countertop Gas Open 4 Burner Range
  • Item # 6EKT4
  • Mfr. Model # BPHHP-424I
  • Countertop Gas Open Burner Range, Element Type Cast Iron, Number of Elements 4, Heating Elements 120,000...More

  • Category : Table Ranges and Hot Plates
Gas Deck Oven,Double,Display
Electric Deck Oven,Double
Electric Convection Oven,Single,L 34 In
Gas Counter Top Griddle,4 Burners
Electric Deck Oven,Single,Brick Line
Countertop Gas Open 6 Burner Range
  • BAKERS PRIDE
  • Countertop Gas Open 6 Burner Range Countertop Gas Open 6 Burner Range
  • Item # 6EKT6
  • Mfr. Model # BPHHP-636I
  • Countertop Gas Open Burner Range, Element Type Cast Iron, Number of Elements 6, Heating Elements 180,000...More

  • Category : Table Ranges and Hot Plates
Countertop Char Broiler,8 Burner
  • BAKERS PRIDE
  • Countertop Char Broiler, 8 Burner Countertop Char Broiler,8 Burner
  • Item # 6EKT0
  • Mfr. Model # BPHCB-2448I
  • Countertop Gas Charbroiler, Cooking Surface Material Stainless Steel, Cooking Surface Dimensions 33 In. W x...More

  • Category : Hot Dog Rollers, Steamers and Broilers
Countertop Char Broiler,6 Burner
  • BAKERS PRIDE
  • Countertop Char Broiler, 6 Burner Countertop Char Broiler,6 Burner
  • Item # 6EKR9
  • Mfr. Model # BPHCB-2436I
  • Countertop Gas Charbroiler, Cooking Surface Material Stainless Steel, Cooking Surface Dimensions 27 In. W x...More

  • Category : Hot Dog Rollers, Steamers and Broilers
Gas Convection Ovens,H 72-1/4 In
  • BAKERS PRIDE
  • Gas Convection Ovens, H 72-1/4 In Gas Convection Ovens,H 72-1/4 In
  • Item # 6EKR7
  • Mfr. Model # GDCO-G2
  • Gas Convection Ovens, Double Compartment, Cooking Chamber Size H x W x D 20 In. x 29 In. x 22 1/4 In., Heat...More

  • Category : Ovens, Griddles, and Sandwich Presses
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More