Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Furniture, Hospitality and Food Service

62 Results Found that Include 62 Products

Results per page: 16 | 32 | 48
Weight Plate, 10 Lbs.
Weight Plate, 35 Lbs.
Weight Plate, 45 Lbs.
Aerobic Exercise Mat, 2 x 6 Ft.
Equipment Mat,6 Ft x 4 Ft,Black
Treadmill,4 HP,0.5 to 12 mph
  • PROMAXIMA
  • Treadmill, 4 HP, 0.5 to 12 mphTreadmill,4 HP,0.5 to 12 mph
  • Item # 38X947
  • Mfr. Model # 77141
  • Treadmill, 4 HP, Speed Range 0.5 to 12 mph, Length 84 In., Width 35 In., Height 57 In., Power Requirements...More

Weight Plate, 25 Lbs.
Leg Extension/ Prone Curl Machine
  • PROMAXIMA
  • Leg Extension/ Prone Curl MachineLeg Extension/ Prone Curl Machine
  • Item # 6PXP3
  • Mfr. Model # P-5800
  • Leg Extension/ Prone Curl Machine, Commercial, Number of Stations 1, Target Area Legs, Length 68 In., Width...More

Stretching Machine, 46 x 24 x 36 In.
  • PROMAXIMA
  • Stretching Machine, 46 x 24 x 36 In.Stretching Machine, 46 x 24 x 36 In.
  • Item # 6PXT4
  • Mfr. Model # FW-125
  • Stretching Machine, Commercial, Number of Stations 1, Target Area Full Body, Length 46 In., Width 24 In.,...More

Inner/Outer Thigh Machine,69x46x69In.
  • PROMAXIMA
  • Inner/Outer Thigh Machine, 69x46x69In.Inner/Outer Thigh Machine,69x46x69In.
  • Item # 6PXP4
  • Mfr. Model # P-6300
  • Inner/Outer Thigh Machine, W/ Weight Shroud, Number of Stations 1, Target Area Legs, Length 69 In., Width 46...More

Weight Plate, 5 Lbs.
Dual Adjustable Pulley, 68 x 48 x 94 In.
  • PROMAXIMA
  • Dual Adjustable Pulley, 68 x 48 x 94 In.Dual Adjustable Pulley, 68 x 48 x 94 In.
  • Item # 6PXP7
  • Mfr. Model # CM-335
  • Dual Adjustable Pulley, Commercial, Number of Stations 3, Target Area Upper Body, Length 60 In., Width 48...More

Upright Bike,40 Levels
  • PROMAXIMA
  • Upright Bike, 40 LevelsUpright Bike,40 Levels
  • Item # 38X950
  • Mfr. Model # 77110
  • Upright Bike, Drive System Self Powered Alternator, Resistance 40 Levels, Length 42 In., Width 21 In., Height...More

Elliptical,26 Levels
  • PROMAXIMA
  • Elliptical, 26 LevelsElliptical,26 Levels
  • Item # 38X954
  • Mfr. Model # S25E
  • Elliptical, Drive System Resistance Hybrid Control, Resistance 26 Levels, Length 80 In., Width 25 In., Height...More

Dumbbell 12 Piece Set, 210 Lbs.
Weight Plate, 2.5 Lbs.
Upright Bike,25 Levels
  • PROMAXIMA
  • Upright Bike, 25 LevelsUpright Bike,25 Levels
  • Item # 38X959
  • Mfr. Model # S25UX
  • Upright Bike, Drive System Self Powered Alternator, Resistance 25 Levels, Length 48 In., Width 28 In., Height...More

Medicine Ball Rack Set,18L x 9 Wx 62H
  • PROMAXIMA
  • Medicine Ball Rack Set, 18L x 9 Wx 62HMedicine Ball Rack Set,18L x 9 Wx 62H
  • Item # 6PXT6
  • Mfr. Model # MBSET
  • Medicine Ball Rack Set,, Commercial, Material Steel, Color White, Ball Size 4, 6, 8, 10, 12 lbs., Dimensions...More

Correctional Trainer,109x64x90In
  • PROMAXIMA
  • Correctional Trainer, 109x64x90InCorrectional Trainer,109x64x90In
  • Item # 6PXP8
  • Mfr. Model # FW-1000
  • Correctional Facility Trainer, No Removable Parts, Number of Stations 7, Target Area Full Body, Length 109...More

Indoor Training Bike
  • PROMAXIMA
  • Indoor Training BikeIndoor Training Bike
  • Item # 38X951
  • Mfr. Model # 77100
  • Indoor Training Bike, Drive System Chain Drive Transmission, Resistance Vairable, Length 97 In., Width 21...More

Agility Balls Set, Anti-burst Rubber
Chest Press/ Pec Contractor,68x37x73 In.
  • PROMAXIMA
  • Chest Press/ Pec Contractor, 68x37x73 In.Chest Press/ Pec Contractor,68x37x73 In.
  • Item # 6PXN9
  • Mfr. Model # P-1500
  • Chest Press/ Pec Contractor, Commercial, Number of Stations 1, Target Area Chest, Length 68 In., Width 37...More

Elliptical,26 Levels
  • PROMAXIMA
  • Elliptical, 26 LevelsElliptical,26 Levels
  • Item # 38X955
  • Mfr. Model # S25EX
  • Elliptical, Drive System Resistance Hybrid Control, Resistance 26 Levels, Length 80 In., Width 25 In., Height...More

Dumbbell 20 Piece Set, 550 Lbs.
  • PROMAXIMA
  • Dumbbell 20 Piece Set, 550 Lbs.Dumbbell 20 Piece Set, 550 Lbs.
  • Item # 6PXR7
  • Mfr. Model # HEXR1
  • Dumbbell Set, Weight (2) 5 lb., (2) 10 lb., (2) 15 lb., (2) 20 lb., (2) 25 lb., (2) 30 lb., (2) 35 lb., (2)...More

Leg Press/Calf, 86 x 41 x 68 In.
  • PROMAXIMA
  • Leg Press/Calf, 86 x 41 x 68 In.Leg Press/Calf, 86 x 41 x 68 In.
  • Item # 6PXP2
  • Mfr. Model # P-5600
  • Leg Press/Calf, 30 Degree, Number of Stations 1, Target Area Legs/Calf, Length 86 In., Width 41 In., Height...More

Sit Up Workout Bench, Abdominal Crunch
Smith Machine, 58 x 87 93 In.
  • PROMAXIMA
  • Smith Machine, 58 x 87 93 In.Smith Machine, 58 x 87 93 In.
  • Item # 6PXP6
  • Mfr. Model # PLR-950
  • Smith Machine, Commercial, Number of Stations 1, Target Area Full Body, Length 58 In., Width 87 In., Height...More

Recumbent Bike,40 Levels
  • PROMAXIMA
  • Recumbent Bike, 40 LevelsRecumbent Bike,40 Levels
  • Item # 38X949
  • Mfr. Model # 77120
  • Recumbent Bike, Drive System Poly V Belt w/Self Tensioner, Resistance 40 Levels, Length 57 In., Width 30 In.,...More

Treadmill,5.5 HP,0.5 to 15.5 mph
  • PROMAXIMA
  • Treadmill, 5.5 HP, 0.5 to 15.5 mphTreadmill,5.5 HP,0.5 to 15.5 mph
  • Item # 38X953
  • Mfr. Model # S25TX
  • Treadmill, 5.5 HP, Speed Range 0.5 to 15.5 mph, Length 85 In., Width 38 In., Height 63 In., Power...More

Dumbbell 10 Piece Set, 150 Lbs.
Body Bar Set, 8 Pieces
  • PROMAXIMA
  • Body Bar Set, 8 PiecesBody Bar Set, 8 Pieces
  • Item # 6PXU0
  • Mfr. Model # BB-SET
  • Body Bar Set, Commercial, Color Various, Includes Set Includes 8 Body Bars (4, 6, 9, 12, 15, 18, 22, 27 Lbs.)...More

Upright Bike,25 Levels
  • PROMAXIMA
  • Upright Bike, 25 LevelsUpright Bike,25 Levels
  • Item # 38X958
  • Mfr. Model # S25U
  • Upright Bike, Drive System Self Powered Alternator, Resistance 25 Levels, Length 48 In., Width 28 In., Height...More

Results per page: 16 | 32 | 48