Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Furniture, Hospitality and Food Service

251 Results Found that Include 367 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
End Table,Round,21 Dia.x23 H,Cherry
Stool,Black,No Arms,44 in H,Steel,Welded
  • REGENCY
  • Stool, Black, No Arms, 44 in H, Steel, Welded Stool,Black,No Arms,44 in H,Steel,Welded
  • Item # 45FC79
  • Mfr. Model # 4495
  • Stool, Overall Height 44 In., Overall Width 30 In., Overall Depth 24 In., Seat Height Min. 31 In., Seat...More

Conference Table,47 In x 10 ft,Cherry
  • REGENCY
  • Conference Table, 47 In x 10 ft, Cherry Conference Table,47 In x 10 ft,Cherry
  • Item # 12U532
  • Mfr. Model # LCTRT12047CH
  • Conference Table, Stationary, Legacy Series, Shape Race Track, Width 47 In., Height 30 In., Length 10 ft.,...More

Fax/Printer Stand,Legacy Series,Cherry
  • REGENCY
  • Fax/Printer Stand, Legacy Series, Cherry Fax/Printer Stand,Legacy Series,Cherry
  • Item # 12T565
  • Mfr. Model # LPFS2121CH
  • Fax/Printer Stand, Legacy Series, Height 29 In., Width 21 In., Depth 21 In., Color Cherry, Material...More

Conference Table,35 In x 6 ft.,Mahogany
  • REGENCY
  • Conference Table, 35 In x 6 ft., Mahogany Conference Table,35 In x 6 ft.,Mahogany
  • Item # 12U527
  • Mfr. Model # LCTRT7135MH
  • Conference Table, Stationary, Legacy Series, Shape Race Track, Width 35 In., Height 30 In., Length 6 ft.,...More

Conference Table,Sandia,42 Dia,Java
  • REGENCY
  • Conference Table, Sandia, 42 Dia, Java Conference Table,Sandia,42 Dia,Java
  • Item # 12T449
  • Mfr. Model # SCTR42JV
  • Conference Table, Stationary, Sandia Series, Shape Round, Height 30 In., Diameter 42 In., Seats 4, Tabletop...More

Conference Table,Prestige,48x120,Mhgny
  • REGENCY
  • Conference Table, Prestige, 48x120, Mhgny Conference Table,Prestige,48x120,Mhgny
  • Item # 12T354
  • Mfr. Model # TVCTRC12048
  • Conference Table, Stationary, Prestige Series, Shape Rectangular, Width 48 In., Height 30 In., Length 120...More

Medium Back Chair,Black,Soft Vinyl,Fixed
  • REGENCY
  • Medium Back Chair, Black, Soft Vinyl, Fixed Medium Back Chair,Black,Soft Vinyl,Fixed
  • Item # 38LZ85
  • Mfr. Model # 3320
  • Medium Back Chair, Stratus Series, Overall Height 36 In., Overall Width 25 In., Overall Depth 29 In., Seat...More

  • REGENCY
  • L-Shape Office Desk, Legacy L-Shape Office Desk, Legacy
  • Multiple product options available

    L-Shape Office Desk, Legacy, Overall Height 29", Number of Pedestals 2, Pedestal Location Left and Right, Number of Drawers 4, Pedestal Style Hanging, Keyboard Shelf No,...More

Reception Desk,72x42x83 In,Mahogany
  • REGENCY
  • Reception Desk, 72x42x83 In, Mahogany Reception Desk,72x42x83 In,Mahogany
  • Item # 12T350
  • Mfr. Model # TVRD7236
  • L-Shape Reception Desk,Prestige Series,Overall Width 72 In.,Overall Height 42 In.,Overall Depth 83 In.,Number...More

Storage Cabinet,Side to Side,Cherry
  • REGENCY
  • Storage Cabinet, Side to Side, Cherry Storage Cabinet,Side to Side,Cherry
  • Item # 19RL45
  • Mfr. Model # L2SDSCSHMM14424CH
  • Storage Cabinet, Rectangular, Legacy Series, Height 42 In. to 78 In., Width 144 In., Depth 24 In., Color...More

  • REGENCY
  • Executive Chair Executive Chair
  • Multiple product options available

    Executive Chair, Seat Height Min. 18", Seat Height Max. 22", Back Height 27", Weight Capacity 250 lb., Features Pneumatic Height Adjustment, Tilt/Tension Control,...More

  • REGENCY
  • Bookcase Bookcase
  • Multiple product options available

    Bookcase, Shelf Capacity 100 lbs., Assembly Required and Standards Meets or Exceeds ANSI/BIFMA; Varies by Series, Number of Shelves, Color, Depth, Height and Width

Conference Table,Prestige,48x96,Mahgny
  • REGENCY
  • Conference Table, Prestige, 48x96, Mahgny Conference Table,Prestige,48x96,Mahgny
  • Item # 12T353
  • Mfr. Model # TVCTRC9648
  • Conference Table, Stationary, Prestige Series, Shape Rectangular, Width 48 In., Height 30 In., Length 96 In.,...More

Storage Buffet,Legacy Series,Mahogany
  • REGENCY
  • Storage Buffet, Legacy Series, Mahogany Storage Buffet,Legacy Series,Mahogany
  • Item # 12T557
  • Mfr. Model # LSC7236MH
  • Storage Buffet, Legacy Series, Height 36 In., Width 72 In., Depth 24 In., Color Mahogany, Material Commercial...More

Meeting and Training Table, Rectangle, Dark Gray Nebula, Wi
Mobile Training Table, Rectangle, Mahogany, Width 48", Dept
Storage Cabinet,Wall Mount,Java16 in. H
  • REGENCY
  • Storage Cabinet, Wall Mount, Java16 in. H Storage Cabinet,Wall Mount,Java16 in. H
  • Item # 38LZ93
  • Mfr. Model # SWMS3015JV
  • Storage Cabinet, Wall Mount, Sandia Series, Height 16 In., Width 30 In., Depth 15 In., Color Java, Material...More

Conference Table,35 In x 6 ft,Cherry
  • REGENCY
  • Conference Table, 35 In x 6 ft, Cherry Conference Table,35 In x 6 ft,Cherry
  • Item # 12U526
  • Mfr. Model # LCTRT7135CH
  • Conference Table, Stationary, Legacy Series, Shape Race Track, Width 35 In., Height 30 In., Length 6 ft.,...More

  • REGENCY
  • Office Desk Office Desk
  • Multiple product options available

    Office Desk and Standards Meets or Exceeds ANSI/BIFMA; Varies by Series, Overall Width, Overall Height, Overall Depth, Color Top, Number of Pedestals, Color Base,...More

Wardrobe Cabinet,Legacy Series,Mahogany
  • REGENCY
  • Wardrobe Cabinet, Legacy Series, Mahogany Wardrobe Cabinet,Legacy Series,Mahogany
  • Item # 12T575
  • Mfr. Model # LWD6524MH
  • Wardrobe Cabinet, Legacy Series, Height 65 In., Width 14 In., Depth 24 In., Color Mahogany, Material...More

Conference Table,Sandia,43x30x95 In,Java
  • REGENCY
  • Conference Table, Sandia, 43x30x95 In, Java Conference Table,Sandia,43x30x95 In,Java
  • Item # 12T451
  • Mfr. Model # SCTBS9543JV
  • Conference Table, Stationary, Sandia Series, Shape Rectangular, Width 43 In., Height 30 In., Length 95 In.,...More

Conference Table,43 In x 8 ft,Mahogany
  • REGENCY
  • Conference Table, 43 In x 8 ft, Mahogany Conference Table,43 In x 8 ft,Mahogany
  • Item # 12U530
  • Mfr. Model # LCTRT9543MH
  • Conference Table, Stationary, Legacy Series, Shape Race Track, Width 43 In., Height 30 In., Length 8 ft.,...More

Hutch Kit,Sliding Door,OneDesk,Java
  • REGENCY
  • Hutch Kit, Sliding Door, OneDesk, Java Hutch Kit,Sliding Door,OneDesk,Java
  • Item # 12T413
  • Mfr. Model # ONHDK7133JV
  • Hutch, Sliding Door, OneDesk Series, Material Wood Laminate, Color Java/Gray, Height 33 In., Width 71 In.,...More

Floor Lectern,Legacy Series,Mahogany
  • REGENCY
  • Floor Lectern, Legacy Series, Mahogany Floor Lectern,Legacy Series,Mahogany
  • Item # 12U557
  • Mfr. Model # LLC44MH
  • Floor Lectern, Height 44 In., Width 24 In., Depth 18 In., Color Mahogany, Material Commercial Grade Laminate...More

Conference Table,18 ft L,18 Seats,Cherry
  • REGENCY
  • Conference Table, 18 ft L, 18 Seats, Cherry Conference Table,18 ft L,18 Seats,Cherry
  • Item # 31XK18
  • Mfr. Model # LCTRT21652CH
  • Conference Table, Modular, Legacy Series, Shape Race Track, Width 52 In., Height 29 po, Length 18 ft., Seats...More

Cafe Table,36 in. W,Cherry
  • REGENCY
  • Cafe Table, 36 in. W, Cherry Cafe Table,36 in. W,Cherry
  • Item # 38HU06
  • Mfr. Model # TP3636CHBP
  • Cafe Table, Shape Square, Height 30 In., Length 36 In., Width 36 In., Tabletop Color Cherry, Top Thickness 1...More

Storage Cabinet,Legacy Series,Mahogany
  • REGENCY
  • Storage Cabinet, Legacy Series, Mahogany Storage Cabinet,Legacy Series,Mahogany
  • Item # 12T563
  • Mfr. Model # LSC2935MH
  • Storage Cabinet, Legacy Series, Height 29 In., Width 35 In., Depth 24 In., Color Mahogany, Material...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More