Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Furniture, Hospitality and Food Service

42 Results Found that Include 42 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Hot Plate,Double,Cast Iron
Table Range, 1500 W
  • CADCO
  • Table Range, 1500 W Table Range, 1500 W
  • Item # 4ZY87
  • Mfr. Model # KR-S2
  • Table Range, 1500 Watts, Solid Element Type, 1 Number of Elements, Boiling Temp. Each Element, 11 1/2 x 3 x...More

  • Category : Table Ranges and Hot Plates
Griddle,Electric,Portable
Hot Plate,Single,Hi-Power,Tubular
Table Range,1500 W,120 VAC,Solid Element
Table Range,650/1000 W
  • CADCO
  • Table Range, 650/1000 W Table Range,650/1000 W
  • Item # 4ZY89
  • Mfr. Model # DKR-S2
  • Table Range, 650/1000 Watts, Solid Element Type, 2 Number of Elements, Boiling Temp. Each Element, 11 X 19...More

  • Category : Table Ranges and Hot Plates
Convection Oven,4 Shelves,Half Size
Single Hot Plate,1100 Watts
Double Hot Plate,1650 Watts
Hot Plate,Double,Tubular
Hot Plate,Double,220V
Hot Plate,Heavy Duty,Cast Iron,220V
Griddle,Electric,Countertop
Hot Plate,Single,Tubular
Toaster,Buffet,Four Slot
  • CADCO
  • Toaster, Buffet, Four Slot Toaster,Buffet,Four Slot
  • Item # 11U518
  • Mfr. Model # CBF-4M
  • Buffet Toaster, Consistent Slice, Capacity 4-Slot, Voltage 120, Amps 14.5, Depth 8 In., Width 15-1/2 In.,...More

  • Category : Toasters
Toaster,Four Slot
  • CADCO
  • Toaster, Four Slot Toaster,Four Slot
  • Item # 11U519
  • Mfr. Model # CTW-4M
  • Toaster, Consistent Slice, Capacity 4-Slot, Voltage 120, Amps 10, Depth 8 In., Width 13-1/2 In., Height 9...More

  • Category : Toasters
Convection Oven,3 Shelves,Half Size
Pizza Convection Oven,4 Shelves,Half Sz
Chef Cart,Mobile,w/ Range and Warmer
Pizza Heat Plate,Full Size
Warming Shelf,Countertop,Small,Stainless
Buffet Server,w/ Rolltop Lids,4 Pans
  • CADCO
  • Buffet Server, w/ Rolltop Lids, 4 Pans Buffet Server,w/ Rolltop Lids,4 Pans
  • Item # 11U499
  • Mfr. Model # WTBS-4RT
  • Buffet Server, Jumbo, External Dimensions W x D x H 46 x 15-1/4 x 13-1/4, Compartment Dimensions W x D x H...More

  • Category : Food Stations
Convection Oven,4 Shelves,Half Size
Hot Plate,Induction,Buffet
Warming Shelf,Countertop,Medium,Stainlss
Buffet Server,w/Rolltop Lids,Multi-Level
  • CADCO
  • Buffet Server, w/Rolltop Lids, Multi-Level Buffet Server,w/Rolltop Lids,Multi-Level
  • Item # 11U501
  • Mfr. Model # CMLB-24RT
  • Buffet Server, Multi-Level, External Dimensions W x D x H 23-1/4 x 15-1/4 x 26, Compartment Dimensions W x D...More

  • Category : Food Stations
Convection Oven,3 Shelves,Full Size
Oven Basket,Half Size
Hot Plate,Double,Tubular,120V
Warming Shelf,Countertop,Large,Stainless
Buffet Server,w/ Warming Cabinet,3 Pans
  • CADCO
  • Buffet Server, w/ Warming Cabinet, 3 Pans Buffet Server,w/ Warming Cabinet,3 Pans
  • Item # 11U502
  • Mfr. Model # CMLB-CSLP
  • Buffet Server, w/ Warming Cabinet, External Dimensions W x D x H 28 x 15-1/4 x 14, Internal Cabinet...More

  • Category : Food Stations
Buffet Server,w/ Rolltop Lids,2 Pans
  • CADCO
  • Buffet Server, w/ Rolltop Lids, 2 Pans Buffet Server,w/ Rolltop Lids,2 Pans
  • Item # 11U498
  • Mfr. Model # WTBS-2RT
  • Buffet Server, Double, External Dimensions W x D x H 26 x 15-1/4 x 13-1/4, Compartment Dimensions W x D x H...More

  • Category : Food Stations
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More