Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Furniture, Hospitality and Food Service

690 Results Found that Include 1,297 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Side Chair,Black,Unassembled,Fixed
  • HON
  • Side Chair, Black, Unassembled, Fixed Side Chair,Black,Unassembled,Fixed
  • Item # 35YY14
  • Mfr. Model # HON2285VA10
  • Side Chair, Lota Series, Overall Height 34-1/2 In., Overall Width 23 In., Overall Depth 24-3/4 In., Seat...More

  • Category : Office and Drafting Chairs
Removable Lock Core Kit
  • HON
  • Removable Lock Core Kit Removable Lock Core Kit
  • Item # 38C590
  • Mfr. Model # HONF23BX
  • Removable Lock Core Kit, Black, For Use With 14Y359, 14Y361, 14Y363, 14K117,14K123, 14K119, 14K121, 14K125,...More

  • Category : File Cabinet Accessories
  • HON
  • Task Stool Task Stool
  • Multiple product options available

    Task Stool, Seat Width 19", Seat Depth 20", Frame Color Black, Unassembled, Weight Capacity 250 lb. and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance...More

  • Category : Office and Drafting Chairs
Removable Lock Core Kit
  • HON
  • Removable Lock Core Kit Removable Lock Core Kit
  • Item # 38C591
  • Mfr. Model # HONF24
  • Removable Lock Core Kit, For Use With 13E972, 13E966, 14H543, 13E969, 13E963, 14H546, 13E970, 13E964, 14H541,...More

  • Category : File Cabinet Accessories
  • HON
  • Vertical File Vertical File
  • Multiple product options available

    Vertical File, Material Steel, Assembly Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Height,...More

  • Category : Standard File Cabinets
  • HON
  • Task Chair Task Chair
  • Multiple product options available

    Task Chair, Seat Material Upholstered, Number of Casters 5 and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Seat Color,...More

  • Category : Office and Drafting Chairs
  • HON
  • Lateral File Lateral File
  • Multiple product options available

    Lateral File, Assembly Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Height, Overall Width, Overall...More

  • Category : Standard File Cabinets
Compact LED Light
  • HON
  • Compact LED Light Compact LED Light
  • Item # 22XV41
  • Mfr. Model # HON9000
  • Compact LED Light, Color Silver, Overall Width 5 In., Overall Height 11-7/8 In., Overall Depth 5 In.,...More

  • Category : Desk Accessories
  • HON
  • Desk Chair Desk Chair
  • Multiple product options available

    Desk Chair and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Seat Color, Assembled/Unassembled, Arm Style, Seat Height Min. and Seat...More

  • Category : Office and Drafting Chairs
  • HON
  • Executive Chair Executive Chair
  • Multiple product options available

    Executive Chair, Features Highback and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Seat Color, Assembled/Unassembled, Seat Height...More

  • Category : Office and Drafting Chairs
Hanging File Racks,PK4
  • HON
  • Hanging File Racks, PK4 Hanging File Racks,PK4
  • Item # 38C583
  • Mfr. Model # HON919491
  • Hanging File Racks, Single Rail, For Use With 13E948, 16V105, 13E981, 16V108, 13E982, 16V104, 13E979, 16V107,...More

  • Category : File Cabinet Accessories
Hanging File Racks,PK2
  • HON
  • Hanging File Racks, PK2 Hanging File Racks,PK2
  • Item # 38C584
  • Mfr. Model # HON919492
  • Hanging File Racks, Double Rail, For Use With 13E948, 16V105, 13E981, 16V108, 13E982, 16V104, 13E979, 16V107,...More

  • Category : File Cabinet Accessories
  • HON
  • Managerial Chair Managerial Chair
  • Multiple product options available

    Managers Chair, Seat Material Fabric, Frame Material Steel and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Seat Color,...More

  • Category : Office and Drafting Chairs
  • HON
  • Office Desk Office Desk
  • Multiple product options available

    Office Desk, Keyboard Shelf No and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Width, Overall Height, Overall Depth,...More

  • Category : Office Desks
Conference Table Top,Harvest
  • HON
  • Conference Table Top, Harvest Conference Table Top,Harvest
  • Item # 22XV37
  • Mfr. Model # HON1321CC
  • Conference Table Top, Hospitality Series, Shape Round, Width 36 In., Height 1-1/8 In., Length 36 In.,...More

  • Category : Conference Tables
Table Base,Stainless Steel,28-3/8in H
Removable Lock Core Kit
Stack-on Desk Storage PC Organizer
  • HON
  • Stack-on Desk Storage PC Organizer Stack-on Desk Storage PC Organizer
  • Item # 14K150
  • Mfr. Model # HON105388NN
  • Hutch, Stack-On, 10500 Series Series, Overall Width 72 In., Overall Height 22 In., Overall Depth 14.63 In.,...More

  • Category : Hutches
Round Table Top,30 In,Harvest
  • HON
  • Round Table Top, 30 In, Harvest Round Table Top,30 In,Harvest
  • Item # 14R746
  • Mfr. Model # HON1120CP
  • Conference Table Top, Shape Round, Width 30 In., Length 30 In., Seats 2, Material Laminate, Tabletop Finish...More

  • Category : Conference Tables
Conference Table Base,Flip-Top for 24"
  • HON
  • L-Shape Office Desk, 10500 L-Shape Office Desk, 10500
  • Multiple product options available

    L-Shape Office Desk, 10500, Overall Width 72", Overall Height 29-1/2", Overall Depth 84", Number of Pedestals 2, Pedestal Location Left and Right, Number of Drawers 4,...More

  • Category : Corner and L-Shape Desks
  • HON
  • Shelf File Shelf File
  • Multiple product options available

    Shelf File, Overall Width 36", Material Steel, Handle Recessed, Assembly Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies...More

  • Category : Standard File Cabinets
Fire-Resistant Lateral File,Putty
Conference Table Top,24 x 60 In,Harvest
  • HON
  • L-Shape Office Desk w/ Storage Cabinet, 10500 L-Shape Office Desk w/ Storage Cabinet, 10500
  • Multiple product options available

    L-Shape Office Desk w/ Storage Cabinet, 10500, Overall Width 72", Overall Depth 84", Number of Pedestals 2, Pedestal Location Left and Right, Number of Drawers 4,...More

  • Category : Corner and L-Shape Desks
  • HON
  • Bookcase Bookcase
  • Multiple product options available

    Bookcase; Varies by Series, Number of Shelves, Color, Depth, Height, Width and Shelf Capacity

  • Category : Bookcases
Rectangle Utility Table,36 x 72 In
  • HON
  • Rectangle Utility Table, 36 x 72 In Rectangle Utility Table,36 x 72 In
  • Item # 14R780
  • Mfr. Model # HONUTM3672ZPCHR
  • Utility Table, Height 29 In., Width 72 In., Depth 36 In., Tabletop Color Columbian Walnut, Frame Color...More

  • Category : Utility Tables
Storage Cabinet,Black
  • HON
  • Storage Cabinet, Black Storage Cabinet,Black
  • Item # 14H608
  • Mfr. Model # HONSC1842P
  • Storage Cabinet, Brigade Series, Height 41-3/4 In., Width 36 In., Depth 18-1/4 In., Color Black, Material...More

  • Category : Storage Cabinets
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More