Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Furniture, Hospitality and Food Service

122 Results Found that Include 266 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • BASYX BY HON
  • Vertical File Vertical File
  • Multiple product options available

    Vertical File, 410, File Size Letter, Overall Width 15", Overall Depth 22", Material Steel, Handle Pull with Thumb Latch, Assembly Fully Assembled and Includes Lock,...More

Office Desk,Manage,49in.Wx29-1/2in.H
  • BASYX BY HON
  • Office Desk, Manage, 49in.Wx29-1/2in.H Office Desk,Manage,49in.Wx29-1/2in.H
  • Item # 35YY23
  • Mfr. Model # BSXMNG48WKSLW
  • Office Desk,Manage Series,Overall Width 48 In.,Overall Height 29-1/2 In.,Overall Depth 23-1/2 In.,Color Base...More

  • BASYX BY HON
  • Managerial Chair Managerial Chair
  • Multiple product options available

    Managers Chair, Unassembled and Weight Capacity 250 lb.; Varies by Seat Color, Arm Style, Seat Height Min. and Seat Height Max.

  • BASYX BY HON
  • Executive Chair Executive Chair
  • Multiple product options available

    Executive Chair, Seat Color Black, Back Color Black, Unassembled and Features Highback; Varies by Arm Style, Seat Height Min. and Seat Height Max.

Sofa,Lounge,Black,Leather,500 lb.
  • BASYX BY HON
  • Sofa, Lounge, Black, Leather, 500 lb. Sofa,Lounge,Black,Leather,500 lb.
  • Item # 35YX58
  • Mfr. Model # BSXVL888SB11
  • Sofa, Lounge Series, Overall Height 30-1/2 In., Overall Width 67 In., Overall Depth 28 In., Seat Height...More

  • BASYX BY HON
  • Pedestal Pedestal
  • Multiple product options available

    Pedestal, Embark®, File Size Letter, Overall Width 15", Overall Height 28", Overall Depth 22", Material Steel, Handle Recessed, Assembly Fully Assembled and Includes...More

  • BASYX BY HON
  • Desk Return Shell Desk Return Shell
  • Multiple product options available

    Desk Return Shell, BL, Overall Height 29", Overall Depth 24", Base Material Laminate, Top Material Laminate, Assembly Required, Standards Meets or Exceeds ANSI/BIFMA,...More

  • BASYX BY HON
  • Desk Chair Desk Chair
  • Multiple product options available

    Desk Chair, Unassembled and Weight Capacity 250 lb.; Varies by Seat Color, Arm Style, Seat Height Min. and Seat Height Max.

Conference Table,Round,Cherry,48 in. W
  • BASYX BY HON
  • Conference Table, Round, Cherry, 48 in. W Conference Table,Round,Cherry,48 in. W
  • Item # 20UN61
  • Mfr. Model # BSXBLC48DA1A1
  • Conference Table, Stationary, BL Series, Shape Round, Width 48 In., Height 29-1/2 In., Length 48 In.,...More

VL870 Sofa,SofThread Leather,Black
  • BASYX BY HON
  • VL870 Sofa, SofThread Leather, Black VL870 Sofa,SofThread Leather,Black
  • Item # 14Z848
  • Mfr. Model # BSXVL873ST11
  • Sofa, VL870 Series, Overall Height 32 In., Overall Width 73 In., Overall Depth 28-3/4 In., Seat Height 18-1/2...More

Tray and Shelf for Worksurface Wall,Ash
Office Desk,60in.Wx29-1/2in.H,Chestnut
  • BASYX BY HON
  • Office Desk, 60in.Wx29-1/2in.H, Chestnut Office Desk,60in.Wx29-1/2in.H,Chestnut
  • Item # 35YY24
  • Mfr. Model # BSXMNG60WKSLC
  • Office Desk,Manage Series,Overall Width 60 In.,Overall Height 29-1/2 In.,Overall Depth 23-1/2 In.,Color Base...More

Office Desk,Manage,60inWx29-1/2inH,Wheat
  • BASYX BY HON
  • Office Desk, Manage, 60inWx29-1/2inH, Wheat Office Desk,Manage,60inWx29-1/2inH,Wheat
  • Item # 35YY25
  • Mfr. Model # BSXMNG60WKSLW
  • Office Desk,Manage Series,Overall Width 60 In.,Overall Height 29-1/2 In.,Overall Depth 23-1/2 In.,Color Base...More

Corner Table,Black,Square,23-39/64 in. W
  • BASYX BY HON
  • Corner Table, Black, Square, 23-39/64 in. W Corner Table,Black,Square,23-39/64 in. W
  • Item # 35YX54
  • Mfr. Model # BSXHML8851P
  • Corner Table, Tabletop Color Black, Width 23-39/64 In., Depth 23-39/64 In., Height 17-39/64 In., Shape...More

Office Desk,Manage,48in.Wx29-1/2in.H
  • BASYX BY HON
  • Office Desk, Manage, 48in.Wx29-1/2in.H Office Desk,Manage,48in.Wx29-1/2in.H
  • Item # 35YY22
  • Mfr. Model # BSXMNG48WKSLC
  • Office Desk,Manage Series,Overall Width 48 In.,Overall Height 29-1/2 In.,Overall Depth 23-1/2 In.,Color Base...More

Conference Table,Rect,Mahogany,36 in. W
  • BASYX BY HON
  • Conference Table, Rect, Mahogany, 36 in. W Conference Table,Rect,Mahogany,36 in. W
  • Item # 20UN64
  • Mfr. Model # BSXBLC72RNN
  • Conference Table, Stationary, BL Series, Shape Rectangle, Width 36 In., Height 29-1/2 In., Length 72 In.,...More

Hanging Shelf 30In W,Light Gray
Hanging Shelf 36In W,Light Gray
Hanging Shelf 48In W,Light Gray
Hanging Shelf 60In W,Light Gray
  • BASYX BY HON
  • Bookcase Bookcase
  • Multiple product options available

    Bookcase, Number of Shelves 5 and Assembly Required; Varies by Series, Color, Depth, Height and Width

System Panel,60In H X 60In W,Seaway Gray
  • BASYX BY HON
  • Reception Desk Counter Reception Desk Counter
  • Multiple product options available

    Reception Desk Counter, BL, Overall Width 72", Overall Height 14-1/4", Overall Depth 36", Material Laminate and For Use With 72" Desk Shell and Reception Desk Return;...More

Storage Cabinet,3-Shelf,43 H,LtGray
  • BASYX BY HON
  • Storage Cabinet, 3-Shelf, 43 H, LtGray Storage Cabinet,3-Shelf,43 H,LtGray
  • Item # 13F001
  • Mfr. Model # BSXC184236Q
  • Storage Cabinet, Height 43 In., Width 36 In., Depth 18 In., Color Light Gray, Material Steel, Number of...More

System Panel,60In H X 72In W,Seaway Gray
Wall Bracket,Light Gray
  • BASYX BY HON
  • Lateral File Cabinet Lateral File Cabinet
  • Multiple product options available

    Lateral File Cabinet, File Size Legal/Letter, Number of Drawers 2, Overall Height 29" and Assembly Fully Assembled; Varies by Series, Overall Width, Overall Depth,...More

Coffee Table,Mahogany,20 In
Desk Stack-on Hutch w/Door,Medium Cherry
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More