Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Furniture, Hospitality and Food Service

204 Results Found that Include 251 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Lateral File Cabinet,Bark Gray,2 Drawers
  • BESTAR
  • Lateral File Cabinet, Bark Gray, 2 Drawers Lateral File Cabinet,Bark Gray,2 Drawers
  • Item # 44ZH02
  • Mfr. Model # 120636-1147
  • Lateral File Cabinet, Lateral, Width 35-39/64 In., Depth 19-1/2 In., Height 28-13/32 In., Color Bark Gray,...More

Keyboard Shelf,26.4x2.8x14-1/2 In,Black
  • BESTAR
  • Keyboard Shelf, 26.4x2.8x14-1/2 In, Black Keyboard Shelf,26.4x2.8x14-1/2 In,Black
  • Item # 15X453
  • Mfr. Model # 110830-98
  • Keyboard Shelf, Pro-Concept Series, Color Milk Chocolate Bamboo/Black, Overall Width 26.4 In., Overall Height...More

  • BESTAR
  • Executive Desk Executive Desk
  • Multiple product options available

    Executive Desk, Overall Height 30-3/8", Number of Pedestals 2, Pedestal Location Left and Right, Number of Drawers 4, Pedestal Style Hanging, Keyboard Shelf No, Base...More

  • BESTAR
  • Corner Workstation, Hampton Corner Workstation, Hampton
  • Multiple product options available

    Corner Workstation, Hampton, Overall Width 70", Overall Height 35-3/8", Overall Depth 70", Number of Pedestals 1, Pedestal Location Left, Number of Drawers 0, Pedestal...More

  • BESTAR
  • Office Workstation Office Workstation
  • Multiple product options available

    Office Workstation, Hampton, Overall Width 59-1/2", Overall Height 54-5/8", Overall Depth 23-3/4", Number of Pedestals 1, Pedestal Location Left and Right, Number of...More

Electric Adj.Table,Bordeaux/Graphite
  • Electric Adj.Table, Bordeaux/Graphite Electric Adj.Table,Bordeaux/Graphite
  • Item # 45LP74
  • Mfr. Model # 99885-39
  • Electric Adjustable Table, Prestige + Series, Overall Width 71-7/64 In., Height Range 28 In. to 45 In.,...More

Innova U-Shape Workstation, Overall Height 66-13/32", Overa
Table,71-7/64 in. W x 29-1/2in. D,White
  • Table, 71-7/64 in. W x 29-1/2in. D, White Table,71-7/64 in. W x 29-1/2in. D,White
  • Item # 44ZH33
  • Mfr. Model # 120401-17
  • Table, Pro-Linea Series, Overall Width 71-7/64 In., Overall Depth 29-1/2 In., Color Base White, Color Top...More

L-Shape Workstation,Bark Gray,2 Drawers
  • BESTAR
  • L-Shape Workstation, Bark Gray, 2 Drawers L-Shape Workstation,Bark Gray,2 Drawers
  • Item # 44ZG72
  • Mfr. Model # 120863-47
  • L-Shape Workstation, Pro-Linea Series, Overall Width 71-7/64 In., Overall Height 29-29/32 In., Overall Depth...More

Computer Workstation,23-13/16 in. D
  • BESTAR
  • Computer Workstation, 23-13/16 in. D Computer Workstation,23-13/16 in. D
  • Item # 38XP89
  • Mfr. Model # 86450-2163
  • Computer Workstation,Active Series,Overall Width 48 In.,Overall Height 57-13/16 In.,Overall Depth 23-13/16...More

Office Workstation,I3,Tuxedo,29-3/4 in.H
  • BESTAR
  • Office Workstation, I3, Tuxedo, 29-3/4 in.H Office Workstation,I3,Tuxedo,29-3/4 in.H
  • Item # 44ZG55
  • Mfr. Model # 150870-78
  • Office Workstation,I3 Series,Overall Width 29-3/4 In.,Overall Height 29-3/4 In.,Overall Depth 30-7/64...More

Bookcase,Adj.,2 Shelf,White,50lbCap
  • BESTAR
  • Bookcase, Adj., 2 Shelf, White, 50lbCap Bookcase,Adj.,2 Shelf,White,50lbCap
  • Item # 44ZH21
  • Mfr. Model # 120160-1117
  • Bookcase, 2 Shelf, Pro-Linea Series, Number of Shelves 2, Width 35-30/64 In., Height 28-13/32 In., Depth...More

  • BESTAR
  • Office Desk Office Desk
  • Multiple product options available

    Office Desk, Keyboard Shelf No, Metal Pull, Assembly Required and Includes Hardware, User's manual; Varies by Series, Overall Width, Overall Height, Overall Depth, Color...More

Lateral File Cabinet,Tuxedo,1 Drawer
  • BESTAR
  • Lateral File Cabinet, Tuxedo, 1 Drawer Lateral File Cabinet,Tuxedo,1 Drawer
  • Item # 44ZG47
  • Mfr. Model # 150632-78
  • Lateral File Cabinet, Lateral, Width 30-7/64 In., Depth 18-13/64 In., Height 28-45/64 In., Color Tuxedo,...More

Lateral File Cabinet,2Drawer,28-45/64inH
  • BESTAR
  • Lateral File Cabinet, 2Drawer, 28-45/64inH Lateral File Cabinet,2Drawer,28-45/64inH
  • Item # 44ZG73
  • Mfr. Model # 150631-78
  • Lateral File Cabinet, Lateral, Width 30-7/64 In., Depth 18-13/64 In., Height 28-45/64 In., Color...More

Executive Desk,Tuscany Brown,29-13/16inD
  • BESTAR
  • Executive Desk, Tuscany Brown, 29-13/16inD Executive Desk,Tuscany Brown,29-13/16inD
  • Item # 38XP99
  • Mfr. Model # 60850-63
  • Executive Desk,Embassy Series,Overall Width 66,Overall Height 30-13/32 In.,Overall Depth 29-13/16 In.,Number...More

Computer Workstation,23-13/16inD x
  • BESTAR
  • Computer Workstation, 23-13/16inD x Computer Workstation,23-13/16inD x
  • Item # 38XP80
  • Mfr. Model # 86450-4155
  • Computer Workstation,Active Series,Overall Width 48 In.,Overall Height 57-13/16 In.,Overall Depth 23-13/16...More

Office Desk Set,Oak Barrel,29-29/32 in.H
  • BESTAR
  • Office Desk Set, Oak Barrel, 29-29/32 in.H Office Desk Set,Oak Barrel,29-29/32 in.H
  • Item # 44ZH76
  • Mfr. Model # 120875-30
  • Office Desk Set,Pro-Linea Series,Overall Width 71-7/64 In.,Overall Height 29-29/32 In.,Overall Depth 29-1/2...More

L-Shape Workstation,Bordeaux,69-1364in D
  • BESTAR
  • L-Shape Workstation, Bordeaux, 69-1364in D L-Shape Workstation,Bordeaux,69-1364in D
  • Item # 38XP61
  • Mfr. Model # 99872-39
  • L-Shape Workstation, Prestige + Series, Overall Width 71-1/64 In., Overall Height 66-13/16 In., Overall Depth...More

Credenza and Hutch,Slate/Sandstone
  • BESTAR
  • Credenza and Hutch, Slate/Sandstone Credenza and Hutch,Slate/Sandstone
  • Item # 38XP82
  • Mfr. Model # 93860-59
  • Credenza,Connexion Series,Overall Width 71-1/64 In.,Overall Height 65-29/32 In.,Overall Depth 23-13/32...More

  • BESTAR
  • U-Shape Workstation U-Shape Workstation
  • Multiple product options available

    U-Shape Workstation, Keyboard Shelf No, Base Material Thermofused Melamine, Top Material Thermofused Melamine, Assembly Required and Standards Forest Stewardship Council...More

Office Workstation,Tuxedo,23-15/32 in. D
  • BESTAR
  • Office Workstation, Tuxedo, 23-15/32 in. D Office Workstation,Tuxedo,23-15/32 in. D
  • Item # 38XP65
  • Mfr. Model # 90401-1178
  • Office Workstation,Acton Series,Overall Width 47-31/64 In.,Overall Height 29-29/64 In.,Overall Depth 23-15/32...More

  • BESTAR
  • Lateral File Cabinet Lateral File Cabinet
  • Multiple product options available

    Lateral File Cabinet, File Size Letter/Legal, Number of Drawers 2, Material Thermofused Melamine, Standards Forest Stewardship Council (FSC) Certified Wood and...More

L-Shape Workstation,Slate ,82-29/32in. D
  • BESTAR
  • L-Shape Workstation, Slate , 82-29/32in. D L-Shape Workstation,Slate ,82-29/32in. D
  • Item # 38XR03
  • Mfr. Model # 93880-59
  • L-Shape Workstation, Connexion Series, Overall Width 71-1/64 In., Overall Height 30-13/32 In., Overall Depth...More

L-Shaped Workstation ,71-1/8 in. D
  • BESTAR
  • L-Shaped Workstation , 71-1/8 in. D L-Shaped Workstation ,71-1/8 in. D
  • Item # 38XR01
  • Mfr. Model # 93883-59
  • L-Shaped Workstation, Connexion Series, Overall Width 82-3/4 In., Overall Height 30-3/8 In., Overall Depth...More

Office Workstation,Tuscany Brown/Black
  • BESTAR
  • Office Workstation, Tuscany Brown/Black Office Workstation,Tuscany Brown/Black
  • Item # 38XP98
  • Mfr. Model # 45450-1118
  • Office Workstation,Somerville Series,Overall Width 59-13/16,Overall Height 20-1/2 In.,Overall Depth 23-1/2...More

I3 U-Shape Workstation, Overall Height 56-3/4", Overall
Lateral File Cabinet,Tuxedo/Sandstone
  • BESTAR
  • Lateral File Cabinet, Tuxedo/Sandstone Lateral File Cabinet,Tuxedo/Sandstone
  • Item # 44ZG57
  • Mfr. Model # 150633-78
  • Lateral File Cabinet, Lateral, Width 30-7/64 In., Depth 18-13/64 In., Height 28-45/64 In., Color...More

L-Shape Workstation,Bordeaux,82-29/32inD
  • BESTAR
  • L-Shape Workstation, Bordeaux, 82-29/32inD L-Shape Workstation,Bordeaux,82-29/32inD
  • Item # 38XP81
  • Mfr. Model # 93880-39
  • L-Shape Workstation, Connexion Series, Overall Width 71-1/64 In., Overall Height 30-13/32 In., Overall Depth...More

File Cabinet,Laminate,30-13/32 in. H
  • BESTAR
  • File Cabinet, Laminate, 30-13/32 in. H File Cabinet,Laminate,30-13/32 in. H
  • Item # 38XP64
  • Mfr. Model # 92630-2163
  • File Cabinet,File Cabinet Type Lateral,Series Innova,File Size Legal/Letter,Number of Drawers 2,Number of...More

  • BESTAR
  • L-Shape Workstation, Embassy L-Shape Workstation, Embassy
  • Multiple product options available

    L-Shape Workstation, Embassy, Pedestal Style Full Oversized, Base Material Thermofused Melamine, Top Material Thermofused Melamine, Metal Pull, Assembly Required and...More

Executive Desk,Chocolate,29-13/16 in. D
  • BESTAR
  • Executive Desk, Chocolate, 29-13/16 in. D Executive Desk,Chocolate,29-13/16 in. D
  • Item # 38XP74
  • Mfr. Model # 99850-69
  • Executive Desk,Prestige Series,Overall Width 71-1/64 In.,Overall Height 30-13/32 In.,Overall Depth 29-13/16...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More