Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Furniture, Hospitality and Food Service

23 Results Found that Include 29 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Laptop Cart w/Locking Shelf,Steel
  • HERGO
  • Laptop Cart w/Locking Shelf, Steel Laptop Cart w/Locking Shelf,Steel
  • Item # 15X710
  • Mfr. Model # 95-00140-157
  • Notebook Cart w/Locking Shelf, Width 24 In., Height 66 In., Length 24 In., Drawer Width 18 In., Drawer Depth...More

Double Frame Computer Workstation
  • HERGO
  • Double Frame Computer Workstation Double Frame Computer Workstation
  • Item # 15X702
  • Mfr. Model # 95-DUO84-600
  • Double Frame Computer Workstation, Material Metal/Laminated Pressboard, Number of Shelves 3, Color...More

  • HERGO
  • Triple Frame Computer Workstation Triple Frame Computer Workstation
  • Multiple product options available

    Triple Frame Computer Workstation, Material Metal/Laminated Pressboard, Color Black/Gray, Construction Metal, Finish Powder Coated, Adjustable Yes, Assembly Required and...More

Power Strip for 24 In. Wide Frame
  • HERGO
  • Power Strip for 24 In. Wide Frame Power Strip for 24 In. Wide Frame
  • Item # 15X730
  • Mfr. Model # 46-00050-624
  • Power Strip for 24 In. Wide Frame, 8-Port, 15A, Silver/Black, Overall Depth (In.) 2-1/8, Overall Height (In.)...More

Low Profile Computer Workstation
  • HERGO
  • Low Profile Computer Workstation Low Profile Computer Workstation
  • Item # 15X704
  • Mfr. Model # 95-MIDIW-048
  • Low Profile Computer Workstation, Material Metal/Laminated Pressboard, Number of Shelves 2, Color Black/Gray,...More

  • HERGO
  • Computer Workstation Computer Workstation
  • Multiple product options available

    Computer Workstation, Material Metal/Laminated Pressboard, Color Black/Gray, Construction Metal, Finish Powder Coated, Adjustable Yes, Assembly Required and Package...More

Cable Raceway for 24 In Wide Frame
  • HERGO
  • Cable Raceway for 24 In Wide Frame Cable Raceway for 24 In Wide Frame
  • Item # 15X727
  • Mfr. Model # 38-00124-000
  • Cable Raceway, Black, Overall Depth (In.) 2-1/8, Overall Height (In.) 23-1/8, Overall Width (In.) 3, Mounting...More

Under Desk Keyboard/Mouse Tray
  • HERGO
  • Under Desk Keyboard/Mouse Tray Under Desk Keyboard/Mouse Tray
  • Item # 15X725
  • Mfr. Model # 25-00110-000
  • Under Desk Articulating Keyboard/MouseTray, Black, Overall Depth (In.) 27, Overall Height (In.) 3, Overall...More

Laptop Cart CPU Holder,Steel,4 Hx9 In. W
Laptop Cart Mouse Plate Set,10 In. H
Cable Raceway for 36 In Wide Frame
Power Strip for 30 In. Wide Frame
  • HERGO
  • Power Strip for 30 In. Wide Frame Power Strip for 30 In. Wide Frame
  • Item # 15X731
  • Mfr. Model # 46-00054-630
  • Power Strip for 30 In. Wide Frame, 8-Port, 15A, Silver/Black, Overall Depth (In.) 2-1/8, Overall Height (In.)...More

  • HERGO
  • Low Profile Computer Cart Low Profile Computer Cart
  • Multiple product options available

    Low Profile Computer Cart, Material Metal/Laminated Pressboard, Number of Shelves 2, Color Black/Gray, Construction Metal, Finish Powder Coated, Adjustable Yes, Number...More

Flat Panel Desk Clamp,7 In
  • HERGO
  • Flat Panel Desk Clamp, 7 In Flat Panel Desk Clamp,7 In
  • Item # 15X723
  • Mfr. Model # 95-HE502-035
  • Flat Panel Desk Clamp Assembly, 7 In. Extenstion, Aluminum Alloy, Overall Depth (In.) 15-1/2, Overall Height...More

Cable Raceway for 30 In Wide Frame
  • HERGO
  • Cable Raceway for 30 In Wide Frame Cable Raceway for 30 In Wide Frame
  • Item # 15X728
  • Mfr. Model # 38-00130-000
  • Cable Raceway, Black, Overall Depth (In.) 2-1/8, Overall Height (In.) 29-1/8, Overall Width (In.) 3, Mounting...More

Laptop Cart Flat Panel Mount,4 In. H
Laptop Laptop Cart,Steel,60 In. H
  • HERGO
  • Laptop Laptop Cart, Steel, 60 In. H Laptop Laptop Cart,Steel,60 In. H
  • Item # 15X709
  • Mfr. Model # 95-00140-155
  • Notebook Cart, Width 24 In., Height 66 In., Length 24 In., Drawer Width 18 In., Drawer Depth 13 In., Drawer...More

  • HERGO
  • PACS Medical Workstation PACS Medical Workstation
  • Multiple product options available

    PACS Medical Workstation, Material Metal/Laminated Pressboard, Number of Shelves 2, Color Black/Gray, Construction Metal, Finish Powder Coated, Adjustable Yes, Number of...More

Laptop Cart Power/Cable Box,Steel,12In H
Power Strip for 36 In. Wide Frame
  • HERGO
  • Power Strip for 36 In. Wide Frame Power Strip for 36 In. Wide Frame
  • Item # 15X732
  • Mfr. Model # 46-00058-836
  • Power Strip for 36 In. Wide Frame, 8-Port, 15A, Silver/Black, Overall Depth (In.) 2-1/8, Overall Height (In.)...More

Leg Mounted CPU Cradle
  • HERGO
  • Leg Mounted CPU Cradle Leg Mounted CPU Cradle
  • Item # 15X726
  • Mfr. Model # 14-00830-000
  • Leg Mounted CPU Cradle, Black, Mounting Channel Mount, For Use With 15X718, 15X719, 15X720, 15X721, and 15X722...More

Flat Panel Desk Clamp,14 In
  • HERGO
  • Flat Panel Desk Clamp, 14 In Flat Panel Desk Clamp,14 In
  • Item # 15X724
  • Mfr. Model # 95-HE502-045
  • Flat Panel Desk Clamp Assembly, 14 In. Extenstion, Aluminum Alloy, Overall Depth (In.) 22-1/2, Overall Height...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More