Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Furniture, Hospitality and Food Service

152 Results Found that Include 155 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Stack Chair,Plastic,Navy
  • VIRCO INC.
  • Stack Chair, Plastic, Navy Stack Chair,Plastic,Navy
  • Item # 23L717
  • Mfr. Model # 9018BLU51CHRM
  • Stack Chair, Series Classic, Material Plastic, Height 18 In., Width 18-3/4 In., Depth 21-1/2 In., Color Navy....More

Activity Table,30 x 72 In,Medium Oak
  • VIRCO INC.
  • Activity Table, 30 x 72 In, Medium Oak Activity Table,30 x 72 In,Medium Oak
  • Item # 23L745
  • Mfr. Model # 483072OAK084BLK01BLK01
  • Activity Table, 4000 Series, Shape Rectangle, Width 30 In., Height 22 to 30 In., Length 72 In., Material...More

Stack Chair,Plastic,Black
  • VIRCO INC.
  • Stack Chair, Plastic, Black Stack Chair,Plastic,Black
  • Item # 23L718
  • Mfr. Model # 9018BLK01CHRM
  • Stack Chair, Series Classic, Material Plastic, Height 18 In., Width 18-3/4 In., Depth 21-1/2 In., Color...More

Student Desk,Grey Nebula
  • VIRCO INC.
  • Student Desk, Grey Nebula Student Desk,Grey Nebula
  • Item # 23L847
  • Mfr. Model # 785MBBGRY091BLK01BLK01
  • Student Desk, Series 785, Work Surface Color Grey Nebula, Frame Finish Black, Overall Width 18 In., Overall...More

Folding Chair,Golden Bronze
  • VIRCO INC.
  • Folding Chair, Golden Bronze Folding Chair,Golden Bronze
  • Item # 23L623
  • Mfr. Model # 167GLD91
  • Folding Chair, Overall Height 30 In., Overall Width 20-1/2 In., Overall Depth 21 In., Seat Height 18-1/2 In.,...More

Activity Table,24 x 48 In,Medium Oak
  • VIRCO INC.
  • Activity Table, 24 x 48 In, Medium Oak Activity Table,24 x 48 In,Medium Oak
  • Item # 23L739
  • Mfr. Model # 482448OAK084BLK01BLK01
  • Activity Table, 4000 Series, Shape Rectangle, Width 24 In., Height 22 to 30 In., Length 48 In., Material...More

Activity Table,30 x 60 In,Gray Nebula
  • VIRCO INC.
  • Activity Table, 30 x 60 In, Gray Nebula Activity Table,30 x 60 In,Gray Nebula
  • Item # 23L754
  • Mfr. Model # 873060GRY091BLK01BLK01
  • Activity Table, 8700 Series, Shape Rectangle, Width 30 In., Height 22 to 30 In., Length 60 In., Material...More

Stack Chair,Polypropylene/Chrome,Black
Stack Chair,Plastic,Black
Mobile Bench Table,Oak,Oak,58x144 In.
  • VIRCO INC.
  • Mobile Bench Table, Oak, Oak, 58x144 In. Mobile Bench Table,Oak,Oak,58x144 In.
  • Item # 23L860
  • Mfr. Model # MTB172912OAK084BLK01CHRM
  • Mobile Bench Table, Shape Rectangle, Depth 58 In., Width 144 In., Height 29 In., Chair Color Medium Oak, Edge...More

Mobile Bench Table,Oak,Oak,58x96 In.
  • VIRCO INC.
  • Mobile Bench Table, Oak, Oak, 58x96 In. Mobile Bench Table,Oak,Oak,58x96 In.
  • Item # 23L861
  • Mfr. Model # MTB17298OAK084BLK01CHRM
  • Mobile Bench Table, Shape Rectangle, Depth 58 In., Width 96 In., Height 29 In., Chair Color Medium Oak, Edge...More

Activity Table,24 x 36 In,Gray Nebula
  • VIRCO INC.
  • Activity Table, 24 x 36 In, Gray Nebula Activity Table,24 x 36 In,Gray Nebula
  • Item # 23L738
  • Mfr. Model # 482436GRY091BLKBLK01
  • Activity Table, 4000 Series, Shape Rectangle, Width 24 In., Height 22 to 30 In., Length 36 In., Material...More

Activity Table,24 x 36 In,Gray Nebula
  • VIRCO INC.
  • Activity Table, 24 x 36 In, Gray Nebula Activity Table,24 x 36 In,Gray Nebula
  • Item # 23L748
  • Mfr. Model # 872436GRY091BLK01BLK01
  • Activity Table, 8700 Series, Shape Rectangle, Width 24 In., Height 22 to 30 In., Length 36 In., Material...More

Padded Stack Chair,Plastic,Navy
Teachers Desk,Grey Nebula,Black
  • VIRCO INC.
  • Teachers Desk, Grey Nebula, Black Teachers Desk,Grey Nebula,Black
  • Item # 23L747
  • Mfr. Model # 533060GRY091BLK01
  • Teachers Desk, Series 533060, Work Surface Color Grey Nebula, Frame Finish Black, Overall Width 30 In.,...More

Cafe Top,Walnut,Round,36 In
  • VIRCO INC.
  • Cafe Top, Walnut, Round, 36 In Cafe Top,Walnut,Round,36 In
  • Item # 23L937
  • Mfr. Model # U36RWAL078BLK01BLK01
  • Cafe Top, Shape Round, Diameter 36 In., Tabletop Color Walnut, Top Thickness 1-1/16 In., Surface Material...More

Cafe Top,Gray Nebula,48x30 In
  • VIRCO INC.
  • Cafe Top, Gray Nebula, 48x30 In Cafe Top,Gray Nebula,48x30 In
  • Item # 23L932
  • Mfr. Model # U3048GRY091BLK01BLK01
  • Cafe Top, Shape Rectangle, Length 30 In., Width 48 In., Tabletop Color Gray Nebula, Top Thickness 1-1/16 In.,...More

Cafe Base,Black,27-7/8 In
  • VIRCO INC.
  • Cafe Base, Black, 27-7/8 In Cafe Base,Black,27-7/8 In
  • Item # 23L727
  • Mfr. Model # 66833BLK03
  • Cafe Base, Height 27-7/8 In., Frame Color Black, Frame Material Cast Iron, Base Type Cross Base with...More

Stack Chair,Hard Plastic,Black
Cafe Base,Black,29 In
  • VIRCO INC.
  • Cafe Base, Black, 29 In Cafe Base,Black,29 In
  • Item # 23L728
  • Mfr. Model # 66920BLK03
  • Cafe Base, Height 29 In., Frame Color Black, Frame Material Cast Iron, Base Type Horizantal Leg with...More

Stack Chair,Plastic,Navy,Grade K to 2
Stack Chair,Plastic,Gray
Combo Desk,Navy,Sandstone
  • VIRCO INC.
  • Combo Desk, Navy, Sandstone Combo Desk,Navy,Sandstone
  • Item # 23L759
  • Mfr. Model # 3400BRBLU51BRN96CHRM
  • Combo Desk, Series 3400BR, Chair Color Navy, Work Surface Color Sandstone, Frame Finish Chrome, Overall Width...More

Activity Table Bookbox,15x14x4-1/2 In
Stack Chair,Plastic,Wine
Combo Desk,Navy,Sandstone
  • VIRCO INC.
  • Combo Desk, Navy, Sandstone Combo Desk,Navy,Sandstone
  • Item # 23L760
  • Mfr. Model # 3700BRBLU51BRN96CHRM
  • Combo Desk, Series 3700BR, Chair Color Navy, Work Surface Color Sandstone, Frame Finish Chrome, Overall Width...More

Student Desk,Fusion Maple,Silver Mist
  • VIRCO INC.
  • Student Desk, Fusion Maple, Silver Mist Student Desk,Fusion Maple,Silver Mist
  • Item # 23L939
  • Mfr. Model # ZADJ2026BOXMBLU51BRN38GRY02
  • Student Desk, Series Zuma, Work Surface Color Fusion Maple, Frame Finish Silver Mist, Overall Width 20 In.,...More

Stack Chair,Plastic,Navy
Activity Table,Trapezoidal,30x60 In,Oak
  • VIRCO INC.
  • Activity Table, Trapezoidal, 30x60 In, Oak Activity Table,Trapezoidal,30x60 In,Oak
  • Item # 23L833
  • Mfr. Model # 48TRAP60OAK084BLK01BLK01
  • Activity Table, 4000 Series, Shape Trapezoidal, Width 30 In., Height 22 to 30 In., Length 60 In., Material...More

Student Desk,Medium Oak/Black
  • VIRCO INC.
  • Student Desk, Medium Oak/Black Student Desk,Medium Oak/Black
  • Item # 23L626
  • Mfr. Model # 765BLK01OAK084NATBLK01
  • Student Desk, Series 785, Work Surface Color Medium Oak/Black, Frame Finish Black, Overall Width 20 In.,...More

Activity Table,24 x 48 In,Gray Nebula
  • VIRCO INC.
  • Activity Table, 24 x 48 In, Gray Nebula Activity Table,24 x 48 In,Gray Nebula
  • Item # 23L750
  • Mfr. Model # 872448GRY091BLK01BLK01
  • Activity Table, 8700 Series, Shape Rectangle, Width 24 In., Height 22 to 30 In., Length 48 In., Material...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More