Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Furniture, Hospitality and Food Service

229 Results Found that Include 238 Products

Results per page: 16 | 32 | 48
Slotted Spoon,SS,13 In
  • SPRING USA
  • Slotted Spoon, SS, 13 InSlotted Spoon,SS,13 In
  • Item # 24X485
  • Mfr. Model # M3505-35
  • Slotted Spoon, Temp. Resistance (Deg. F) 410, Overall Length (In.) 13, Overall Width (In.) 2-1/2, Overall...More

Solid Spoon,Black/SS,14 In
  • SPRING USA
  • Solid Spoon, Black/SS, 14 InSolid Spoon,Black/SS,14 In
  • Item # 24X469
  • Mfr. Model # K2335
  • Solid Spoon, Capacity (Oz.) 1-1/2, Temp. Resistance (Deg. F) 410, Overall Length (In.) 14, Overall Width...More

Whisk,Black/SS,11 In
  • SPRING USA
  • Whisk, Black/SS, 11 InWhisk,Black/SS,11 In
  • Item # 24X466
  • Mfr. Model # K2330
  • Whisk, Temp. Resistance (Deg. F) 410, Overall Length (In.) 11, Overall Width (In.) 2-1/2, Overall Height...More

Multi-Purpose Tongs,SS,8-1/2 In,PK 3
  • SPRING USA
  • Multi-Purpose Tongs, SS, 8-1/2 In, PK 3Multi-Purpose Tongs,SS,8-1/2 In,PK 3
  • Item # 24X411
  • Mfr. Model # 9082.3*3
  • Multi-Purpose Tongs, Temp. Resistance (Deg. F) 410, Overall Length (In.) 8-1/2, Overall Width (In.) 2-1/2,...More

Food Pan,Half Size,6-7/8 qt.
  • SPRING USA
  • Food Pan, Half Size, 6-7/8 qt.Food Pan,Half Size,6-7/8 qt.
  • Item # 24X292
  • Mfr. Model # 509-66/12
  • Food Pan, Half Size, Capacity (L) 12-7/8, Capacity (Qt.) 6-7/8, Overall Length (In.) 12-7/8, Overall Width...More

Food Pan, Half Size,6-7/8 qt.
  • SPRING USA
  • Food Pan, Half Size, 6-7/8 qt.Food Pan, Half Size,6-7/8 qt.
  • Item # 24X306
  • Mfr. Model # 521-66/12
  • Food Pan, Half Size, Capacity (L) 12-7/8, Capacity (Qt.) 6-7/8, Overall Length (In.) 12-7/8, Overall Width...More

  • SPRING USA
  • TurnerTurner
  • Multiple product options available

    Multiple product options available

Pasta Spoon,SS,12-1/2 In
  • SPRING USA
  • Pasta Spoon, SS, 12-1/2 InPasta Spoon,SS,12-1/2 In
  • Item # 24X487
  • Mfr. Model # M3505-37
  • Pasta Spoon, Temp. Resistance (Deg. F) 410, Overall Length (In.) 12-1/2, Overall Width (In.) 3, Overall...More

Dressing Ladle w/Bent Handle,SS,12 In
  • SPRING USA
  • Dressing Ladle w/Bent Handle, SS, 12 InDressing Ladle w/Bent Handle,SS,12 In
  • Item # 24X482
  • Mfr. Model # M3505-29B
  • Dressing Ladle w/Bent Handle, Capacity (Oz.) 1-1/2, Temp. Resistance (Deg. F) 410, Overall Length (In.) 12,...More

Solid Spoon,SS,9-3/4 In
  • SPRING USA
  • Solid Spoon, SS, 9-3/4 InSolid Spoon,SS,9-3/4 In
  • Item # 24X478
  • Mfr. Model # M3505-08
  • Solid Spoon, Capacity (Oz.) 1, Temp. Resistance (Deg. F) 410, Overall Length (In.) 9-3/4, Overall Width (In.)...More

Deep Casserole,SS,6-2/3 qt.
Electric Heating Element
  • SPRING USA
  • Electric Heating ElementElectric Heating Element
  • Item # 24X416
  • Mfr. Model # 9509
  • Electric Heating Element, Dimensions 7-7/8 x 9-5/6 In., Material Stainless Steel, Color Stainless Steel, For...More

Adjustable Electric Heating Element
  • SPRING USA
  • Adjustable Electric Heating ElementAdjustable Electric Heating Element
  • Item # 24X415
  • Mfr. Model # 9506/1
  • Adjustable Electric Heating Element, Dimensions 7-7/8 x 9-5/6 In., Material Stainless Steel, Color Stainless...More

Insulated Beverage Server,Satin,34 oz
Portable Induction Range,1800W/110V
  • SPRING USA
  • Portable Induction Range, 1800W/110VPortable Induction Range,1800W/110V
  • Item # 24X518
  • Mfr. Model # SM-181C-T
  • Portable Induction Range, Watts 1800, Element Type Solid, Number of Elements 1, Heating Elements Induction,...More

Berverage Server Lid,Black/Chrome,PK 6
Spreader/Knife,SS,8-1/4 In
  • SPRING USA
  • Spreader/Knife, SS, 8-1/4 InSpreader/Knife,SS,8-1/4 In
  • Item # 24X480
  • Mfr. Model # M3505-13
  • Spreader/Knife, Temp. Resistance (Deg. F) 410, Overall Length (In.) 8-1/4, Overall Width (In.) 3/4, Overall...More

Solid Spadle,SS,13 In
  • SPRING USA
  • Solid Spadle, SS, 13 InSolid Spadle,SS,13 In
  • Item # 24X511
  • Mfr. Model # M8482
  • Solid Spadle, Capacity (Oz.) 2, Temp. Resistance (Deg. F) 410, Overall Length (In.) 13, Overall Width (In.)...More

Milk Can Only,SS,5L
  • SPRING USA
  • Milk Can Only, SS, 5LMilk Can Only,SS,5L
  • Item # 24X313
  • Mfr. Model # 528-66/5
  • Milk Can Only, Capacity 5L, Width 7 In., Depth 7 In., Height 12-1/2 In., Material Stainless Steel, Color...More

Multi-Purpose Tongs,SS,13-1/2 In,PK 3
  • SPRING USA
  • Multi-Purpose Tongs, SS, 13-1/2 In, PK 3Multi-Purpose Tongs,SS,13-1/2 In,PK 3
  • Item # 24X413
  • Mfr. Model # 9087.7*3
  • Multi-Purpose Tongs, Temp. Resistance (Deg. F) 410, Overall Length (In.) 13-1/2, Overall Width (In.) 2-1/2,...More

Solid Spadle,SS,13 In
  • SPRING USA
  • Solid Spadle, SS, 13 InSolid Spadle,SS,13 In
  • Item # 24X512
  • Mfr. Model # M8483
  • Solid Spadle, Capacity (Oz.) 3, Temp. Resistance (Deg. F) 410, Overall Length (In.) 13, Overall Width (In.)...More

Deep Casserole,SS,13-1/2 qt.
Pizza Wheel,SS,9 In
  • SPRING USA
  • Pizza Wheel, SS, 9 InPizza Wheel,SS,9 In
  • Item # 24X497
  • Mfr. Model # M3505-88
  • Pizza Wheel, Temp. Resistance (Deg. F) 410, Overall Length (In.) 9, Overall Width (In.) 4, Overall Height...More

Shallow Casserole,SS,2-2/3 qt.
Shallow Casserole,SS,10-1/2 qt.
Tureen Ladle,SS,11 In
  • SPRING USA
  • Tureen Ladle, SS, 11 InTureen Ladle,SS,11 In
  • Item # 24X496
  • Mfr. Model # M3505-76
  • Tureen Ladle, Capacity (Oz.) 6, Temp. Resistance (Deg. F) 410, Overall Length (In.) 11, Overall Width (In.)...More

Shallow Casserole,SS,7 qt.
Adjustable Electric Heating Element
  • SPRING USA
  • Adjustable Electric Heating ElementAdjustable Electric Heating Element
  • Item # 24X421
  • Mfr. Model # 9524/1
  • Adjustable Electric Heating Element, Dimensions 6 x 7-7/8 In., Material Stainless Steel, Color Stainless...More

Pastry Server w/Cutting Edge,SS,11 In
  • SPRING USA
  • Pastry Server w/Cutting Edge, SS, 11 InPastry Server w/Cutting Edge,SS,11 In
  • Item # 24X495
  • Mfr. Model # M3505-69
  • Pastry Server w/Cutting Edge, Capacity (Lb.) 1, Temp. Resistance (Deg. F) 410, Overall Length (In.) 11,...More

Perforated Spadle,SS,13 In
  • SPRING USA
  • Perforated Spadle, SS, 13 InPerforated Spadle,SS,13 In
  • Item # 24X514
  • Mfr. Model # M8484-P
  • Perforated Spadle, Capacity (Oz.) 4, Temp. Resistance (Deg. F) 410, Overall Length (In.) 13, Overall Width...More

Results per page: 16 | 32 | 48