Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Furniture, Hospitality and Food Service

31 Results Found that Include 31 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Hot Plate,2 Element,53000 BTU
    • WELLS MANUFACTURING
    • Hot Plate, 2 Element, 53000 BTUHot Plate,2 Element,53000 BTU
    • Item # 24T834
    • Mfr. Model # HDHP1230
    • Hot Plate, BtuH 53,000, Element Type Cast Iron, Number of Elements 2, Heating Elements Natural Gas Burners,...More

    Natural Gas Griddle,36 x 23-9/16 In
    • WELLS MANUFACTURING
    • Natural Gas Griddle, 36 x 23-9/16 InNatural Gas Griddle,36 x 23-9/16 In
    • Item # 24T825
    • Mfr. Model # HDG3630
    • Natural Gas Griddle, Overall Length (In.) 36-1/8, Overall Width (In.) 31-11/16, Overall Height (In.) 17,...More

    Hot Plate,4 Element,106000 BTU
    • WELLS MANUFACTURING
    • Hot Plate, 4 Element, 106000 BTUHot Plate,4 Element,106000 BTU
    • Item # 24T835
    • Mfr. Model # HDHP2430
    • Hot Plate, BtuH 106,000, Element Type Cast Iron, Number of Elements 4, Heating Elements Natural Gas Burners,...More

    Gas Griddle w/Thermostat,36 x 23-9/16 In
    • WELLS MANUFACTURING
    • Gas Griddle w/Thermostat, 36 x 23-9/16 InGas Griddle w/Thermostat,36 x 23-9/16 In
    • Item # 24T828
    • Mfr. Model # HDTG3630
    • Gas Griddle w/Thermostat, Overall Length (In.) 36-1/8, Overall Width (In.) 31-11/16, Overall Height (In.) 17,...More

    Countertop Warmer,1650 Watt,23-1/2 In D
    • WELLS MANUFACTURING
    • Countertop Warmer, 1650 Watt, 23-1/2 In DCountertop Warmer,1650 Watt,23-1/2 In D
    • Item # 24T813
    • Mfr. Model # SMPT
    • Countertop Warmer, Voltage 120, Watts 1650, Operating Temp. Range Up To 212 Deg. F Or Boiling, Depth 23-1/2...More

    Radiant CharBroiler,6 Burner,120000 BTU
    • WELLS MANUFACTURING
    • Radiant CharBroiler, 6 Burner, 120000 BTURadiant CharBroiler,6 Burner,120000 BTU
    • Item # 24T832
    • Mfr. Model # HDCB3630
    • Countertop Gas Charbroiler, Cooking Surface Material Cast Iron, Cooking Surface Dimensions 36 x 21-5/8 In., 6...More

    Built-in Food Warmer,Triple Well
    • WELLS MANUFACTURING
    • Built-in Food Warmer, Triple WellBuilt-in Food Warmer,Triple Well
    • Item # 24T823
    • Mfr. Model # MOD300TDM
    • Built-in Food Warmer, Triple Well, Voltage 208/240, Watts 3720/4950, Operating Temp. Range Up To 212 Deg. F...More

    Natural Gas Griddle,48 x 23-9/16 In
    • WELLS MANUFACTURING
    • Natural Gas Griddle, 48 x 23-9/16 InNatural Gas Griddle,48 x 23-9/16 In
    • Item # 24T826
    • Mfr. Model # HDG4830
    • Natural Gas Griddle, Overall Length (In.) 48-1/8, Overall Width (In.) 31-11/16, Overall Height (In.) 17,...More

    Hot Plate,6 Element,159000 BTU
    • WELLS MANUFACTURING
    • Hot Plate, 6 Element, 159000 BTUHot Plate,6 Element,159000 BTU
    • Item # 24T836
    • Mfr. Model # HDHP3630
    • Hot Plate, BtuH 159,000, Element Type Cast Iron, Number of Elements 6, Heating Elements Natural Gas Burners,...More

    Gas Griddle w/Thermostat,48 x 23-9/16 In
    • WELLS MANUFACTURING
    • Gas Griddle w/Thermostat, 48 x 23-9/16 InGas Griddle w/Thermostat,48 x 23-9/16 In
    • Item # 24T829
    • Mfr. Model # HDTG4830
    • Gas Griddle w/Thermostat, Overall Length (In.) 48-1/8, Overall Width (In.) 31-11/16, Overall Height (In.) 17,...More

    Waffle Baker,Double,1800 Watt
    • WELLS MANUFACTURING
    • Waffle Baker, Double, 1800 WattWaffle Baker,Double,1800 Watt
    • Item # 24T807
    • Mfr. Model # WB-WB-2E
    • Waffle Baker, Double, Heat Setting Pre Set, Voltage 120, 15 Amps, 1800 Watts, NEMA 5-20P Plug, Material Cast...More

    Radiant CharBroiler,8 Burner,160000 BTU
    • WELLS MANUFACTURING
    • Radiant CharBroiler, 8 Burner, 160000 BTURadiant CharBroiler,8 Burner,160000 BTU
    • Item # 24T833
    • Mfr. Model # HDCB4830
    • Radiant Gas CharBroiler, Overall Length 50", Overall Depth 30-1/2", Overall Height 18-1/8", Cooking Surface...More

    Built-in Food Warmer,Single Well
    • WELLS MANUFACTURING
    • Built-in Food Warmer, Single WellBuilt-in Food Warmer,Single Well
    • Item # 24T821
    • Mfr. Model # MOD100TD
    • Built-in Food Warmer, Single Well, Voltage 120, Watts 1650, Operating Temp. Range Up To 212 Deg. F Or...More

    Natural Gas Griddle,24 x 23-9/16 In
    • WELLS MANUFACTURING
    • Natural Gas Griddle, 24 x 23-9/16 InNatural Gas Griddle,24 x 23-9/16 In
    • Item # 24T824
    • Mfr. Model # HDG2430
    • Natural Gas Griddle, Overall Length (In.) 24-1/8, Overall Width (In.) 31-11/16, Overall Height (In.) 17,...More

    Gas Griddle w/Thermostat,24 x 23-9/16 In
    • WELLS MANUFACTURING
    • Gas Griddle w/Thermostat, 24 x 23-9/16 InGas Griddle w/Thermostat,24 x 23-9/16 In
    • Item # 24T827
    • Mfr. Model # HDTG2430
    • Gas Griddle w/Thermostat, Overall Length (In.) 24-1/8, Overall Width (In.) 31-11/16, Overall Height (In.) 17,...More

    Radiant CharBroiler,4 Burner,80000 BTU
    • WELLS MANUFACTURING
    • Radiant CharBroiler, 4 Burner, 80000 BTURadiant CharBroiler,4 Burner,80000 BTU
    • Item # 24T831
    • Mfr. Model # HDCB2430
    • Countertop Gas Charbroiler, Cooking Surface Material Cast Iron, Cooking Surface Dimensions 24 x 21-5/8 In., 4...More

    Radiant CharBroiler,2 Burner,40000 BTU
    • WELLS MANUFACTURING
    • Radiant CharBroiler, 2 Burner, 40000 BTURadiant CharBroiler,2 Burner,40000 BTU
    • Item # 24T830
    • Mfr. Model # HDCB1230
    • Radiant Gas CharBroiler, Overall Length 14", Overall Depth 30-1/2", Overall Height 18-1/8", Cooking Surface...More

    Single Drawer Warmer,450 Watt
    • WELLS MANUFACTURING
    • Single Drawer Warmer, 450 WattSingle Drawer Warmer,450 Watt
    • Item # 24T819
    • Mfr. Model # RW-1
    • Single Drawer Warmer, Voltage 120, Watts 450, Operating Temp. Range 90 To 210 Deg. F, Depth 21-1/2 In., Width...More

    Electric Fryer,3400/4600 Watt
    • WELLS MANUFACTURING
    • Electric Fryer, 3400/4600 WattElectric Fryer,3400/4600 Watt
    • Item # 24T810
    • Mfr. Model # F-49
    • Electric Fryer, Cooking Chamber Size H x W x D 8-5/8 x 12-1/8, Holding Capacity 15 lbs. of Oil, Heat Setting...More

    Built-in Food Warmer,Double Well
    • WELLS MANUFACTURING
    • Built-in Food Warmer, Double WellBuilt-in Food Warmer,Double Well
    • Item # 24T822
    • Mfr. Model # MOD200TDM
    • Built-in Food Warmer, Double Well, Voltage 208/240, Watts 2480/3300, Operating Temp. Range Up To 212 Deg. F...More

    Rethermalizer,850 Watt,7 qt.
    • WELLS MANUFACTURING
    • Rethermalizer, 850 Watt, 7 qt.Rethermalizer,850 Watt,7 qt.
    • Item # 24T817
    • Mfr. Model # LLSC7
    • Rethermalizer, Capacity 7 qt., Voltage 120, Watts 850, Operating Temp. Range Up To 212 Deg. F Or Boiling,...More

    Rethermalizer,1100 Watt,11 qt.
    • WELLS MANUFACTURING
    • Rethermalizer, 1100 Watt, 11 qt.Rethermalizer,1100 Watt,11 qt.
    • Item # 24T818
    • Mfr. Model # LLSC11
    • Rethermalizer, Capacity 11 qt., Voltage 120, Watts 1100, Operating Temp. Range Up To 212 Deg. F Or Boiling,...More

    Countertop Warmer,1650 Watt,30-1/2 In D
    • WELLS MANUFACTURING
    • Countertop Warmer, 1650 Watt, 30-1/2 In DCountertop Warmer,1650 Watt,30-1/2 In D
    • Item # 24T814
    • Mfr. Model # SMPT27
    • Countertop Warmer, Voltage 120, Watts 1650, Operating Temp. Range Up To 212 Deg. F Or Boiling, Depth 30-1/2...More

    Electric Fryer,3400/4500 Watt
    • WELLS MANUFACTURING
    • Electric Fryer, 3400/4500 WattElectric Fryer,3400/4500 Watt
    • Item # 24T812
    • Mfr. Model # LLF-14
    • Electric Fryer,Cooking Chamber Size H x W x D 8-5/8 x 12-1/8, Holding Capacity 14 lbs. of Oil, Heat Setting...More

    Rethermalizer,1800 Watt
    • WELLS MANUFACTURING
    • Rethermalizer, 1800 WattRethermalizer,1800 Watt
    • Item # 24T816
    • Mfr. Model # HW/SMP
    • Rethermalizer, Voltage 120, Watts 1800, Operating Temp. Range Up To 212 Deg. F Or Boiling, Depth 23-1/2',...More

    Waffle Baker,Single,900 Watt
    • WELLS MANUFACTURING
    • Waffle Baker, Single, 900 WattWaffle Baker,Single,900 Watt
    • Item # 24T806
    • Mfr. Model # WB-1E
    • Waffle Baker, Single, Heat Setting Pre Set, Voltage 120, 7.5 Amps, 900 Watts, NEMA 5-15P Plug, Material Cast...More

    Double Drawer Warmer,900 Watt
    • WELLS MANUFACTURING
    • Double Drawer Warmer, 900 WattDouble Drawer Warmer,900 Watt
    • Item # 24T820
    • Mfr. Model # RW-2
    • Double Drawer Warmer, Voltage 120, Watts 900, Operating Temp. Range 90 To 210 Deg. F, Depth 21-1/2 In., Width...More

    Electric Fryer,1800 Watt
    • WELLS MANUFACTURING
    • Electric Fryer, 1800 WattElectric Fryer,1800 Watt
    • Item # 24T811
    • Mfr. Model # LLF14-120
    • Electric Fryer, Cooking Chamber Size H x W x D 8-5/8 x 12-1/8, Holding Capacity 14 lbs. of Oil, Heat Setting...More

    Countertop Warmer,1800 Watt,23-1/2 In D
    • WELLS MANUFACTURING
    • Countertop Warmer, 1800 Watt, 23-1/2 In DCountertop Warmer,1800 Watt,23-1/2 In D
    • Item # 24T815
    • Mfr. Model # TMPT
    • Countertop Warmer, Voltage 120, Watts 1800, Operating Temp. Range Up To 212 Deg. F Or Boiling, Depth 23-1/2...More

    Electric Fryer,4600 Watt
    • WELLS MANUFACTURING
    • Electric Fryer, 4600 WattElectric Fryer,4600 Watt
    • Item # 24T809
    • Mfr. Model # F-49-208
    • Electric Fryer, Cooking Chamber Size H x W x D 8-5/8 x 12-1/8, Holding Capacity 15 lbs. of Oil, Heat Setting...More

    Belgian Waffle Baker,Single,900 Watt
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More