Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Furniture, Hospitality and Food Service

109 Results Found that Include 112 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • AMERICAN METALCRAFT
  • Riser Sets Riser Sets
  • Multiple product options available

    Multiple product options available

Pizza Bag,Holds Two 18 In Pizzas
Pizza Peel,Brown,26 In.
  • AMERICAN METALCRAFT
  • Pizza Peel, Brown, 26 In. Pizza Peel,Brown,26 In.
  • Item # 20W941
  • Mfr. Model # 2512
  • Pizza Peel, Overall Length (In.) 26, Blade Length (In.) 12, Blade Width (In.) 14, Material Aluminum/Wood,...More

Dough Docker,5 In.
Pizza Cutter,2-1/2 In.
Paper Towel Holder,Black
Pizza Cutter,4 In.
Pizza Stone,15 x 14 In
Chafer Food Pan,Full Size
  • AMERICAN METALCRAFT
  • Chafer Food Pan, Full Size Chafer Food Pan,Full Size
  • Item # 20W998
  • Mfr. Model # CDFP88
  • Chafer Food Pan, Full size, Capacity (Qt.) 9, Color Silver, Material Stainless Steel, Gauge 18/8, For Use...More

Pizza Peel,Brown,35-1/2 In.
  • AMERICAN METALCRAFT
  • Pizza Peel, Brown, 35-1/2 In. Pizza Peel,Brown,35-1/2 In.
  • Item # 20W942
  • Mfr. Model # 3512
  • Pizza Peel, Overall Length (In.) 35-1/2, Blade Length (In.) 12, Blade Width (In.) 14, Material Aluminum/Wood,...More

Pizza Pan,Wide Rim,14 In.
Pizza Pan,Wide Rim,16 In.
Pizza Knife, 22 In.
  • AMERICAN METALCRAFT
  • Pizza Knife, 22 In. Pizza Knife, 22 In.
  • Item # 20W915
  • Mfr. Model # PKRS22
  • Pizza Knife, Overall Length (In.) 22, Blade Length (In.) 22, Material Stainless Steel, Color Silver, Package...More

Pizza Peel Rack
  • AMERICAN METALCRAFT
  • Pizza Peel Rack Pizza Peel Rack
  • Item # 20W950
  • Mfr. Model # WPH45153
  • Pizza Peel Rack, Overall Width (In.) 4-3/4, Overall Height (In.) 3, Material Stainless Steel, Color Silver,...More

Chafer Water Pan,Full Size
  • AMERICAN METALCRAFT
  • Chafer Water Pan, Full Size Chafer Water Pan,Full Size
  • Item # 20W999
  • Mfr. Model # CDWP26
  • Chafer Water Pan, Full size, Capacity (Qt.) 9, Color Silver, Material Stainless Steel, Gauge 18/8, For Use...More

Bell Pitcher,100 oz.
Pizza Stone,15 In dia.
Round Chafer Water Pan
  • AMERICAN METALCRAFT
  • Round Chafer Water Pan Round Chafer Water Pan
  • Item # 20X504
  • Mfr. Model # CDWP18
  • Round Chafer Water Pan, Capacity (Qt.) 7, Color Silver, Material Stainless Steel, Gauge 18/8, For Use With...More

Pizza Peel,Brown,52 In.
  • AMERICAN METALCRAFT
  • Pizza Peel, Brown, 52 In. Pizza Peel,Brown,52 In.
  • Item # 20W943
  • Mfr. Model # 5212
  • Pizza Peel, Overall Length (In.) 52, Blade Length (In.) 12, Blade Width (In.) 14, Material Aluminum/Wood,...More

Replacement Griddle,Full Size
Hammered Tray,13-1/4 x 17-1/4 In.
Dough Docker,2-1/2 In.
  • AMERICAN METALCRAFT
  • Dough Docker, 2-1/2 In. Dough Docker,2-1/2 In.
  • Item # 20W928
  • Mfr. Model # DD5275
  • Dough Docker, Half Size, Overall Width (In.) 2-1/2, Material Stainless Steel, Color Silver, Package Quantity 1...More

Round Griddle w/Stand
Pizza Screen,Aluminum,6 In.
Double Juice Dispenser,Silver
Tray Stand,Polished Chrome
  • AMERICAN METALCRAFT
  • Tray Stand, Polished Chrome Tray Stand,Polished Chrome
  • Item # 20X591
  • Mfr. Model # TRSD1815
  • Tray Stand, Height (In.) 31, Width (In.) 19-1/2, Depth (In.) 15, Steel, Color Polished Chrome, Includes Nylon...More

Pizza Peel,Brown,64 In.
  • AMERICAN METALCRAFT
  • Pizza Peel, Brown, 64 In. Pizza Peel,Brown,64 In.
  • Item # 20W944
  • Mfr. Model # 6412
  • Pizza Peel, Overall Length (In.) 64, Blade Length (In.) 12, Blade Width (In.) 14, Material Aluminum/Wood,...More

Griddle w/Stand,Half Size
Hammered Tray,15-1/2 x 20 In.
Pizza Cutting Board,4 or 8 Slice
Pizza Stone,13 In dia.
Round Chafer,Stainless,7 qt.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More