Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Furniture, Hospitality and Food Service

34 Results Found that Include 83 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Interoffice Mail Box,10x12x3 in,Platinum
Slant Medical Cart,Nonlocking,Steel,Slvr
Book Cart,Steel,150 lb.,Silver
  • BUDDY PRODUCTS
  • Book Cart, Steel, 150 lb., Silver Book Cart,Steel,150 lb.,Silver
  • Item # 49J474
  • Mfr. Model # 5414-3
  • Instrument Cart, Sloped Shelf Type, Load Capacity 150 lb., Cart Material Steel, Top Material Steel, 20 Gauge,...More

  • Category : Book Trucks
Medical Cart,Nonlocking,Steel,Silver
Time Card Rack,30-1/8x5x2in,Gray
Wall Mounted Desk,21x17x4 In,Medium Oak
Computer Cart,Steel,Platinum
  • BUDDY PRODUCTS
  • Computer Cart, Steel, Platinum Computer Cart,Steel,Platinum
  • Item # 49J498
  • Mfr. Model # 6385-32
  • Computer Cart, Mobile, Material Steel, Number of Shelves 3, Color Platinum, Keyboard Shelf No, Construction...More

  • Category : Book Trucks
Folder Rack,Nonlocking,Steel,Silver
Mini Tower Workstation,Wood/Tubing,Gy
Book Cart,Single Sided,Blk,50lb,2 Shlvs
  • BUDDY PRODUCTS
  • Sorting Table Sorting Table
  • Multiple product options available

    Sorting Rack, Horizontal, Construction Steel, Height 10-1/4", Width 32-1/2", Depth 11-1/2", Number of Compartments 12 and For Use With Literature and Files; Varies by...More

  • Category : Mail and Literature Organizers
Coat Rack,Bamboo
  • BUDDY PRODUCTS
  • Coat Rack, Bamboo Coat Rack,Bamboo
  • Item # 22ND21
  • Mfr. Model # BB-007
  • Coat Rack, Height (In.) 73, Depth (In.) 17, Width (In.) 17, Holds Coats and Hats, Material Bamboo, Color...More

  • Category : Coat Racks
  • BUDDY PRODUCTS
  • Brochure Holder Brochure Holder
  • Multiple product options available

    Brochure Holder, Vertical, Construction Wire, Width 4-3/4", Depth 4", Color Black, For Use With Brochures and Includes Hardware; Varies by Number of Compartments and...More

  • Category : Mail and Literature Organizers
Coat Tree,Stand Alone,Wood,Cherry
File Cart,Nonlocking,Steel,Silver
  • BUDDY PRODUCTS
  • Compact PC Workstation Compact PC Workstation
  • Multiple product options available

    Compact PC Workstation, Mobile, Material Wood/Tubing, Number of Shelves 3, Keyboard Shelf Yes, Construction Wood/Tubing, Finish Powder Coat, Adjustable No, Number of...More

  • Category : Computer Centers, Stands, and Carts
Book Cart,Steel,150 lb.,Platinum
  • BUDDY PRODUCTS
  • Book Cart, Steel, 150 lb., Platinum Book Cart,Steel,150 lb.,Platinum
  • Item # 49J475
  • Mfr. Model # 5414-32
  • Instrument Cart, Sloped Shelf Type, Load Capacity 150 lb., Cart Material Steel, Top Material Steel, 20 Gauge,...More

  • Category : Book Trucks
HIPAA Medical Cart,Locking,Wood,Slvr
Laptop Stand,Bamboo
  • BUDDY PRODUCTS
  • Computer Workstation Computer Workstation
  • Multiple product options available

    Computer Workstation, Material Wood/Tubing, Keyboard Shelf Yes, Construction Wood/Tubing, Finish Powder Coat, Assembly Required and Includes Assembly Tool Kit; Varies by...More

  • Category : Computer Centers, Stands, and Carts
Book Cart,Single Sided,Slvr,50lb,2 Shlvs
Book Cart,Steel,225 lb.
  • BUDDY PRODUCTS
  • Book Cart, Steel, 225 lb. Book Cart,Steel,225 lb.
  • Item # 49J476
  • Mfr. Model # 5416-32
  • Instrument Cart, Sloped Shelf Type, Load Capacity 225 lb., Cart Material Steel, Top Material Steel, 20 Gauge,...More

  • Category : Book Trucks
Magazine Display,Vertical,48x12x12,Silvr
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More