Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Furniture, Hospitality and Food Service

344 Results Found that Include 344 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Guard Fan Evap
  • SILVER KING
  • Guard Fan EvapGuard Fan Evap
  • Item # 28ZU48
  • Mfr. Model # 41215
  • Guard Fan Evap, For Use With Mfr. No. SKRB27D, SKFB27D, SKSR(SB), SKUCF7F, SKC1220W, SKRB27, SKFB27, SKTTR7F,...More

Ballast Light 115V
Temp Probe Ntc
  • SILVER KING
  • Temp Probe NtcTemp Probe Ntc
  • Item # 28ZU50
  • Mfr. Model # 30660
  • Temp Probe Ntc, For Use With Mfr. No. SKFCB50H, SKFCB79H, SKFCB60H, SKFCB84H, EOF-20/FFLT/24/24, EOF-20/20

Cord Source Power 115V 16-3
  • SILVER KING
  • Cord Source Power 115V 16-3Cord Source Power 115V 16-3
  • Item # 28ZU51
  • Mfr. Model # 32199
  • Cord Source Power 115V 16-3, For Use With Mfr. No. SKFCB50H, SKFCB79H, SKFCB60H, SKRCB79H, SKRCB50H,...More

Plate Hinge Bottom
  • SILVER KING
  • Plate Hinge BottomPlate Hinge Bottom
  • Item # 28ZU68
  • Mfr. Model # 24549
  • Plate Hinge Bottom, For Use With Mfr. No. SKF27BD, SKR27B, SKF27D, SKP6024D, SKF27B, SKF3, SKR24, SKP278,...More

Hinge Plate Top Rh
Ballast 118V/60Hz
Gasket 27.146x26.022,Black
  • SILVER KING
  • Gasket 27.146x26.022, BlackGasket 27.146x26.022,Black
  • Item # 28ZV61
  • Mfr. Model # 25840
  • Gasket 27.146x26.022 Black 27/, For Use With Mfr. No. SKF27G/CFRL, SKF27B/CQ, SKF27GB/CFRL, SKTTR7FG/CEU3,...More

Hinge Plate Top Lh
Kit Compr 115V Em20Hhr
  • SILVER KING
  • Kit Compr 115V Em20HhrKit Compr 115V Em20Hhr
  • Item # 28ZW19
  • Mfr. Model # 10343-51
  • Kit Compr 115V Em20Hhr, For Use With Mfr. No. SKCRM2, SKMCD1P, N5MNS, SKNES2, SKBD120P, SKBD105P, SKCRM1,...More

Screen Filter Depth Full 34.81
Kit Repair Brkt Rail
Kit Electricals 220V Em40Hnp
Hinge Top Rh
  • SILVER KING
  • Hinge Top RhHinge Top Rh
  • Item # 29PC63
  • Mfr. Model # 25702
  • Hinge Top Rh, For Use With Mfr. Model Number SKF27G/CFRL, SKF27B/CQ, SKF27GB/CFRL, EOF-20/FFLT/24

Cord Source Power 115V
Control Temp 9530N1433
  • SILVER KING
  • Control Temp 9530N1433Control Temp 9530N1433
  • Item # 28ZV04
  • Mfr. Model # 43064
  • Control Temp 9530N1433, For Use With Mfr. No. SKMAJ2, N5MNS, SK6MAJ, SKMAJ1, SK10MAJ, SKRCF, SK15MAJ, SKPS12,...More

Gskt Hopper 18.48,9.92 2Sb
Blade Fan 6.5 In 5 Bl Univ Mt
Strike Door
  • SILVER KING
  • Strike DoorStrike Door
  • Item # 28ZU15
  • Mfr. Model # 21073
  • Strike Door, For Use With Mfr. No. SK2SB, SKMAJ2, N5MNS, SK6MAJ, SKMAJ1, SK10MAJ, SK15MAJ, SK12MAJ, SK3IMP,...More

Coil Evap 48In
  • SILVER KING
  • Coil Evap 48InCoil Evap 48In
  • Item # 28ZW20
  • Mfr. Model # 63462
  • Coil Evap 48In, For Use With Mfr. No. SKF48, SKP488, SKF48G/CFRL, SKP3612, SKP4818, SKR48, SKR48B, SKP4812,...More

Kit Electricals 115V Egu90Hlc
  • SILVER KING
  • Kit Electricals 115V Egu90HlcKit Electricals 115V Egu90Hlc
  • Item # 28ZV54
  • Mfr. Model # 10344-63
  • Kit Electricals 115V Egu90Hlc, For Use With Mfr. No. SKP488, SKPZ27D, SKP3612, SKDC48PT, SKPZ27, SKR48,...More

Transformer Assembly
Bar Pan Adapter Ss Long
Blade Fan 6.75 In 5Bl Ccw
  • SILVER KING
  • Blade Fan 6.75 In 5Bl CcwBlade Fan 6.75 In 5Bl Ccw
  • Item # 28ZU05
  • Mfr. Model # 43500
  • Blade Fan 6.75 In 5Bl Ccw, For Use With Mfr. No. SKF27G/CFRL, SKF27BD, SKF48, SKR27B, SKF48G/CFRL, SKPZ27D,...More

Kit Electricals 115V Emi60Her
Hinge Top Plated
  • SILVER KING
  • Hinge Top PlatedHinge Top Plated
  • Item # 28ZU55
  • Mfr. Model # 23817
  • Hinge Top Plated, For Use With Mfr. No. SKF48, SKP488, SKP3612, SKP4818, SKR48, SKP2712, SKR48B, SKP4812,...More

Heater Defrost Evap 115V Skf27
  • SILVER KING
  • Heater Defrost Evap 115V Skf27Heater Defrost Evap 115V Skf27
  • Item # 29PC64
  • Mfr. Model # 26072
  • Heater Defrost Evap 115V Skf27, For Use With Mfr. Model Number SKF27G/CFRL, SKF27BD, SKF27D, SKF27B,...More

Brkt Hood Formed Rh
Motor Fan 115V Cw
Coil Condsr 48In
  • SILVER KING
  • Coil Condsr 48InCoil Condsr 48In
  • Item # 28ZW10
  • Mfr. Model # 43363
  • Coil Condsr 48In, For Use With Mfr. No. SKF48, SKP488, SKF48G/CFRL, SKP3612, SKP4818, SKR48, SKR48B, SKP4812,...More

Collar Breaker Short Skmf34/Sl
Kit Caster Plate 5
  • SILVER KING
  • Kit Caster Plate 5Kit Caster Plate 5
  • Item # 28ZW21
  • Mfr. Model # 10314-76
  • Kit Caster Plate 5 (6 Per), For Use With Mfr. No. SKFCB79H, SKPZ92D1, SKRCB79H, SKFCB84H, SKRCB84H,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More