Skip Content

Filter Results By

Applied Filters Clear All

Item
Fits Brand
For Use With Mfr. Model Number
Brand
Price
Shop By

Furniture, Hospitality and Food Service

71 Results Found that Include 71 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Element,Inner 208V 2667W
  • DUKE
  • Element, Inner 208V 2667W Element,Inner 208V 2667W
  • Item # 29PC59
  • Mfr. Model # 155074
  • Element, Inner 208V 2667W, For Use With Mfr. Model Number 59-E3P, 59-EXX, 613-E4, 59 Series, 59-E3ZX, 59-E3C,...More

Bulb T4 Hera Fixture 18W 120V
Ss Roller W/Screw 10-24X3
Element,208v 750w Seal Wl
Element,Heat 120V,300W
Switch,Lighted,Dpst,16a
Light,Pilot 230 Amber(eu)
Gasket,21 1/2 in. x 27 5/8 in.
  • DUKE
  • Gasket, 21 1/2 in. x 27 5/8 in. Gasket,21 1/2 in. x 27 5/8 in.
  • Item # 40ZM65
  • Mfr. Model # 216683
  • Gasket, 21-1/2 In. x 27-5/8 In., Fits Brand Duke, For Use With Mfr. Model Number V18660-32,V18324, V1832432,...More

Cable,Ignition Suppr.ir-16
Thermostat,120v Digital
Door Oven Catch
  • DUKE
  • Door Oven Catch Door Oven Catch
  • Item # 41GG88
  • Mfr. Model # 153416
  • Door Oven Catch, Fits Brand DUKE, For Use With Mfr. Model Number 59 Series, 59-E3C, 59-E3P, 59-E3ZX, 59-E3ZZ,...More

Chain,Cook 70 Fbb
Power Switch
  • DUKE
  • Power Switch Power Switch
  • Item # 41GG97
  • Mfr. Model # 5122890000
  • Power Switch, Fits Brand DUKE, For Use With Mfr. Model Number 59 Series, 59-E3ZX, 59-E3ZZ, 59-EXX, 613-E4,...More

Front Plate Motor
Roller Oven Door Catch
  • DUKE
  • Roller Oven Door Catch Roller Oven Door Catch
  • Item # 41GG90
  • Mfr. Model # 153801
  • Roller Oven Door Catch, Fits Brand DUKE, For Use With Mfr. Model Number 59 Series, 59-E3C, 59-E3P, 59-E3ZX,...More

Weldment,Spatula All
Kit,Cleaning and Install
Revcor Fan
  • DUKE
  • Revcor Fan Revcor Fan
  • Item # 41GG85
  • Mfr. Model # 153093
  • Revcor Fan, Fits Brand DUKE, For Use With Mfr. Model Number 59 Series, 59-E3C, 59-E3P, 59-E3ZX, 59-E3ZZ,...More

Computer Relay
  • DUKE
  • Computer Relay Computer Relay
  • Item # 41GG91
  • Mfr. Model # 154377
  • Computer Relay, Fits Brand DUKE, For Use With Mfr. Model Number 59 Series, 59-E3ZX, 59-E3ZZ, 59-EXX, 613-E4,...More

Assembly,Tube Burner Cleaning
Flange Mount Relay 10A 24VAC
Weldment,Discharge Hood
Element,Outer 208V 2667W
  • DUKE
  • Element, Outer 208V 2667W Element,Outer 208V 2667W
  • Item # 29PC60
  • Mfr. Model # 155076
  • Element, Outer 208V 2667W, For Use With Mfr. Model Number 59-E3P, 59-EXX, 613-E4, 59 Series, 59-E3ZX, 59-E3C,...More

Box Remote Alarm
Element,Heat 52V,300W
Sensor,Ir Burner
Temperature Probe
  • DUKE
  • Temperature Probe Temperature Probe
  • Item # 41GG92
  • Mfr. Model # 154379
  • Temperature Probe, Fits Brand DUKE, For Use With Mfr. Model Number 59 Series, 59-E3ZX, 59-E3ZZ, 59-EXX,...More

Valve,Gas Natural Combo
Motor,1/2HP 100/240 1sp
Kit,Fwm Controller Repl.
Assembly,Ign.mod.24-5-3 Ce/lab
Motor Conveyor Capacitor
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More