Skip Content

Filter Results By

Applied Filters Clear All

Furniture, Hospitality and Food Service

17 Results Found that Include 17 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Boning Knife,Narrow,6 In,NSF
  • DEXTER RUSSELL
  • Boning Knife, Narrow, 6 In, NSF Boning Knife,Narrow,6 In,NSF
  • Item # 3HE17
  • Mfr. Model # S136N
  • Boning Knife, Length (In.) 6, Blade Type Straight, Narrow, Blade Material High Carbon Steel, Sanitary...More

Sharpening Steel,SS,Smooth,10 In,Green
Boning Knife,Wide,Curved,6 In,NSF
Cooks Knife,10 In,Black
  • DEXTER RUSSELL
  • Cooks Knife, 10 In, Black Cooks Knife,10 In,Black
  • Item # 4VDZ9
  • Mfr. Model # 31601B
  • Cook's Knife, Length (In.) 10, Blade Type Straight, Blade Material High Carbon Steel, Sanitary Polypropylene...More

Sharpening Steel,SS,Course,10 In,Green
Bread Slicer,9 In,Offset,Scalloped,White
Boning Knife,Flex,6 In,NSF
  • DEXTER RUSSELL
  • Boning Knife, Flex, 6 In, NSF Boning Knife,Flex,6 In,NSF
  • Item # 3HE16
  • Mfr. Model # S136F
  • Boning Knife, Length (In.) 6, Blade Type Flexible, Straight, Blade Material High Carbon Steel, Sanitary...More

Boning Knife,Flex,Curved,6 In,NSF
Boning Knife,Flex,6 In,NSF,Red Dot
Boning Knife,Super Flex,6In,NSF,Lime Dot
Boning Knife,Semi-Flex,6 In,NSF,Blue Dot
Boning Knife,Flex,5 In,NSF,Red Dot
Boning Knife,Semi-Flex,5 In,NSF,Blue Dot
Pot Fork,10 In,White
  • DEXTER RUSSELL
  • Pot Fork, 10 In, White Pot Fork,10 In,White
  • Item # 4VEC8
  • Mfr. Model # 14433
  • Pot Fork, Overall Length 10 In, Blade Material Stain Free High Carbon Steel, Sanitary Polypropylene Handle,...More

Fish Turner, Slotted,11 3/4 In,White
  • DEXTER RUSSELL
  • Fish Turner, Slotted, 11 3/4 In, White Fish Turner, Slotted,11 3/4 In,White
  • Item # 4VED3
  • Mfr. Model # 19673
  • Fish Turner, Blade Style Slotted, Blade Edge Rounded, Blade Length 6-1/2 In., Blade Width 3 In., Overall...More

Boning Knife,Stiff,6 In,NSF,Black Dot
Boning Knife,Narrow,Curved,6In,NSF
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More