Skip Content

Filter Results By

Furniture, Hospitality and Food Service

104 Results Found that Include 105 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Knife,Net
  • DEXTER RUSSELL
  • Knife, Net Knife,Net
  • Item # 3HU13
  • Mfr. Model # NTL24
  • Net/Twine/Line Knife, Length (In.) 3-1/4, Blade Material High Carbon Steel, Sanitary Polypropylene Handle,...More

Knife,Veg/Produce
  • DEXTER RUSSELL
  • Knife, Veg/Produce Knife,Veg/Produce
  • Item # 3HU39
  • Mfr. Model # S185
  • Vegetable/Produce Knife, With Guard, Length (In.) 5, Blade Material High Carbon Steel, Sanitary Polypropylene...More

Sheath,4 In Length
Knife,Produce
  • DEXTER RUSSELL
  • Knife, Produce Knife,Produce
  • Item # 3HU41
  • Mfr. Model # 166
  • Produce Knife with Guard, Length (In.) 6, Blade Type Wide, Blade Material High Carbon Steel, Rosewood Handle,...More

Poultry and Kitchen Shears,7-1/2 In
  • DEXTER RUSSELL
  • Poultry and Kitchen Shears, 7-1/2 In Poultry and Kitchen Shears,7-1/2 In
  • Item # 38X902
  • Mfr. Model # 25353
  • Poultry and Kitchen Shears, Length 7-1/2 In., Blade Type Stain Free High Carbon Steel, Blade Material 420...More

Paring Knife,3 1/4 In,Scalloped,White
Sharpening Steel,Diamond,12 In,White
Tapered Point Paring Knife,3-1/8 In
  • DEXTER RUSSELL
  • Tapered Point Paring Knife, 3-1/8 In Tapered Point Paring Knife,3-1/8 In
  • Item # 38X898
  • Mfr. Model # 31611
  • Tapered Point Paring Knife, Length 3-1/8 In., Blade Type Stain Free High Carbon Steel, Blade Material 420...More

Bread Slicer,12 In,Scalloped,Black
Sheath,5-9 In Length
Paring Knife,Veg/Utility
  • DEXTER RUSSELL
  • Paring Knife, Veg/Utility Paring Knife,Veg/Utility
  • Item # 3HU12
  • Mfr. Model # S151
  • Paring Knife, Length 3-1/2 In., Blade Material High Carbon Steel, Sanitary Polypropylene Handle, Handle Color...More

Hook,Node,6 In Length
  • DEXTER RUSSELL
  • Hook, Node, 6 In Length Hook,Node,6 In Length
  • Item # 3HE56
  • Mfr. Model # NODE HOOK
  • Node Hook, Length (In.) 6, Blade Material High Carbon Steel, Sanitary Polypropylene Handle, White, NSF...More

Poultry Knife,3 1/4 In,Ergo,Clip Point
Knife,Skinning
  • DEXTER RUSSELL
  • Knife, Skinning Knife,Skinning
  • Item # 3HE39
  • Mfr. Model # SB12-6
  • Beef Skinning Knife, Length (In.) 6, Blade Material High Carbon Steel, Sanitary Polypropylene Handle, White,...More

Boning Knife,Narrow,6 In
  • DEXTER RUSSELL
  • Boning Knife, Narrow, 6 In Boning Knife,Narrow,6 In
  • Item # 3HE24
  • Mfr. Model # 22345-6N
  • Boning Knife, Length (In.) 6, Blade Type Straight, Narrow, Blade Material High Carbon Steel, Rosewood Handle,...More

Dough Cutter and Scraper,6 In
  • DEXTER RUSSELL
  • Dough Cutter and Scraper, 6 In Dough Cutter and Scraper,6 In
  • Item # 38X894
  • Mfr. Model # 17303
  • Dough Cutter and Scraper, Length 6 In., Blade Type Stain Free High Carbon Steel, Blade Material 420 Stainless...More

Boning Knife,Narrow,6 In,NSF
  • DEXTER RUSSELL
  • Boning Knife, Narrow, 6 In, NSF Boning Knife,Narrow,6 In,NSF
  • Item # 3HE17
  • Mfr. Model # S136N
  • Boning Knife, Length (In.) 6, Blade Type Straight, Narrow, Blade Material High Carbon Steel, Sanitary...More

Butcher Knife,6 In,Poly,White
Knife,Fillet
  • DEXTER RUSSELL
  • Knife, Fillet Knife,Fillet
  • Item # 3HE58
  • Mfr. Model # S133-8
  • Fish Fillet Knife, Length (In.) 8, Blade Type Narrow, Blade Material High Carbon Steel, Sanitary...More

Poultry Knife,4 In,Ergo,Utility/Deboner
Knife Guard,6 In,Poly,Black
Knife Sharpener,12 In,Steel,Poly
Knife Sharpener,12 In,Diamond,w/Swivel
Deboning Knife,Orange,6 In.
  • DEXTER RUSSELL
  • Deboning Knife, Orange, 6 In. Deboning Knife,Orange,6 In.
  • Item # 20Y654
  • Mfr. Model # 11403
  • Deboning Knife, Length 6 In., Blade Type Straight, Blade Material Stainfree High Carbon, Poly/Nylon Blend...More

Knife,Breaking
  • DEXTER RUSSELL
  • Knife, Breaking Knife,Breaking
  • Item # 3HE33
  • Mfr. Model # S132N-8
  • Breaking Steak Knife, Length (In.) 8, Blade Type Narrow, Blade Material High Carbon Steel, Sanitary...More

Poultry Knife,3 In,NSF
  • DEXTER RUSSELL
  • Poultry Knife, 3 In, NSF Poultry Knife,3 In,NSF
  • Item # 3HE66
  • Mfr. Model # S128
  • Poultry Sticker Knife, Length (In.) 3, Blade Material High Carbon Steel, Sanitary Polypropylene Handle,...More

Poultry Knife,Wide,3 3/4 In,Poly,Orange
Knife Guard,4 In,Poly,Black
Bread Slicer,Offset,8 In,Scalloped,Black
Cleaver,6 In Length
Hook,Boning
  • DEXTER RUSSELL
  • Hook, Boning Hook,Boning
  • Item # 3HE54
  • Mfr. Model # S192H
  • Boning Hook, Length (In.) 5/16 x 4, Blade Material High Carbon Steel, Sanitary Polypropylene Handle, Red, NSF...More

Boning Knife,6 In,Narrow,Black
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More