Skip Content

Filter Results By

Applied Filters Clear All

Furniture, Hospitality and Food Service

324 Results Found that Include 340 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Bread Knife,Serrated,9 in. L,White
Perforated Portion Controller,4 oz.
Knife Rack,Magnetic,Black,13 in. W
  • CRESTWARE
  • Knife Rack, Magnetic, Black, 13 in. W Knife Rack,Magnetic,Black,13 in. W
  • Item # 45GJ31
  • Mfr. Model # KRP13
  • Knife Rack, Type Magnetic, Overall Depth 1 In., Overall Width 13 In., Overall Height 2 In., Material Plastic,...More

Six-Piece Cutting Board Set,15 in. L,PK6
Mesh Strainer,8 in. H,Steel,Coarse
  • CRESTWARE
  • Mesh Strainer, 8 in. H, Steel, Coarse Mesh Strainer,8 in. H,Steel,Coarse
  • Item # 45GH19
  • Mfr. Model # CCS8C
  • Mesh Strainer, Capacity NONONO, Mesh Size Coarse, Hole Dia. 1/8 In., Overall Height 8 In., Overall Length 18...More

Tong,Blue,10 in. L,Stainless Steel
Mesh Strainer,8 in. H,Steel,Fine
  • CRESTWARE
  • Mesh Strainer, 8 in. H, Steel, Fine Mesh Strainer,8 in. H,Steel,Fine
  • Item # 45GH20
  • Mfr. Model # CCS8F
  • Mesh Strainer, Capacity NONONO, Mesh Size Fine, Hole Dia. 1/16 In., Overall Height 8 In., Overall Length 18...More

Mesh Strainer,4-1/2in.H,Fine Single Mesh
Sharpening Steel,Diamond,12 in. L
Slicer Knife,Serrated,10 in. L,White
Round Storage Container,Clear,1/2 in. D
  • CRESTWARE
  • Round Storage Container, Clear, 1/2 in. D Round Storage Container,Clear,1/2 in. D
  • Item # 45GK81
  • Mfr. Model # SQC12
  • Round Storage Container, Stackable, Capacity (L) NONOONO, Capacity (Qt.) 12, Overall Length (In.) 11-1/2,...More

Tong,Black,13 in. L,Stainless Steel
Riser,Commercial,Plastic,9-3/4 in. D
Round Storage Container,Clear,7 in. D
  • CRESTWARE
  • Round Storage Container, Clear, 7 in. D Round Storage Container,Clear,7 in. D
  • Item # 45GK84
  • Mfr. Model # SQC6
  • Round Storage Container, Stackable, Capacity (L) NONOONO, Capacity (Qt.) 6, Overall Length (In.) 18-3/4,...More

Disher,4 oz.,9-1/4 in. L
  • CRESTWARE
  • Disher, 4 oz., 9-1/4 in. L Disher,4 oz.,9-1/4 in. L
  • Item # 45GH57
  • Mfr. Model # DD08
  • Disher, Capacity 4 oz., Material Stainless Steel, Length 9-1/4 In., Width 3-1/2 In., Handle Material ABS...More

Peeler,Plastic,7-1/4 in. W
  • CRESTWARE
  • Peeler, Plastic, 7-1/4 in. W Peeler,Plastic,7-1/4 in. W
  • Item # 45GH93
  • Mfr. Model # KN09
  • Peeler, Number of Cuts 99.0, Width 7-1/4 In., Cut Size 1 In., Body Material Stainless Steel, Handle Material...More

Knife Rack,Magnetic,Black,24 in. W
  • CRESTWARE
  • Knife Rack, Magnetic, Black, 24 in. W Knife Rack,Magnetic,Black,24 in. W
  • Item # 45GJ33
  • Mfr. Model # KRP24
  • Knife Rack, Type Magnetic, Overall Depth 1 In., Overall Width 24 In., Overall Height 2 In., Material Plastic,...More

Square Storage Container Lid,Blue
  • CRESTWARE
  • Square Storage Container Lid, Blue Square Storage Container Lid,Blue
  • Item # 45GK86
  • Mfr. Model # SQCL12
  • Square Storage Container Lid, Stackable, Capacity (L) NONOONO, Capacity (Qt.) NONONO, Overall Length (In.)...More

Cutting Board,20 in.L,White,Polyethylene
Colander,8 qt.,5-1/2 in. H,Steel
  • CRESTWARE
  • Colander, 8 qt., 5-1/2 in. H, Steel Colander,8 qt.,5-1/2 in. H,Steel
  • Item # 45GH41
  • Mfr. Model # COL08
  • Colander, Capacity 8 qt., Hole Dia. 1/8 In., Overall Height 5-1/2 In., Overall Length 16-1/4 In., Overall...More

Slotted Spoon,Stainless Steel,15 in. L
Ladle,2 oz.,13 in. L
  • CRESTWARE
  • Ladle, 2 oz., 13 in. L Ladle,2 oz.,13 in. L
  • Item # 45GH10
  • Mfr. Model # BUF8
  • Ladle, Capacity 2 oz., Material Stainless Steel, Length 13 In., Width 4-1/2 In., Handle Material Stainless...More

Skimmer,3-3/4 in. H,Steel
  • CRESTWARE
  • Skimmer, 3-3/4 in. H, Steel Skimmer,3-3/4 in. H,Steel
  • Item # 45GK49
  • Mfr. Model # SKM8W
  • Skimmer, Capacity NONONO, Hole Dia. 1/4 In., Overall Height 3-3/4 In., Overall Length 20 In., Overall Width 8...More

Disher,0.38 oz.,10 in. L
  • CRESTWARE
  • Disher, 0.38 oz., 10 in. L Disher,0.38 oz.,10 in. L
  • Item # 45GH67
  • Mfr. Model # DSS100
  • Disher, Capacity 0.38 oz., Material Stainless Steel, Length 10 In., Width 3-1/2 In., Handle Material...More

Disher,3.25 oz.,10 in. L
  • CRESTWARE
  • Disher, 3.25 oz., 10 in. L Disher,3.25 oz.,10 in. L
  • Item # 45GH68
  • Mfr. Model # DSS12
  • Disher, Capacity 3.25 oz., Material Stainless Steel, Length 10 In., Width 3-1/2 In., Handle Material...More

Disher,2.75 oz.,10 in. L
  • CRESTWARE
  • Disher, 2.75 oz., 10 in. L Disher,2.75 oz.,10 in. L
  • Item # 45GH69
  • Mfr. Model # DSS16
  • Disher, Capacity 2.75 oz., Material Stainless Steel, Length 10 In., Width 3-1/2 In., Handle Material...More

Round Storage Container,Clear,4 qt.
  • CRESTWARE
  • Round Storage Container, Clear, 4 qt. Round Storage Container,Clear,4 qt.
  • Item # 45GJ98
  • Mfr. Model # RCC4
  • Round Storage Container, Stackable, Capacity (L) NONOONO, Capacity (Qt.) 4, Overall Length (In.) 8-1/2,...More

Peeling Knife,Straight,2-3/4 in. L,White
Disher,2 oz.,10 in. L
  • CRESTWARE
  • Disher, 2 oz., 10 in. L Disher,2 oz.,10 in. L
  • Item # 45GH70
  • Mfr. Model # DSS20
  • Disher, Capacity 2 oz., Material Stainless Steel, Length 10 In., Width 3-1/2 In., Handle Material Stainless...More

Double Pizza Cutter,Plastic,14 in. W
Paring Knife,Straight,3-1/2 in. L,White
Disher,1.75 oz.,10 in. L
  • CRESTWARE
  • Disher, 1.75 oz., 10 in. L Disher,1.75 oz.,10 in. L
  • Item # 45GH71
  • Mfr. Model # DSS24
  • Disher, Capacity 1.75 oz., Material Stainless Steel, Length 10 In., Width 3-1/2 In., Handle Material...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More