Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By

Furniture, Hospitality and Food Service

22 Results Found that Include 23 Products

Results per page: 16 | 32 | 48
    Hot Cabinet,15A,208V
    • CRES COR
    • Hot Cabinet, 15A, 208VHot Cabinet,15A,208V
    • Item # 24N113
    • Mfr. Model # H-137-UA-12D-208
    • Hot Cabinet, External Dimensions W x D x H 28-3/4 x 32-3/4 x 73 In., Compartment Dimensions W x D x H 22 x...More

    Cook and Hold Oven, 208/240V, 3 Ph
    • CRES COR
    • Cook and Hold Oven, 208/240V, 3 PhCook and Hold Oven, 208/240V, 3 Ph
    • Item # 24N111
    • Mfr. Model # 1000-CH-SS-D-3
    • Cook and Hold Oven, External Dimensions W x D x H 22-5/8 x 32-3/4 x 76-3/4 In., Compartment Dimensions W x D...More

    Hot Proof Cabinets, 24 1/4 x 32 x 69 3/4
    • CRES COR
    • Hot Proof Cabinets, 24 1/4 x 32 x 69 3/4Hot Proof Cabinets, 24 1/4 x 32 x 69 3/4
    • Item # 5EML3
    • Mfr. Model # 121-PH-UA-11D
    • Hot Proof Cabinet, Universal Angles, External Dimensions W x D x H 24-1/4 x 32 x 69-3/4 In., Internal Cabinet...More

    Cook-N-Hold Under Counter Oven
    • CRES COR
    • Cook-N-Hold Under Counter OvenCook-N-Hold Under Counter Oven
    • Item # 5EML5
    • Mfr. Model # 750-CH-SS-D
    • Radiant Oven, Under Counter Cook-N-Hold Low Temp Oven, External Dimensions W x D x H 25-5/8 x 32-3/4 x 32...More

    Rack, Corrugated
    • CRES COR
    • Rack, CorrugatedRack, Corrugated
    • Item # 5EMK8
    • Mfr. Model # 200-1841A
    • Rack, Corrugated, Width 21 13/16 In., Length 26 3/4 In., Height 69 9/16 In., Holding Capacity 1000 Lb.,...More

    Roast-N-Hold Convection Oven Humidity
    • CRES COR
    • Roast-N-Hold Convection Oven HumidityRoast-N-Hold Convection Oven Humidity
    • Item # 5EML7
    • Mfr. Model # CO-151-FW-UA-12D
    • Convection Oven, Aquatemp Roast-N-Hold Convection, External Dimensions W x D x H 28-3/4 x 37-3/4 x 73-1/2...More

    Universal Angle Rack, 27 1/2x24 15/16 In
    • CRES COR
    • Universal Angle Rack, 27 1/2x24 15/16 InUniversal Angle Rack, 27 1/2x24 15/16 In
    • Item # 5EML0
    • Mfr. Model # 207-UA-12AD
    • Rack, Universal Angle, Width 27 1/2 In., Length 24 15/16 In., Height 64 1/2 In., Holding Capacity 1000 Lb.,...More

    Insulated Hot Cabinet, Aluminum
    • CRES COR
    • Insulated Hot Cabinet, AluminumInsulated Hot Cabinet, Aluminum
    • Item # 5EML9
    • Mfr. Model # H-137-UA-12D
    • Insulated Hot Cabinet, Full Size, External Dimensions W x D x H 28-3/4 x 32-3/4 x 73 In., Internal Cabinet...More

    Insulated Hot Cabinet,Aluminum,Half-Size
    • CRES COR
    • Insulated Hot Cabinet, Aluminum, Half-SizeInsulated Hot Cabinet,Aluminum,Half-Size
    • Item # 5EMN2
    • Mfr. Model # H-339-UA-8C
    • Insulated Hot Cabinet, Half Size, External Dimensions W x D x H 28-1/16 x 32-1/4 x 36-11/16 In., Internal...More

    Non-Insulated Transport Storage Cabinet
    • CRES COR
    • Non-Insulated Transport Storage CabinetNon-Insulated Transport Storage Cabinet
    • Item # 5EMN5
    • Mfr. Model # 100-1841D
    • Transport Storage Cabinet, Non-Insulated, Number of Compartments 1, External Dimensions W x D x H 20 7/8 x 27...More

    Hot Cabinet,15A,240V
    • CRES COR
    • Hot Cabinet, 15A, 240VHot Cabinet,15A,240V
    • Item # 24N114
    • Mfr. Model # H-137-UA-12D-240
    • Hot Cabinet, External Dimensions W x D x H 28-3/4 x 32-3/4 x 73 In., Compartment Dimensions W x D x H 23 x...More

    Cook and Hold Oven, 208/240V, 3 Ph
    • CRES COR
    • Cook and Hold Oven, 208/240V, 3 PhCook and Hold Oven, 208/240V, 3 Ph
    • Item # 24N112
    • Mfr. Model # 750-CH-SS-D3
    • Cook and Hold Oven, External Dimensions W x D x H 25-5/8 x 32-3/4 x 32-1/4 In., Compartment Dimensions W x D...More

    Hot Proof Cabinets, 24 1/4 x 32 x 69 3/4
    • CRES COR
    • Hot Proof Cabinets, 24 1/4 x 32 x 69 3/4Hot Proof Cabinets, 24 1/4 x 32 x 69 3/4
    • Item # 5EML2
    • Mfr. Model # 121-PH-1818D
    • Hot Proof Cabinet, Wire Pan Slides, External Dimensions W x D x H 24-1/4 x 32 x 69-3/4 In., Internal Cabinet...More

    Cook-N-Hold Oven
    • CRES COR
    • Cook-N-Hold OvenCook-N-Hold Oven
    • Item # 5EML4
    • Mfr. Model # 1000-CH-SS-D
    • Radiant Oven, Cook-N-Hold Low Temp Oven, External Dimensions W x D x H 22-5/8 x 32-3/4 x 76-3/4 In., Internal...More

    Roast-N-Hold Convection Oven
    • CRES COR
    • Roast-N-Hold Convection OvenRoast-N-Hold Convection Oven
    • Item # 5EML6
    • Mfr. Model # CO-151-FUA-12D
    • Convection Oven, Roast-N-Hold Convection Oven, External Dimensions W x D x H 28-3/4 x 37-3/4 x 73-1/2 In.,...More

    Angle Ledge Rack
    • CRES COR
    • Angle Ledge RackAngle Ledge Rack
    • Item # 5EMK9
    • Mfr. Model # 207-1820
    • Rack, Angle Ledge, Width 22 7/16 In., Length 29 5/8 In., Height 69 3/4 In., Holding Capacity 1000 Lb., Trays...More

    Retherm Heat-N-Hold Oven
    • CRES COR
    • Retherm Heat-N-Hold OvenRetherm Heat-N-Hold Oven
    • Item # 5EML8
    • Mfr. Model # RO-151-FUA-18D
    • Retherm Oven, Retherm Heat-N-Hold Oven, External Dimensions W x D x H 28-3/4 x 37-3/4 x 73-1/2 In., Internal...More

    Insulated Hot Cabinet,Aluminum,Half-Size
    • CRES COR
    • Insulated Hot Cabinet, Aluminum, Half-SizeInsulated Hot Cabinet,Aluminum,Half-Size
    • Item # 5EMN1
    • Mfr. Model # H-339-12-188C
    • Insulated Hot Cabinet, Half Size, External Dimensions W x D x H 23-7/8 x 32-1/4 x 36-11/16 In., Internal...More

    Carving Station, 52 x 30 1/2 x 20 Inches
    • CRES COR
    • Carving Station, 52 x 30 1/2 x 20 InchesCarving Station, 52 x 30 1/2 x 20 Inches
    • Item # 5EMN7
    • Mfr. Model # IFW-61-WF-PN
    • Carving Station, Number of Lamps 1, Overall Height 52 In., Overall Width 30-1/2 In., Overall Depth 20 In.,...More

    Universal Angle Rack,25 3/8 x 24 15/16
    • CRES COR
    • Universal Angle Rack, 25 3/8 x 24 15/16Universal Angle Rack,25 3/8 x 24 15/16
    • Item # 5EML1
    • Mfr. Model # 207-UA-13A
    • Rack, Universal Angle, Width 25 3/8 In., Length 24 15/16 In., Height 69 3/4 In., Holding Capacity 1000 Lb.,...More

    Insulated Hot Cabinet with Humidity
    • CRES COR
    • Insulated Hot Cabinet with HumidityInsulated Hot Cabinet with Humidity
    • Item # 5EMN0
    • Mfr. Model # H-137-WSUA-12D
    • Insulated Hot Cabinet, Full Size, External Dimensions W x D x H 28-1/4 x 32-3/4 x 73 In., Internal Cabinet...More

    Results per page: 16 | 32 | 48