Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

Furniture, Hospitality and Food Service

830 Results Found that Include 879 Products

Results per page: 16 | 32 | 48
Tote Box,20in L x 15 in W x 7 in H,Black
  • CARLISLE
  • Tote Box, 20in L x 15 in W x 7 in H, BlackTote Box,20in L x 15 in W x 7 in H,Black
  • Item # 35FT07
  • Mfr. Model # N4401103
  • Tote Box, Color Coded, Overall Length (In.) 20, Overall Width (In.) 15, Overall Height (In.) 7, Overall Depth...More

Utility Brush, PK 12
  • CARLISLE
  • Utility Brush, PK 12Utility Brush, PK 12
  • Item # 4KDH8
  • Mfr. Model # 4067500
  • Utility Brush, Brush Length 1/2 In., Brush Width 1/2 In., Stainless Steel Bristles, Handle Type Plastic,...More

Utility Brush, PK 12
  • CARLISLE
  • Utility Brush, PK 12Utility Brush, PK 12
  • Item # 4KDH7
  • Mfr. Model # 4067400
  • Utility Brush, Brush Length 1/2 In., Brush Width 1/2 In., Nylon Bristles, Handle Type Plastic, Handle Color...More

Champagne Flute,5 oz.,PK 24
Bus Box,20 x 15 x 7,White,PK 12
Measure Cup,Clear,PK 6
  • CARLISLE
  • Measure Cup, Clear, PK 6Measure Cup,Clear,PK 6
  • Item # 14D404
  • Mfr. Model # 4314207
  • Measure Cup, Capacity (Oz.) 16, Overall Length (In.) 4.75, Overall Width (In.) 5.13, Overall Height (In.)...More

Measure Cup,Clear,PK 6
  • CARLISLE
  • Measure Cup, Clear, PK 6Measure Cup,Clear,PK 6
  • Item # 14D405
  • Mfr. Model # 4314307
  • Measure Cup, Capacity (Qt.) 1, Temp. Resistance (Deg. F) 212, Overall Length (In.) 5.75, Overall Width (In.)...More

Pastry Brush, W 3 In, PK 12
  • CARLISLE
  • Pastry Brush, W 3 In, PK 12Pastry Brush, W 3 In, PK 12
  • Item # 4KDH2
  • Mfr. Model # 4039202
  • Pastry Brush, Brush Length 2 In., Brush Width 3 In., Nylon Bristles, Handle Type Plastic, Handle Color White,...More

Heat Lamp, Free Standing,Incl. 2 Bulbs
French Whip,SS,36 In,PK 2
Heat Lamp w/Clamp,1 Bulb
Scratch Brush, PK 12
  • CARLISLE
  • Scratch Brush, PK 12Scratch Brush, PK 12
  • Item # 4KDJ1
  • Mfr. Model # 4067100
  • Scratch Brush, Brush Length 1 5/16 In., Brush Width 5 In., Carbon Steel Bristles, Handle Type Plastic, Handle...More

Heat Lamp,1 Bulb
Flatware Basket,PK 6
  • CARLISLE
  • Flatware Basket, PK 6Flatware Basket,PK 6
  • Item # 14C985
  • Mfr. Model # C32P114
  • Flatware Basket, Overall Length (In.) 17.06, Overall Width (In.) 7.75, Overall Height (In.) 6.88, Number of...More

French Whip,SS,48 In,PK 2
Tumbler,Stackable,16 oz.,PK 24
Tote Lids,20in L x 15in W x 1 in H,Green
  • CARLISLE
  • Tote Lids, 20in L x 15in W x 1 in H, GreenTote Lids,20in L x 15in W x 1 in H,Green
  • Item # 35FT18
  • Mfr. Model # N4401209
  • Tote Lids, Color Coded, Overall Length (In.) 20, Overall Width (In.) 15, Overall Height (In.) 1, Overall...More

Tote Box,20 in L x 15 in W x 7 in H,Blue
  • CARLISLE
  • Tote Box, 20 in L x 15 in W x 7 in H, BlueTote Box,20 in L x 15 in W x 7 in H,Blue
  • Item # 35FT11
  • Mfr. Model # N4401114
  • Tote Box, Color Coded, Overall Length (In.) 20, Overall Width (In.) 15, Overall Height (In.) 7, Overall Depth...More

Tote Box,20in L x 15 in W x 7 in H,Green
  • CARLISLE
  • Tote Box, 20in L x 15 in W x 7 in H, GreenTote Box,20in L x 15 in W x 7 in H,Green
  • Item # 35FT10
  • Mfr. Model # N4401109
  • Tote Box, Color Coded, Overall Length (In.) 20, Overall Width (In.) 15, Overall Height (In.) 7, Overall Depth...More

Tote Box,20in L x 15 in W x 5 in H,White
  • CARLISLE
  • Tote Box, 20in L x 15 in W x 5 in H, WhiteTote Box,20in L x 15 in W x 5 in H,White
  • Item # 35FR97
  • Mfr. Model # N4401002
  • Tote Box, Color Coded, Overall Length (In.) 20, Overall Width (In.) 15, Overall Height (In.) 5, Overall Depth...More

Tote Box,20 in L x 15 in W x 5 in H,Gray
  • CARLISLE
  • Tote Box, 20 in L x 15 in W x 5 in H, GrayTote Box,20 in L x 15 in W x 5 in H,Gray
  • Item # 35FT04
  • Mfr. Model # N4401023
  • Tote Box, Color Coded, Overall Length (In.) 20, Overall Width (In.) 15, Overall Height (In.) 5, Overall Depth...More

Tote Box,20 in L x 15 in W x 7 in H,Red
  • CARLISLE
  • Tote Box, 20 in L x 15 in W x 7 in H, RedTote Box,20 in L x 15 in W x 7 in H,Red
  • Item # 35FT09
  • Mfr. Model # N4401105
  • Tote Box, Color Coded, Overall Length (In.) 20, Overall Width (In.) 15, Overall Height (In.) 7, Overall Depth...More

Tote Box,20in L x 15in W x 5 in H,Yellow
  • CARLISLE
  • Tote Box, 20in L x 15in W x 5 in H, YellowTote Box,20in L x 15in W x 5 in H,Yellow
  • Item # 35FR99
  • Mfr. Model # N4401004
  • Tote Box, Color Coded, Overall Length (In.) 20, Overall Width (In.) 15, Overall Height (In.) 5, Overall Depth...More

Tote Box,20 in L x 15 in W x 5 in H,Blue
  • CARLISLE
  • Tote Box, 20 in L x 15 in W x 5 in H, BlueTote Box,20 in L x 15 in W x 5 in H,Blue
  • Item # 35FT03
  • Mfr. Model # N4401014
  • Tote Box, Color Coded, Overall Length (In.) 20, Overall Width (In.) 15, Overall Height (In.) 5, Overall Depth...More

Tote Box,20in L x 15in W x 7in H,Yellow
  • CARLISLE
  • Tote Box, 20in L x 15in W x 7in H, YellowTote Box,20in L x 15in W x 7in H,Yellow
  • Item # 35FT08
  • Mfr. Model # N4401104
  • Tote Box, Color Coded, Overall Length (In.) 20, Overall Width (In.) 15, Overall Height (In.) 7, Overall Depth...More

Tote Box,20in L x 15 in W x 7 in H,White
  • CARLISLE
  • Tote Box, 20in L x 15 in W x 7 in H, WhiteTote Box,20in L x 15 in W x 7 in H,White
  • Item # 35FT06
  • Mfr. Model # N4401102
  • Tote Box, Color Coded, Overall Length (In.) 20, Overall Width (In.) 15, Overall Height (In.) 7, Overall Depth...More

Smooth Ramekin,2 oz.,White,PK 72
Dredge w/Salt and Pepper Lid,PK 12
Smooth Ramekin,1.5 oz.,Bone,PK 48
Texliner Roll,24 In. x 40 ft.,Clear
Tumbler,Stackable,5 oz.,Amber,PK 72
Results per page: 16 | 32 | 48