Skip Content

Filter Results By

Applied Filters Clear All

Furniture, Hospitality and Food Service

67 Results Found that Include 110 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Credenza and Hutch,Slate/Sandstone
  • BESTAR
  • Credenza and Hutch, Slate/Sandstone Credenza and Hutch,Slate/Sandstone
  • Item # 38XP82
  • Mfr. Model # 93860-59
  • Credenza,Connexion Series,Overall Width 71-1/64 In.,Overall Height 65-29/32 In.,Overall Depth 23-13/32...More

Office Workstation,Tuxedo,23-15/32 in. D
  • BESTAR
  • Office Workstation, Tuxedo, 23-15/32 in. D Office Workstation,Tuxedo,23-15/32 in. D
  • Item # 38XP65
  • Mfr. Model # 90401-1178
  • Office Workstation,Acton Series,Overall Width 47-31/64 In.,Overall Height 29-29/64 In.,Overall Depth 23-15/32...More

  • BESTAR
  • Office Workstation Office Workstation
  • Multiple product options available

    Office Workstation, Hampton, Overall Width 59-1/2", Overall Height 54-5/8", Overall Depth 23-3/4", Number of Pedestals 1, Pedestal Location Left and Right, Number of...More

  • BESTAR
  • L-Shape Desk, Prestige + L-Shape Desk, Prestige +
  • Multiple product options available

    L-Shape Desk, Prestige +, Overall Width 59-3/8", Overall Height 30-3/8", Overall Depth 62-3/4", Number of Pedestals 0, Pedestal Location None, Number of Drawers 0,...More

  • BESTAR
  • Corner Workstation, Hampton Corner Workstation, Hampton
  • Multiple product options available

    Corner Workstation, Hampton, Overall Width 70", Overall Height 35-3/8", Overall Depth 70", Number of Pedestals 1, Pedestal Location Left, Number of Drawers 0, Pedestal...More

  • BESTAR
  • U-Shape Workstation U-Shape Workstation
  • Multiple product options available

    U-Shape Workstation, Keyboard Shelf No, Base Material Thermofused Melamine, Top Material Thermofused Melamine, Assembly Required and Standards Forest Stewardship Council...More

Electric Adj.Table,Bordeaux/Graphite
  • Electric Adj.Table, Bordeaux/Graphite Electric Adj.Table,Bordeaux/Graphite
  • Item # 45LP74
  • Mfr. Model # 99885-39
  • Electric Adjustable Table, Prestige + Series, Overall Width 71-7/64 In., Height Range 28 In. to 45 In.,...More

Computer Workstation,23-13/16 in. D
  • BESTAR
  • Computer Workstation, 23-13/16 in. D Computer Workstation,23-13/16 in. D
  • Item # 38XP89
  • Mfr. Model # 86450-2163
  • Computer Workstation,Active Series,Overall Width 48 In.,Overall Height 57-13/16 In.,Overall Depth 23-13/16...More

L-Shape Workstation,62-13/16 in. D
  • BESTAR
  • L-Shape Workstation, 62-13/16 in. D L-Shape Workstation,62-13/16 in. D
  • Item # 38XP62
  • Mfr. Model # 92420-63
  • L-Shape Workstation, Innova Series, Overall Width 59-13/16 In., Overall Height 66-13/32 In., Overall Depth...More

Office Workstation,Tuscany Brown/Black
  • BESTAR
  • Office Workstation, Tuscany Brown/Black Office Workstation,Tuscany Brown/Black
  • Item # 38XP98
  • Mfr. Model # 45450-1118
  • Office Workstation,Somerville Series,Overall Width 59-13/16,Overall Height 20-1/2 In.,Overall Depth 23-1/2...More

L-Shaped Workstation,Bordeaux/Slate
  • BESTAR
  • L-Shaped Workstation, Bordeaux/Slate L-Shaped Workstation,Bordeaux/Slate
  • Item # 38XP63
  • Mfr. Model # 93883-39
  • L-Shaped Workstation, Connexion Series, Overall Width 82-3/4 In., Overall Height 30-3/8 In., Overall Depth...More

Executive Desk,Chocolate,29-13/16 in. D
  • BESTAR
  • Executive Desk, Chocolate, 29-13/16 in. D Executive Desk,Chocolate,29-13/16 in. D
  • Item # 38XP74
  • Mfr. Model # 99850-69
  • Executive Desk,Prestige Series,Overall Width 71-1/64 In.,Overall Height 30-13/32 In.,Overall Depth 29-13/16...More

  • BESTAR
  • L-Shape Workstation, Embassy L-Shape Workstation, Embassy
  • Multiple product options available

    L-Shape Workstation, Embassy, Pedestal Style Full Oversized, Base Material Thermofused Melamine, Top Material Thermofused Melamine, Metal Pull, Assembly Required and...More

  • BESTAR
  • Executive Desk Executive Desk
  • Multiple product options available

    Executive Desk, Overall Height 30-3/8", Number of Pedestals 2, Pedestal Location Left and Right, Number of Drawers 4, Pedestal Style Hanging, Keyboard Shelf No, Base...More

L-Shape Workstation,57-1/2inDx29-1/2in H
  • BESTAR
  • L-Shape Workstation, 57-1/2inDx29-1/2in H L-Shape Workstation,57-1/2inDx29-1/2in H
  • Item # 38XP94
  • Mfr. Model # 45420-1118
  • L-Shape Workstation, Somerville Series, Overall Width 53-1/2 In., Overall Height 29-1/2 In., Overall Depth...More

Executive Desk,29-13/16inD x 71-1/64in H
  • BESTAR
  • Executive Desk, 29-13/16inD x 71-1/64in H Executive Desk,29-13/16inD x 71-1/64in H
  • Item # 38XR04
  • Mfr. Model # 93850-39
  • Executive Desk,Connexion Series,Overall Width 71-1/64 In.,Overall Height 30-13/32 In.,Overall Depth 29-13/16...More

Innova U-Shape Workstation, Overall Height 66-13/32", Overa
Executive Kit,29-1/2 x 70 x 59-1/2 In
  • BESTAR
  • Executive Kit, 29-1/2 x 70 x 59-1/2 In Executive Desk Complete Kit
  • Item # 15X451
  • Mfr. Model # 110856-98
  • Executive KitPro-Concept Series, Overall Width 29-1/2 In., Overall Height 70 In., Overall Depth 59-1/2 In.,...More

L-Shape Workstation,Tuxedo,45-3/4 in. D
  • BESTAR
  • L-Shape Workstation, Tuxedo, 45-3/4 in. D L-Shape Workstation,Tuxedo,45-3/4 in. D
  • Item # 38XP76
  • Mfr. Model # 90426-1178
  • L-Shape Workstation, Modula Series, Overall Width 59-1/2 In., Overall Height 30-1/64 In., Overall Depth...More

L-Shape Workstation,Bordeaux,82-29/32inD
  • BESTAR
  • L-Shape Workstation, Bordeaux, 82-29/32inD L-Shape Workstation,Bordeaux,82-29/32inD
  • Item # 38XP81
  • Mfr. Model # 93880-39
  • L-Shape Workstation, Connexion Series, Overall Width 71-1/64 In., Overall Height 30-13/32 In., Overall Depth...More

Computer Workstation,23-13/16inD x
  • BESTAR
  • Computer Workstation, 23-13/16inD x Computer Workstation,23-13/16inD x
  • Item # 38XP80
  • Mfr. Model # 86450-4155
  • Computer Workstation,Active Series,Overall Width 48 In.,Overall Height 57-13/16 In.,Overall Depth 23-13/16...More

L-Shape Office Desk,59 x 65-3/5 x 59 In
  • BESTAR
  • L-Shape Office Desk, 59 x 65-3/5 x 59 In L-Shape Office Desk,59 x 65-3/5 x 59 In
  • Item # 23MG06
  • Mfr. Model # 90427-63
  • L-Shape Desk, Flare Series, Overall Width 59 In., Overall Height 65-3/5 In., Overall Depth 59 In., Number of...More

  • BESTAR
  • U-Shape Desk U-Shape Desk
  • Multiple product options available

    U-Shape Desk, Contempo, Overall Width 59-3/10", Overall Depth 88-1/2", Number of Pedestals 0, Pedestal Location None, Keyboard Shelf No, Color Top Tuxedo, Base Material...More

Credenza and Hutch,Bordeaux/Slate
  • BESTAR
  • Credenza and Hutch, Bordeaux/Slate Credenza and Hutch,Bordeaux/Slate
  • Item # 38XP79
  • Mfr. Model # 93860-39
  • Credenza,Connexion Series,Overall Width 71-1/64 In.,Overall Height 65-29/32 In.,Overall Depth 23-13/32...More

Keyboard Shelf,26.4x2.8x14-1/2 In,Black
  • BESTAR
  • Keyboard Shelf, 26.4x2.8x14-1/2 In, Black Keyboard Shelf,26.4x2.8x14-1/2 In,Black
  • Item # 15X453
  • Mfr. Model # 110830-98
  • Keyboard Shelf, Pro-Concept Series, Color Milk Chocolate Bamboo/Black, Overall Width 26.4 In., Overall Height...More

Standing Table,25-29/32inD x 30-13/32inH
  • BESTAR
  • Standing Table, 25-29/32inD x 30-13/32inH Standing Table,25-29/32inD x 30-13/32inH
  • Item # 38XP70
  • Mfr. Model # 92800-2163
  • Standing Table,Innova Series,Overall Width 59-13/16 In.,Overall Height 30-13/32 In.,Overall Depth 25-29/32...More

  • BESTAR
  • Lateral File Cabinet Lateral File Cabinet
  • Multiple product options available

    Lateral File Cabinet, File Size Letter/Legal, Number of Drawers 2, Material Thermofused Melamine, Standards Forest Stewardship Council (FSC) Certified Wood and...More

Electric Adjustable Table,Chocolate
  • Electric Adjustable Table, Chocolate Electric Adjustable Table,Chocolate
  • Item # 45LP75
  • Mfr. Model # 99885-69
  • Electric Adjustable Table, Prestige + Series, Overall Width 71-7/64 In., Height Range 28 In. to 45 In.,...More

Electric Adj.Table,Bordeaux/Graphite
  • Electric Adj.Table, Bordeaux/Graphite Electric Adj.Table,Bordeaux/Graphite
  • Item # 45LP76
  • Mfr. Model # 99886-39
  • Electric Adjustable Table, Prestige + Series, Overall Width 71-7/64 In., Height Range 28 In. to 45 In.,...More

Electric Adjustable Table,Chocolate
  • Electric Adjustable Table, Chocolate Electric Adjustable Table,Chocolate
  • Item # 45LP77
  • Mfr. Model # 99886-69
  • Electric Adjustable Table, Prestige + Series, Overall Width 71-7/64 In., Height Range 28 In. to 45 In.,...More

L-Shape Workstation,30-13/32 in. H
  • BESTAR
  • L-Shape Workstation, 30-13/32 in. H L-Shape Workstation,30-13/32 in. H
  • Item # 38XP90
  • Mfr. Model # 60852-63
  • L-Shape Workstation, Embassy Series, Overall Width 66 In., Overall Height 30-13/32 In., Overall Depth...More

L-Shape Workstation,Chcolate,69-13/64inD
  • BESTAR
  • L-Shape Workstation, Chcolate, 69-13/64inD L-Shape Workstation,Chcolate,69-13/64inD
  • Item # 38XP91
  • Mfr. Model # 99860-69
  • L-Shape Workstation, Prestige + Series, Overall Width 71-1/64 In., Overall Height 30-13/32 In., Overall Depth...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More