Skip Content

Filter Results By

Applied Filters Clear All

Furniture, Hospitality and Food Service

30 Results Found that Include 52 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • BASYX BY HON
  • Vertical File Vertical File
  • Multiple product options available

    Vertical File, 410, File Size Letter, Overall Width 15", Overall Depth 22", Material Steel, Handle Pull with Thumb Latch, Assembly Fully Assembled and Includes Lock,...More

  • BASYX BY HON
  • Executive Chair Executive Chair
  • Multiple product options available

    Executive Chair, Seat Color Black, Back Color Black, Unassembled and Features Highback; Varies by Arm Style, Seat Height Min. and Seat Height Max.

Office Desk,Manage,60inWx29-1/2inH,Wheat
  • BASYX BY HON
  • Office Desk, Manage, 60inWx29-1/2inH, Wheat Office Desk,Manage,60inWx29-1/2inH,Wheat
  • Item # 35YY25
  • Mfr. Model # BSXMNG60WKSLW
  • Office Desk,Manage Series,Overall Width 60 In.,Overall Height 29-1/2 In.,Overall Depth 23-1/2 In.,Color Base...More

Worksurface Pedestal,Chestnut
  • BASYX BY HON
  • Worksurface Pedestal, Chestnut Worksurface Pedestal,Chestnut
  • Item # 22XV97
  • Mfr. Model # BSXMGPEDC1A1
  • Worksurface Pedestal, Manage Series, Configuration Pencil/Pencil/File, Overall Width 15-3/4 In., Overall...More

  • BASYX BY HON
  • Managerial Chair Managerial Chair
  • Multiple product options available

    Managers Chair, Unassembled and Weight Capacity 250 lb.; Varies by Seat Color, Arm Style, Seat Height Min. and Seat Height Max.

  • BASYX BY HON
  • Desk Chair Desk Chair
  • Multiple product options available

    Desk Chair, Unassembled and Weight Capacity 250 lb.; Varies by Seat Color, Arm Style, Seat Height Min. and Seat Height Max.

Office Desk,60in.Wx29-1/2in.H,Chestnut
  • BASYX BY HON
  • Office Desk, 60in.Wx29-1/2in.H, Chestnut Office Desk,60in.Wx29-1/2in.H,Chestnut
  • Item # 35YY24
  • Mfr. Model # BSXMNG60WKSLC
  • Office Desk,Manage Series,Overall Width 60 In.,Overall Height 29-1/2 In.,Overall Depth 23-1/2 In.,Color Base...More

Office Desk,Manage,49in.Wx29-1/2in.H
  • BASYX BY HON
  • Office Desk, Manage, 49in.Wx29-1/2in.H Office Desk,Manage,49in.Wx29-1/2in.H
  • Item # 35YY23
  • Mfr. Model # BSXMNG48WKSLW
  • Office Desk,Manage Series,Overall Width 48 In.,Overall Height 29-1/2 In.,Overall Depth 23-1/2 In.,Color Base...More

  • BASYX BY HON
  • Credenza Shell, BL Credenza Shell, BL
  • Multiple product options available

    Credenza Shell, BL, Overall Height 29", Overall Depth 24", Number of Pedestals 0, Easy to Assemble (ETA) and Includes (2) Cord Management Grommets In Top; Varies by...More

  • BASYX BY HON
  • Bookcase Bookcase
  • Multiple product options available

    Bookcase, Number of Shelves 5 and Assembly Required; Varies by Series, Color, Depth, Height and Width

Desk Pedestal,27-3/4 In H,Mahogany
  • BASYX BY HON
  • Desk Pedestal, 27-3/4 In H, Mahogany Desk Pedestal,27-3/4 In H,Mahogany
  • Item # 13F026
  • Mfr. Model # BSXBL2162NN
  • Desk Pedestal, BL Series, Overall Width 15-3/5 In., Overall Height 27-3/4 In., Overall Depth 21-3/4 In.,...More

  • BASYX BY HON
  • Office Desk Shell Office Desk Shell
  • Multiple product options available

    Office Desk Shell, Overall Height 29", Number of Pedestals 0, Pedestal Location None, Number of Drawers 0, Keyboard Shelf No and Assembly Required; Varies by Series,...More

Office Desk,Manage,48in.Wx29-1/2in.H
  • BASYX BY HON
  • Office Desk, Manage, 48in.Wx29-1/2in.H Office Desk,Manage,48in.Wx29-1/2in.H
  • Item # 35YY22
  • Mfr. Model # BSXMNG48WKSLC
  • Office Desk,Manage Series,Overall Width 48 In.,Overall Height 29-1/2 In.,Overall Depth 23-1/2 In.,Color Base...More

Desk Pedestal,27-3/4 In H,Mahogany
  • BASYX BY HON
  • Desk Pedestal, 27-3/4 In H, Mahogany Desk Pedestal,27-3/4 In H,Mahogany
  • Item # 13F028
  • Mfr. Model # BSXBL2163NN
  • Desk Pedestal, BL Series, Overall Width 15-3/5 In., Overall Height 27-3/4 In., Overall Depth 21-3/4 In.,...More

Desk Pedestal,27-3/4 In H,Cherry
  • BASYX BY HON
  • Desk Pedestal, 27-3/4 In H, Cherry Desk Pedestal,27-3/4 In H,Cherry
  • Item # 13F027
  • Mfr. Model # BSXBL2162A1A1
  • Desk Pedestal, BL Series, Overall Width 15-3/5 In., Overall Height 27-3/4 In., Overall Depth 21-3/4 In.,...More

Worksurface Pedestal,Wheat
  • BASYX BY HON
  • Worksurface Pedestal, Wheat Worksurface Pedestal,Wheat
  • Item # 22XV96
  • Mfr. Model # BSXMGPEDWHA1
  • Worksurface Pedestal, Manage Series, Configuration Pencil/Pencil/File, Overall Width 15-3/4 In., Overall...More

Desk Pedestal,27-3/4 In H,Cherry
  • BASYX BY HON
  • Desk Pedestal, 27-3/4 In H, Cherry Desk Pedestal,27-3/4 In H,Cherry
  • Item # 13F029
  • Mfr. Model # BSXBL2163A1A1
  • Desk Pedestal, BL Series, Overall Width 15-3/5 In., Overall Height 27-3/4 In., Overall Depth 21-3/4 In.,...More

  • BASYX BY HON
  • Reception Desk Counter Reception Desk Counter
  • Multiple product options available

    Reception Desk Counter, BL, Overall Width 72", Overall Height 14-1/4", Overall Depth 36", Material Laminate and For Use With 72" Desk Shell and Reception Desk Return;...More

  • BASYX BY HON
  • Desk Bridge Desk Bridge
  • Multiple product options available

    Desk Bridge, Overall Height 29", Overall Depth 24", Assembly Required, Standards Meets or Exceeds ANSI/BIFMA and Includes One Cord Management Grommet In Top; Varies by...More

System Panel,60In H X 60In W,Seaway Gray
Hanging Shelf 60In W,Light Gray
System Panel,60In H X 48In W,Seaway Gray
System Panel,72In H X 30In W,Seaway Gray
Desk Pedestal,19-1/4 In H,Cherry
  • BASYX BY HON
  • Desk Pedestal, 19-1/4 In H, Cherry Desk Pedestal,19-1/4 In H,Cherry
  • Item # 13F031
  • Mfr. Model # BSXBL2164A1
  • Desk Pedestal, BL Series, Overall Width 15-3/5 In., Overall Height 19-1/4 In., Overall Depth 21-3/4 In.,...More

System Panel,60In H X 30In W,Seaway Gray
Desk Pedestal,19-1/4 In H,Mahogany
  • BASYX BY HON
  • Desk Pedestal, 19-1/4 In H, Mahogany Desk Pedestal,19-1/4 In H,Mahogany
  • Item # 13F030
  • Mfr. Model # BSXBL2164NN
  • Desk Pedestal, BL Series, Overall Width 15-3/5 In., Overall Height 19-1/4 In., Overall Depth 21-3/4 In.,...More

System Panel,60In H X 36In W,Seaway Gray
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More