Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Furniture, Hospitality and Food Service

24 Results Found that Include 45 Products 

Results per page: 16 | 32 | 48
    • BASYX BY HON
    • Vertical File
    • Multiple product options available

    • BASYX BY HON
    • Managerial Chair
    • Multiple product options available

    Guest Chair w/Arms,Black
    • BASYX BY HON
    • Guest Chair w/Arms, Black
    • Item # 14Z831
    • Mfr. Model # BSXVL643ST11
    • Guest Chair w/Arms, VL643 Series, Color Black, Width 24-1/2 In., Height 35-1/4 In., Depth 28-1/4 In., Seat...More

    • BASYX BY HON
    • Desk Chair
    • Multiple product options available

    • BASYX BY HON
    • Desk Return Shell
    • Multiple product options available

    • BASYX BY HON
    • Credenza Shell, BL
    • Multiple product options available

    Hanging Shelf 36In W,Light Gray
    Hanging Shelf 30In W,Light Gray
    T Base Leg for Table Top,PR
    Guest Chair w/Arms,Black
    • BASYX BY HON
    • Guest Chair w/Arms, Black
    • Item # 14Z832
    • Mfr. Model # BSXVL443VC10
    • Guest Chair w/Arms, VL400 Series Series, Overall Height 41 In., Overall Width 26.25 In., Overall Depth 35.25...More

    Fixed T-Leg Base,Black
    • BASYX BY HON
    • Fixed T-Leg Base, Black
    • Item # 14Z861
    • Mfr. Model # BSXBTB26P
    • Conference Table Base, Height 28.37 In., Length 26.39 In., Material Steel, Base Finish Black, Base Type Fixed...More

    Coffee Table,Black,16 In
    • BASYX BY HON
    • Coffee Table, Black, 16 In
    • Item # 16V115
    • Mfr. Model # BSXBLH3160P
    • Coffee Table, Color Black, Width 42 In., Height 16 In., Depth 20 In., Construction Laminate

    Coffee Table,Mahogany,16 In
    Coffee Table,Bourbon Cherry,20 In
    Coffee Table,Mahogany,20 In
    End Table,Mahogany
    Hanging Shelf 48In W,Light Gray
    Guest Chair,Standard,Black,250 lb.
    • BASYX BY HON
    • Guest Chair, Standard, Black, 250 lb.
    • Item # 20UN23
    • Mfr. Model # BSXVL653SB11
    • Guest Chair, Standard, City Series, Color Black, Finish Black, Pattern Solid, Width 22-1/4 In., Height 32...More

    Desk Pedestal,19-1/4 In H,Mahogany
    • BASYX BY HON
    • Desk Pedestal, 19-1/4 In H, Mahogany
    • Item # 13F030
    • Mfr. Model # BSXBL2164NN
    • Desk Pedestal, BL Series, Overall Width 15-3/5 In., Overall Height 19-1/4 In., Overall Depth 21-3/4 In.,...More

    Coffee Table,Bourbon Cherry,16In
    Cross Base,Bourbon Cherry
    • BASYX BY HON
    • Cross Base, Bourbon Cherry
    • Item # 14Z869
    • Mfr. Model # BSXBWX01HH
    • Conference Table Base, Width 28 In., Height 28 In., Length 28 In., Material Laminate, Tabletop Finish Bourbon...More

    End Table,Bourbon Cherry
    Desk Pedestal,19-1/4 In H,Cherry
    • BASYX BY HON
    • Desk Pedestal, 19-1/4 In H, Cherry
    • Item # 13F031
    • Mfr. Model # BSXBL2164A1
    • Desk Pedestal, BL Series, Overall Width 15-3/5 In., Overall Height 19-1/4 In., Overall Depth 21-3/4 In.,...More

    Cross Base,Mahogany
    • BASYX BY HON
    • Cross Base, Mahogany
    • Item # 14Z868
    • Mfr. Model # BSXBWX01N
    • Conference Table Base, Width 28 In., Height 28 In., Length 28 In., Material Laminate, Tabletop Finish...More

    Results per page: 16 | 32 | 48