Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

Furniture, Hospitality and Food Service

124 Results Found that Include 267 Products

Results per page: 16 | 32 | 48
Mesh Chair,Black,Unassembled,Adjustable
  • BASYX BY HON
  • Mesh Chair, Black, Unassembled, AdjustableMesh Chair,Black,Unassembled,Adjustable
  • Item # 35YY20
  • Mfr. Model # BSXVL541LH10
  • Mesh Chair, VL541 Series, Overall Height 43-1/8 In., Overall Width 28-3/8 In., Overall Depth 28-3/8 In., Seat...More

  • BASYX BY HON
  • Vertical FileVertical File
  • Multiple product options available

    Vertical File, 410, File Size Letter, Overall Width 15", Overall Depth 22", Material Steel, Handle Pull with Thumb Latch, Assembly Fully Assembled and Includes Lock,...More

Mesh Chair,Black,Unassembled,Fixed
  • BASYX BY HON
  • Mesh Chair, Black, Unassembled, FixedMesh Chair,Black,Unassembled,Fixed
  • Item # 35YY19
  • Mfr. Model # BSXVL511LH10
  • Mesh Chair, VL511 Series, Overall Height 40-1/2 In., Overall Width 26 In., Overall Depth 26 In., Seat Height...More

  • BASYX BY HON
  • Desk ChairDesk Chair
  • Multiple product options available

    Desk Chair, Unassembled and Weight Capacity 250 lb.; Varies by Seat Color, Arm Style, Seat Height Min. and Seat Height Max.

T-Base Stabilizing Foot,Light Gray
  • BASYX BY HON
  • Executive ChairExecutive Chair
  • Multiple product options available

    Executive Chair, Seat Color Black, Back Color Black, Unassembled and Features Highback; Varies by Arm Style, Seat Height Min. and Seat Height Max.

  • BASYX BY HON
  • Managerial ChairManagerial Chair
  • Multiple product options available

    Managers Chair, Unassembled and Weight Capacity 250 lb.; Varies by Seat Color, Arm Style, Seat Height Min. and Seat Height Max.

System Panel,72In H X 48In W,Seaway Gray
System Panel,60In H X 72In W,Seaway Gray
Storage Cabinet,3-Shelf,43 H,Putty
  • BASYX BY HON
  • Storage Cabinet, 3-Shelf, 43 H, PuttyStorage Cabinet,3-Shelf,43 H,Putty
  • Item # 13E999
  • Mfr. Model # BSXC184236L
  • Storage Cabinet, Height 43 In., Width 36 In., Depth 18 In., Color Putty, Material Steel, Number of Shelves 3,...More

  • BASYX BY HON
  • PedestalPedestal
  • Multiple product options available

    Pedestal, Embark®, File Size Letter, Overall Width 15", Overall Height 28", Overall Depth 22", Material Steel, Handle Recessed, Assembly Fully Assembled and Includes...More

  • BASYX BY HON
  • BookcaseBookcase
  • Multiple product options available

    Bookcase, Number of Shelves 5 and Assembly Required; Varies by Series, Color, Depth, Height and Width

  • BASYX BY HON
  • Lateral FileLateral File
  • Multiple product options available

    Lateral File, 400, File Size Legal/Letter, Overall Depth 19-1/4", Material Steel and Assembly Fully Assembled; Varies by Overall Height, Overall Width, Color, Number of...More

Desk Pedestal,27-3/4 In H,Mahogany
  • BASYX BY HON
  • Desk Pedestal, 27-3/4 In H, MahoganyDesk Pedestal,27-3/4 In H,Mahogany
  • Item # 13F026
  • Mfr. Model # BSXBL2162NN
  • Desk Pedestal, BL Series, Overall Width 15-3/5 In., Overall Height 27-3/4 In., Overall Depth 21-3/4 In.,...More

System Panel,72In H X 60In W,Seaway Gray
Coffee Table,Mahogany,20 In
System Panel,60In H X 48In W,Seaway Gray
Sofa,Lounge,Black,Leather,500 lb.
  • BASYX BY HON
  • Sofa, Lounge, Black, Leather, 500 lb.Sofa,Lounge,Black,Leather,500 lb.
  • Item # 35YX58
  • Mfr. Model # BSXVL888SB11
  • Sofa, Lounge Series, Overall Height 30-1/2 In., Overall Width 67 In., Overall Depth 28 In., Seat Height...More

Office Desk,60in.Wx29-1/2in.H,Chestnut
  • BASYX BY HON
  • Office Desk, 60in.Wx29-1/2in.H, ChestnutOffice Desk,60in.Wx29-1/2in.H,Chestnut
  • Item # 35YY24
  • Mfr. Model # BSXMNG60WKSLC
  • Office Desk,Manage Series,Overall Width 60 In.,Overall Height 29-1/2 In.,Overall Depth 23-1/2 In.,Color Base...More

Office Desk,Manage,60inWx29-1/2inH,Wheat
  • BASYX BY HON
  • Office Desk, Manage, 60inWx29-1/2inH, WheatOffice Desk,Manage,60inWx29-1/2inH,Wheat
  • Item # 35YY25
  • Mfr. Model # BSXMNG60WKSLW
  • Office Desk,Manage Series,Overall Width 60 In.,Overall Height 29-1/2 In.,Overall Depth 23-1/2 In.,Color Base...More

Office Desk,Manage,48in.Wx29-1/2in.H
  • BASYX BY HON
  • Office Desk, Manage, 48in.Wx29-1/2in.HOffice Desk,Manage,48in.Wx29-1/2in.H
  • Item # 35YY22
  • Mfr. Model # BSXMNG48WKSLC
  • Office Desk,Manage Series,Overall Width 48 In.,Overall Height 29-1/2 In.,Overall Depth 23-1/2 In.,Color Base...More

  • BASYX BY HON
  • Lateral File CabinetLateral File Cabinet
  • Multiple product options available

    Lateral File Cabinet, File Size Legal/Letter, Number of Drawers 2, Overall Height 29" and Assembly Fully Assembled; Varies by Series, Overall Width, Overall Depth,...More

Conference Table,Rect,Mahogany,36 in. W
  • BASYX BY HON
  • Conference Table, Rect, Mahogany, 36 in. WConference Table,Rect,Mahogany,36 in. W
  • Item # 20UN64
  • Mfr. Model # BSXBLC72RNN
  • Conference Table, Stationary, BL Series, Shape Rectangle, Width 36 In., Height 29-1/2 In., Length 72 In.,...More

Storage Cabinet,5-Shelf,72 H,Putty
  • BASYX BY HON
  • Storage Cabinet, 5-Shelf, 72 H, PuttyStorage Cabinet,5-Shelf,72 H,Putty
  • Item # 13E997
  • Mfr. Model # BSXC187236L
  • Storage Cabinet, Height 72 In., Width 36 In., Depth 18 In., Color Putty, Material Steel, Number of Shelves 5,...More

  • BASYX BY HON
  • Credenza Shell, BLCredenza Shell, BL
  • Multiple product options available

    Credenza Shell, BL, Overall Height 29", Overall Depth 24", Number of Pedestals 0, Easy to Assemble (ETA) and Includes (2) Cord Management Grommets In Top; Varies by...More

Desk Stack-on Hutch with Doors,Mahogany
Desk Pedestal,27-3/4 In H,Mahogany
  • BASYX BY HON
  • Desk Pedestal, 27-3/4 In H, MahoganyDesk Pedestal,27-3/4 In H,Mahogany
  • Item # 13F028
  • Mfr. Model # BSXBL2163NN
  • Desk Pedestal, BL Series, Overall Width 15-3/5 In., Overall Height 27-3/4 In., Overall Depth 21-3/4 In.,...More

  • BASYX BY HON
  • Office WorkstationOffice Workstation
  • Multiple product options available

    Office Workstation, Manage, Overall Width 60", Number of Pedestals 1, Pedestal Location Left, Pedestal Style Freestanding, Keyboard Shelf No, Base Material Melamine, Top...More

Storage Cabinet,5-Shelf,72 H,LtGray
  • BASYX BY HON
  • Storage Cabinet, 5-Shelf, 72 H, LtGrayStorage Cabinet,5-Shelf,72 H,LtGray
  • Item # 13E998
  • Mfr. Model # BSXC187236Q
  • Storage Cabinet, Height 72 In., Width 36 In., Depth 18 In., Color Light Gray, Material Steel, Number of...More

  • BASYX BY HON
  • Office Desk SuiteOffice Desk Suite
  • Multiple product options available

    Office Desk Suite, BL, Overall Width 72", Overall Height 66-1/8", Pedestal Location Left and Right, Pedestal Style Full, Keyboard Shelf No, Base Material Laminate, Top...More

Hanging Shelf 60In W,Light Gray
Results per page: 16 | 32 | 48