Skip Content

Filter Results By

Material
Total Capacity
Height
Length
Spout Outside Dia.
Color
Spout
Price
Shop By
Ratings

Funnels

21 Results Found that Include 43 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • FUNNEL KING
  • Funnel Funnel
  • Multiple product options available

    Multiple product options available

Funnel Set,3/4 Oz,2 Oz,6 Oz,10 Oz
  • FUNNEL KING
  • Funnel Set, 3/4 Oz, 2 Oz, 6 Oz, 10 Oz Funnel Set,3/4 Oz,2 Oz,6 Oz,10 Oz
  • Item # 4CUL4
  • Mfr. Model # 32837
  • 4 Piece Funnel Set, Flow Capacity 3/4 Oz to 10 Oz, Total Capacity 3/4 Oz to 10 Oz, Dia 5 In, Polyethylene,...More

Funnel and Flexible Spout,1 Qt,Dia 6 In
  • FUNNEL KING
  • Funnel and Flexible Spout, 1 Qt, Dia 6 In Funnel and Flexible Spout,1 Qt,Dia 6 In
  • Item # 4CUL3
  • Mfr. Model # 32825
  • Funnel and Flexible Spout, Flow Capacity 1 Quart, Total Capacity 1 Quart, Dia 6 In, Polyethylene, Height 16...More

Funnel,Utility,8 Oz
  • FUNNEL KING
  • Funnel, Utility, 8 Oz Funnel,Utility,8 Oz
  • Item # 4ZH69
  • Mfr. Model # 32833
  • Utility Funnel, Total Capacity 8 oz., Diameter 3-1/2 In., Plastic, Height 4-1/8 In., Length 5 In., Spout...More

Drain Pan,4 gal.,Polyethylene,Green
  • FUNNEL KING
  • Drain Pan, 4 gal., Polyethylene, Green Drain Pan,4 gal.,Polyethylene,Green
  • Item # 34UH69
  • Mfr. Model # 32955
  • Drain Pan, Flow Capacity 4 gal., Total Capacity 4 gal., Diameter 17-3/4 In., Polyethylene, Height 7 In.,...More

Transmission Funnel,1.5 qt.
  • FUNNEL KING
  • Transmission Funnel, 1.5 qt. Transmission Funnel,1.5 qt.
  • Item # 4ZH72
  • Mfr. Model # 32500
  • Transmission Funnel, Flow Capacity 1.5 qt., Total Capacity 1.5 qt., Diameter 4-3/4 In., Polyethylene, Height...More

Auto Stop Funnel, 16 Oz.
  • FUNNEL KING
  • Auto Stop Funnel, 16 Oz. Auto Stop Funnel, 16 Oz.
  • Item # 10G581
  • Mfr. Model # 32027
  • Auto Stop Funnel, Flow Capacity 16 oz., Total Capacity 16 oz., Diameter 5 In., Polypropylene, Height 6,...More

Flex Funnel,Dia 1-1/2 In
  • FUNNEL KING
  • Flex Funnel, Dia 1-1/2 In Flex Funnel,Dia 1-1/2 In
  • Item # 4CUN2
  • Mfr. Model # 32157
  • Flex Funnel, Diameter 1-1/2 In., Thermoplastic Elastomer, Height 5-1/2 In., Length 5-1/2 In., Spout Outside...More

Pour Spout,Dia 0.98 In
  • FUNNEL KING
  • Pour Spout, Dia 0.98 In Pour Spout,Dia 0.98 In
  • Item # 4CUN4
  • Mfr. Model # 32177
  • Pour Spout, Dia 0.98 In, Polyethylene/, Height 0.394 In, Length 16 In, Spout Outside Dia 1 In In, Clear, Fits...More

Funnel Extension Spout
  • FUNNEL KING
  • Funnel Extension Spout Funnel Extension Spout
  • Item # 10G585
  • Mfr. Model # 32167-7
  • Funnel Extension Spout, Diameter 5/32 In., Polyethylene, Height 0.15625, Length 14-1/4 In., Spout Outside...More

Drain Top For Drum Funnel
  • FUNNEL KING
  • Drain Top For Drum Funnel Drain Top For Drum Funnel
  • Item # 10G578
  • Mfr. Model # 32940
  • Funnel Lid, Diameter 11-3/4 In., Polypropylene, Height 1, Length 11-3/4 In., Black, Yes Cover, Fits 32900 or...More

Pouring Spout,Polypropylene,3.5 oz.
  • FUNNEL KING
  • Pouring Spout, Polypropylene, 3.5 oz. Pouring Spout,Polypropylene,3.5 oz.
  • Item # 34UH66
  • Mfr. Model # 32187
  • Pouring Spout, Flow Capacity 3.5 oz., Total Capacity 3.5 oz., Diameter 3/4 In., Polypropylene, Height 1-1/2...More

Pouring Spout,2.5 oz.,PVC,Clear
  • FUNNEL KING
  • Pouring Spout, 2.5 oz., PVC, Clear Pouring Spout,2.5 oz.,PVC,Clear
  • Item # 34UH70
  • Mfr. Model # 20425
  • Pouring Spout, Flow Capacity 2.5 oz., Total Capacity 2.5 oz., Diameter 3/4 In., PVC, Length 24 In., Spout...More

Measuring Funnel, 1-1/3 qt., Clear
  • FUNNEL KING
  • Measuring Funnel, 1-1/3 qt., Clear Measuring Funnel, 1-1/3 qt., Clear
  • Item # 14N898
  • Mfr. Model # 32107
  • Measuring Funnel, Flow Capacity 1-1/3 qt., Total Capacity 1-1/3 qt., Diameter 4 In., Polyethylene, Height 16...More

Flex Funnel Pack,Dia 2 In,12 Funnels
  • FUNNEL KING
  • Flex Funnel Pack, Dia 2 In, 12 Funnels Flex Funnel Pack,Dia 2 In,12 Funnels
  • Item # 4CUN3
  • Mfr. Model # 32197
  • Flex Funnel Pack, Diameter 2 In., Thermoplastic Elastomer, Height 5 In., Length 7 In., Spout Outside Dia. 1/2...More

Funnel Threaded Adapter,2-1/2 Gal.
  • FUNNEL KING
  • Funnel Threaded Adapter, 2-1/2 Gal. Funnel Threaded Adapter,2-1/2 Gal.
  • Item # 10G586
  • Mfr. Model # 32178-7
  • Funnel Threaded Adapter, Diameter 2-3/4 In., Polypropylene, Height 1.75, Length 2-3/4 In., Spout Outside Dia....More

Measuring Container,16 Ounce,Dia 2 In
  • FUNNEL KING
  • Measuring Container, 16 Ounce, Dia 2 In Measuring Container,16 Ounce,Dia 2 In
  • Item # 4CUR1
  • Mfr. Model # 72300
  • Measuring Container, Flow Capacity 16 Ounce, Total Capacity 16 Ounce, Dia 2 In, Polyethylene, Height 9 In,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More