Skip Content

Filter Results By

Applied Filters Clear All

Material
  • View MoreView Less
Total Capacity
  • View MoreView Less
Height
  • View MoreView Less
Length
  • View MoreView Less
Spout Outside Dia.
  • View MoreView Less
Color
  • View MoreView Less
Spout
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Funnels

26 Results Found that Include 47 Products

Results per page: 16 | 32 | 48
    Funnel,Utility,8 Oz
    • FUNNEL KING
    • Funnel, Utility, 8 OzFunnel,Utility,8 Oz
    • Item # 4ZH69
    • Mfr. Model # 32833
    • Utility Funnel, Total Capacity 8 oz., Diameter 3-1/2 In., Plastic, Height 4-1/8 In., Length 5 In., Spout...More

    Funnel Set,3/4 Oz,2 Oz,6 Oz,10 Oz
    • FUNNEL KING
    • Funnel Set, 3/4 Oz, 2 Oz, 6 Oz, 10 OzFunnel Set,3/4 Oz,2 Oz,6 Oz,10 Oz
    • Item # 4CUL4
    • Mfr. Model # 32837
    • 4 Piece Funnel Set, Flow Capacity 3/4 Oz to 10 Oz, Total Capacity 3/4 Oz to 10 Oz, Dia 5 In, Polyethylene,...More

    Funnel,Plastic,32 oz.
    • FUNNEL KING
    • Funnel, Plastic, 32 oz.Funnel,Plastic,32 oz.
    • Item # 4ZH72
    • Mfr. Model # 32500
    • Super Funnel w/Long Neck, Total Capacity 32 oz., Diameter 4-5/8 In., Polyethylene, Length 18 In., Spout...More

    • FUNNEL KING
    • FunnelFunnel
    • Multiple product options available

      Multiple product options available

    Funnel and Flexible Spout,1 Qt,Dia 6 In
    • FUNNEL KING
    • Funnel and Flexible Spout, 1 Qt, Dia 6 InFunnel and Flexible Spout,1 Qt,Dia 6 In
    • Item # 4CUL3
    • Mfr. Model # 32825
    • Funnel and Flexible Spout, Flow Capacity 1 Quart, Total Capacity 1 Quart, Dia 6 In, Polyethylene, Height 16...More

    Flex Funnel,Dia 1-1/2 In
    • FUNNEL KING
    • Flex Funnel, Dia 1-1/2 InFlex Funnel,Dia 1-1/2 In
    • Item # 4CUN2
    • Mfr. Model # 32157
    • Flex Funnel, Diameter 1-1/2 In., Thermoplastic Elastomer, Height 5-1/2 In., Length 5-1/2 In., Spout Outside...More

    Funnel Extension Spout
    • FUNNEL KING
    • Funnel Extension SpoutFunnel Extension Spout
    • Item # 10G585
    • Mfr. Model # 32167-7
    • Funnel Extension Spout, Diameter 5/32 In., Polyethylene, Height 0.15625, Length 14-1/4 In., Spout Outside...More

    Filler with Flexible Spout,6 Ounce
    • FUNNEL KING
    • Filler with Flexible Spout, 6 OunceFiller with Flexible Spout,6 Ounce
    • Item # 4CUR3
    • Mfr. Model # 20410
    • Filler with Flexible Spout, Flow Capacity 6 Ounce, Total Capacity 6 Ounce, Dia 2.75 In, Styrene...More

    Pour Spout,Dia 0.98 In
    • FUNNEL KING
    • Pour Spout, Dia 0.98 InPour Spout,Dia 0.98 In
    • Item # 4CUN4
    • Mfr. Model # 32177
    • Pour Spout, Dia 0.98 In, Polyethylene/, Height 0.394 In, Length 16 In, Spout Outside Dia 1 In In, Clear, Fits...More

    Drain Top For Drum Funnel
    • FUNNEL KING
    • Drain Top For Drum FunnelDrain Top For Drum Funnel
    • Item # 10G578
    • Mfr. Model # 32940
    • Funnel Lid, Diameter 11-3/4 In., Polypropylene, Height 1, Length 11-3/4 In., Black, Yes Cover, Fits 32900 or...More

    Fluid Filler,2 Quart,Dia 4.72 In
    • FUNNEL KING
    • Fluid Filler, 2 Quart, Dia 4.72 InFluid Filler,2 Quart,Dia 4.72 In
    • Item # 4CUR4
    • Mfr. Model # 20420
    • Fluid Filler, Flow Capacity 2 Quart, Total Capacity 2 Quart, Dia 4.72 In, Polyethylene, Height 8.66 In,...More

    Funel,Polypropylene,6 in. H,12 oz.,Blue
    Auto Stop Funnel, 16 Oz.
    • FUNNEL KING
    • Auto Stop Funnel, 16 Oz.Auto Stop Funnel, 16 Oz.
    • Item # 10G581
    • Mfr. Model # 32027
    • Auto Stop Funnel, Flow Capacity 16 oz., Total Capacity 16 oz., Diameter 5 In., Polypropylene, Height 6,...More

    Funnel,Polypropylene,26 oz.,Blue
    • FUNNEL KING
    • Funnel, Polypropylene, 26 oz., BlueFunnel,Polypropylene,26 oz.,Blue
    • Item # 34UH68
    • Mfr. Model # 32847
    • Funnel, Flow Capacity 26 oz., Total Capacity 26 oz., Diameter 3-1/8 In., Polypropylene, Height 6-1/4 In.,...More

    Measuring Funnel, 1-1/3 qt., Clear
    • FUNNEL KING
    • Measuring Funnel, 1-1/3 qt., ClearMeasuring Funnel, 1-1/3 qt., Clear
    • Item # 14N898
    • Mfr. Model # 32107
    • Measuring Funnel, Flow Capacity 1-1/3 qt., Total Capacity 1-1/3 qt., Diameter 4 In., Polyethylene, Height 16...More

    Measuring Container,16 Ounce,Dia 2 In
    • FUNNEL KING
    • Measuring Container, 16 Ounce, Dia 2 InMeasuring Container,16 Ounce,Dia 2 In
    • Item # 4CUR1
    • Mfr. Model # 72300
    • Measuring Container, Flow Capacity 16 Ounce, Total Capacity 16 Ounce, Dia 2 In, Polyethylene, Height 9 In,...More

    Flex Funnel Pack,Dia 2 In,12 Funnels
    Pump,PVC,0.1L,Red
    • FUNNEL KING
    • Pump, PVC, 0.1L, RedPump,PVC,0.1L,Red
    • Item # 34UH67
    • Mfr. Model # 32467
    • Pump, Flow Capacity 0.1L, Total Capacity 0.1L, Diameter 3/4 In., PVC, Length 48 In., Spout Outside Dia. 3/4...More

    Funnel Threaded Adapter,2-1/2 Gal.
    • FUNNEL KING
    • Funnel Threaded Adapter, 2-1/2 Gal.Funnel Threaded Adapter,2-1/2 Gal.
    • Item # 10G586
    • Mfr. Model # 32178-7
    • Funnel Threaded Adapter, Diameter 2-3/4 In., Polypropylene, Height 1.75, Length 2-3/4 In., Spout Outside Dia....More

    Pouring Spout,Polypropylene,3.5 oz.
    • FUNNEL KING
    • Pouring Spout, Polypropylene, 3.5 oz.Pouring Spout,Polypropylene,3.5 oz.
    • Item # 34UH66
    • Mfr. Model # 32187
    • Pouring Spout, Flow Capacity 3.5 oz., Total Capacity 3.5 oz., Diameter 3/4 In., Polypropylene, Height 1-1/2...More

    Drain Pan,4 gal.,Polyethylene,Green
    • FUNNEL KING
    • Drain Pan, 4 gal., Polyethylene, GreenDrain Pan,4 gal.,Polyethylene,Green
    • Item # 34UH69
    • Mfr. Model # 32955
    • Drain Pan, Flow Capacity 4 gal., Total Capacity 4 gal., Diameter 17-3/4 In., Polyethylene, Height 7 In.,...More

    Pouring Spout,2.5 oz.,PVC,Clear
    • FUNNEL KING
    • Pouring Spout, 2.5 oz., PVC, ClearPouring Spout,2.5 oz.,PVC,Clear
    • Item # 34UH70
    • Mfr. Model # 20425
    • Pouring Spout, Flow Capacity 2.5 oz., Total Capacity 2.5 oz., Diameter 3/4 In., PVC, Length 24 In., Spout...More

    Results per page: 16 | 32 | 48