Skip Content

Filter Results By

Applied Filters Clear All

Fume Hood Cabinets and Stands

53 Results Found that Include 53 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Lab Cabinet,2Door,2Drawer, 36in W
Lab Sink Cabinet, 2 Door, 48in W
Lab Sink Cabinet, 2 Door, 36in W
Lab Cabinet,2Door,1Drawer, 48in W
Lab Cabinet, 8 Drawer, 48in W
Lab Wall Cabinet, 2Door, 30in W
Rear Filler Panel, 7in
Lab Wall Cabinet, 2Door, 36in W
Center Filler Panel, 10in
Lab Floor Cabinet, 2Door, 48in W
Lab Wall Cabinet, 2Door, 48in W
Center Filler
Lab Cabinet, 5 Drawer, 36in W
Lab Cabinet,2Door,2Drawer, 30in W
Single Drawer Apron, 30in W
Lab Wall Cabinet, 1Door, 18in W
Lab Cabinet, 5 Drawer, 48in W
Acid Cabinet, 36in W
Lab Cabinet,35x36x22
Lab Cabinet,1Door,5Drawer, 48in W
Flammable Cabinet, 36in W
  • HEMCO
  • Flammable Cabinet, 36in W Flammable Cabinet, 36in W
  • Item # 4HTA3
  • Mfr. Model # 18030
  • Flammable Cabinet, Height 35-1/4 In., Length 36 In., Width 22 In., For Use With 36 inch wide Ducted Fume Hoods...More

Lab Cabinet,1Door,4Drawer, 36in W
Single Drawer Apron, 36in W
Knee Space Panel, 36in W
Lab Sink Cabinet, 2 Door, 30in W
Fume Hood Base Cabinet, 30in W
Lab Cabinet, 4 Drawer, 24in W
Lab Cabinet, 8 Drawer, 36in W
Lab Wall Cabinet, 1Door, 24in W
Corner Scribe, 2in W
Lab Floor Cabinet, 2Door, 36in W
Lab Cabinet, 5 Drawer, 30in W
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More