Skip Content

Filter Results By

Item
  • View MoreView Less
Series
  • View MoreView Less
Hz
Input Voltage
  • View MoreView Less
Width (In.)
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Fume Extractors

34 Results Found that Include 34 Products 

Results per page: 16 | 32 | 48
Fume Extractor,Vacuum,150 CFM
  • VENTBOSS BY ROBOVENT
  • Fume Extractor, Vacuum, 150 CFMFume Extractor,Vacuum,150 CFM
  • Item # 5YAL8
  • Mfr. Model # S130
  • Fume Extractor, Filter Media Endurex W13, Air Flow (CFM) 150, MERV 13, Sound Level dBA 76, Input Voltage...More

Fume Extractor,750 CFM,Portable
  • VENTBOSS BY ROBOVENT
  • Fume Extractor, 750 CFM, PortableFume Extractor,750 CFM,Portable
  • Item # 5YAJ2
  • Mfr. Model # S110
  • Portable Fume Extractor, Filter Media Endurex W13, Air Flow (CFM) 750, MERV 13, Sound Level dBA 67, Input...More

Fume Extractor,94/135CFM,dBA 70,115V,15A
  • LINCOLN ELECTRIC
  • Fume Extractor, 94/135CFM, dBA 70,115V, 15AFume Extractor,94/135CFM,dBA 70,115V,15A
  • Item # 5GWP5
  • Mfr. Model # K3972-1
  • Fume Extractor, Filter Media 12 m2 (130 ft2), Air Flow (CFM) 94/135, Sound Level dBA 70, Input Voltage 115V,...More

Fume Extractor,Filter 16 Sq Ft,132 CFM,
  • MILLER ELECTRIC
  • Fume Extractor, Filter 16 Sq Ft, 132 CFM,Fume Extractor,Filter 16 Sq Ft,132 CFM,
  • Item # 5FYE9
  • Mfr. Model # 300595
  • Fume Extractor, Filter Media 16 Square Feet, Air Flow (CFM) 132, Sound Level dBA 68.5, Input Voltage 115V, 60...More

Fume Extractor,750 CFM,w/Flex,6x12
  • VENTBOSS BY ROBOVENT
  • Fume Extractor, 750 CFM, w/Flex, 6x12Fume Extractor,750 CFM,w/Flex,6x12
  • Item # 5YAJ5
  • Mfr. Model # S112
  • Portable Fume Extractor, Filter Media Endurex W13, Air Flow (CFM) 750, MERV 13, Sound Level dBA 67, Input...More

Mobile Fume Extraction Unit
  • WELLER
  • Mobile Fume Extraction UnitMobile Fume Extraction Unit
  • Item # 5WAC1
  • Mfr. Model # WFE2XKIT1
  • Fume Extractor, Filter Media 50 pct Purex, 50 pct Carbon, MERV, Sound Level dBA 48, Input Voltage 120/230,...More

Fume Extractor,Air Flow 875 CFM,MERV 15
  • MILLER ELECTRIC
  • Fume Extractor, Air Flow 875 CFM, MERV 15Fume Extractor,Air Flow 875 CFM,MERV 15
  • Item # 4VDJ4
  • Mfr. Model # 300502
  • Fume Extractor, Filter Media 490 Square Ft, Air Flow (CFM) 875, MERV 15, Sound Level dBA 70, Input Voltage...More

Fume Extractor,1200 CFM,Portable
  • VENTBOSS BY ROBOVENT
  • Fume Extractor, 1200 CFM, PortableFume Extractor,1200 CFM,Portable
  • Item # 5YAH7
  • Mfr. Model # S120
  • Portable Fume Extractor, Filter Media Endurex W13, Air Flow (CFM) 1200, MERV 13, Sound Level dBA 76, Input...More

Fume Extractor,750 CFM,6x14
  • VENTBOSS BY ROBOVENT
  • Fume Extractor, 750 CFM, 6x14Fume Extractor,750 CFM,6x14
  • Item # 5YAJ3
  • Mfr. Model # S111
  • Portable Fume Extractor, Filter Media Endurex W13, Air Flow (CFM) 750, MERV 13, Sound Level dBA 67, Input...More

Fume Extractor,HEPA,60 Hz, 120V
  • WELLER
  • Fume Extractor, HEPA, 60 Hz, 120VFume Extractor,HEPA,60 Hz, 120V
  • Item # 20UX19
  • Mfr. Model # WFE2ESKIT1
  • Fume Extractor, Filter Media HEPA, Sound Level dBA 52, Input Voltage 120, 60 Hz, (2) Port Mobile Fume...More

Fume Extractor,55/115 CFM,dBA 74,120V,9A
  • LINCOLN ELECTRIC
  • Fume Extractor, 55/115 CFM, dBA 74,120V, 9AFume Extractor,55/115 CFM,dBA 74,120V,9A
  • Item # 5GWP7
  • Mfr. Model # K652-1
  • Fume Extractor, Filter Media 2.8 m2 (30 ft2), Air Flow 55/115 CFM, Sound Level dBA 74, Input Voltage 120V,...More

Fume Extractor,1200 CFM,Portable,2 Arms
  • VENTBOSS BY ROBOVENT
  • Fume Extractor, 1200 CFM, Portable, 2 ArmsFume Extractor,1200 CFM,Portable,2 Arms
  • Item # 5YAH8
  • Mfr. Model # S121
  • Portable Fume Extractor, Filter Media Endurex W13, Air Flow (CFM) 1200, MERV 13, Sound Level dBA 76, Input...More

Fume Extractor,HEPA,60 Hz, 120V
  • WELLER
  • Fume Extractor, HEPA, 60 Hz, 120VFume Extractor,HEPA,60 Hz, 120V
  • Item # 20UX24
  • Mfr. Model # WFE2ES
  • Fume Extractor, Filter Media HEPA, Sound Level dBA 52, Input Voltage 120, 60 Hz, (2) Port Mobile Fume...More

Fume Extractor,900 CFM,460V
  • MILLER ELECTRIC
  • Fume Extractor, 900 CFM, 460VFume Extractor,900 CFM,460V
  • Item # 20VE88
  • Mfr. Model # 951574
  • Fume Extractor, Filter Media 452 sq. ft., Air Flow (CFM) 900, MERV 15, Sound Level dBA 77, Input Voltage 460,...More

Fume Extractor,900 CFM,460V
  • MILLER ELECTRIC
  • Fume Extractor, 900 CFM, 460VFume Extractor,900 CFM,460V
  • Item # 20VE89
  • Mfr. Model # 951575
  • Fume Extractor, Filter Media 452 sq. ft., Air Flow (CFM) 900, MERV 15, Sound Level dBA 77, Input Voltage 460,...More

Fume Extractor,55/115 CFM,dBA 74,230V,9A
  • LINCOLN ELECTRIC
  • Fume Extractor, 55/115 CFM, dBA 74,230V, 9AFume Extractor,55/115 CFM,dBA 74,230V,9A
  • Item # 5GWP6
  • Mfr. Model # K652-2
  • Fume Extractor, Filter Media 2.8 m2 (30 ft2), Air Flow (CFM) 55/115, Sound Level dBA 74, Input Voltage 230V,...More

Fume Extractor,1200 CFM,Portable,w/Flex
  • VENTBOSS BY ROBOVENT
  • Fume Extractor, 1200 CFM, Portable, w/FlexFume Extractor,1200 CFM,Portable,w/Flex
  • Item # 5YAH9
  • Mfr. Model # S122
  • Portable Fume Extractor, Filter Media Endurex W13, Air Flow (CFM) 1200, MERV 13, Sound Level dBA 76, Input...More

Fume/Smoke Collector,Down,1280 CFM
  • VENTBOSS BY ROBOVENT
  • Fume/Smoke Collector, Down, 1280 CFMFume/Smoke Collector,Down,1280 CFM
  • Item # 5YAL4
  • Mfr. Model # S210
  • Fume/Smoke Collector, Filter Media PolyDex, Washable, Air Flow (CFM) 1280, MERV 11, Sound Level dBA 70, Input...More

Cross Flow Welding Table
  • VENTBOSS BY ROBOVENT
  • Cross Flow Welding TableCross Flow Welding Table
  • Item # 13A907
  • Mfr. Model # S220
  • Cross Flow Welding Table , Filter Media Endurex W13, Air Flow (CFM) 2000, MERV 13, Input Voltage 460, 3 ph,...More

Fume/Smoke Collector,Down,2560 CFM
  • VENTBOSS BY ROBOVENT
  • Fume/Smoke Collector, Down, 2560 CFMFume/Smoke Collector,Down,2560 CFM
  • Item # 5YAL5
  • Mfr. Model # S211
  • Fume/Smoke Collector, Filter Media PolyDex, Washable, Air Flow (CFM) 2560, MERV 11, Sound Level dBA 70, Input...More

Fume/Smoke Collector,74x33.5
  • VENTBOSS BY ROBOVENT
  • Fume/Smoke Collector, 74x33.5Fume/Smoke Collector,74x33.5
  • Item # 5YAK4
  • Mfr. Model # S310
  • Fume/Smoke Collector, Filter Media PolyDex, Washable, Air Flow (CFM) 1500, MERV 11, Sound Level dBA 73, Input...More

Fume/Smoke Collector,71x34,2 Arms
  • VENTBOSS BY ROBOVENT
  • Fume/Smoke Collector, 71x34,2 ArmsFume/Smoke Collector,71x34,2 Arms
  • Item # 5YAK7
  • Mfr. Model # S318
  • Fume/Smoke Collector, Filter Media PolyDex, Washable, Air Flow (CFM) 1500, MERV 11, Sound Level dBA 73, Input...More

Fume/Smoke Collector,71x24
  • VENTBOSS BY ROBOVENT
  • Fume/Smoke Collector, 71x24Fume/Smoke Collector,71x24
  • Item # 5YAK1
  • Mfr. Model # S321
  • Fume/Smoke Collector, Filter Media PolyDex, Washable, Air Flow (CFM) 1500, MERV 11, Sound Level dBA 73, Input...More

Fume/Smoke Collector,74x34,2 Arms
  • VENTBOSS BY ROBOVENT
  • Fume/Smoke Collector, 74x34,2 ArmsFume/Smoke Collector,74x34,2 Arms
  • Item # 5YAK6
  • Mfr. Model # S313
  • Fume/Smoke Collector, Filter Media PolyDex, Washable, Air Flow (CFM) 1500, MERV 11, Sound Level dBA 73, Input...More

Fume/Smoke Collector,74x34
  • VENTBOSS BY ROBOVENT
  • Fume/Smoke Collector, 74x34Fume/Smoke Collector,74x34
  • Item # 5YAK0
  • Mfr. Model # S320
  • Fume/Smoke Collector, Filter Media PolyDex, Washable, Air Flow (CFM) 1500, MERV 11, Sound Level dBA 73, Input...More

Fume/Smoke Collector,71x34,8x10
  • VENTBOSS BY ROBOVENT
  • Fume/Smoke Collector, 71x34,8x10Fume/Smoke Collector,71x34,8x10
  • Item # 5YAK9
  • Mfr. Model # S316
  • Fume/Smoke Collector, Filter Media PolyDex, Washable, Air Flow (CFM) 1500, MERV 11, Sound Level dBA 73, Input...More

Fume/Smoke Collector,71x33.5
  • VENTBOSS BY ROBOVENT
  • Fume/Smoke Collector, 71x33.5Fume/Smoke Collector,71x33.5
  • Item # 5YAK5
  • Mfr. Model # S315
  • Fume/Smoke Collector, Filter Media PolyDex, Washable, Air Flow (CFM) 1500, MERV 11, Sound Level dBA 73, Input...More

Fume/Smoke Collector,74x34,8x10
  • VENTBOSS BY ROBOVENT
  • Fume/Smoke Collector, 74x34,8x10Fume/Smoke Collector,74x34,8x10
  • Item # 5YAK8
  • Mfr. Model # S311
  • Fume/Smoke Collector, Filter Media PolyDex, Washable, Air Flow (CFM) 1500, MERV 11, Sound Level dBA 73, Input...More

Overhead Filtration Unit,Manual,1500 CFM
  • VENTBOSS BY ROBOVENT
  • Overhead Filtration Unit, Manual, 1500 CFMOverhead Filtration Unit,Manual,1500 CFM
  • Item # 5YAJ8
  • Mfr. Model # S350
  • Overhead Filtration Unit, Filter Media PolyDex, Washable, Air Flow (CFM) 1500, MERV 11, Sound Level dBA 73,...More

Fume/Smoke Collector,VentBoss,60Hz,480V
  • VENTBOSS BY ROBOVENT
  • Fume/Smoke Collector, VentBoss, 60Hz, 480VFume/Smoke Collector,VentBoss,60Hz,480V
  • Item # 31LZ49
  • Mfr. Model # S620
  • Fume/Smoke Collector, Filter Media Nanofiber, Air Flow (CFM) 4000, MERV 13, Input Voltage 480, 60 Hz, Input...More

Fume/Smoke Collector,VentBoss,60Hz,480V
  • VENTBOSS BY ROBOVENT
  • Fume/Smoke Collector, VentBoss, 60Hz, 480VFume/Smoke Collector,VentBoss,60Hz,480V
  • Item # 31LZ48
  • Mfr. Model # S610
  • Fume/Smoke Collector, Filter Media Nanofiber, Air Flow (CFM) 4000, MERV 13, Input Voltage 480, 60 Hz, Input...More

Portable Exhauster,115V,200 cfm
  • LABCONCO
  • Portable Exhauster, 115V, 200 cfmPortable Exhauster,115V,200 cfm
  • Item # 8DTP0
  • Mfr. Model # 3970004
  • Portable Exhauster, CFM High 200 cfm, Overall Height (In.) 23 In, Overall Width (In.) 15 In, Overall Length...More

Results per page: 16 | 32 | 48

Grainger offers a wide array of fume extractors and related products to help clear the air around your welding workstations. Find portable fume extractors, fume and smoke collectors and overhead filtration units made by the brands you know and trust. Make Grainger your source for high-quality fume extractors to help clear the air in your welding operation. Shop today!