Skip Content

Filter Results By

Brand
Price
Shop By

Fume Extractors and Accessories

90 Results Found that Include 90 Products

Help improve air quality around your welding workstations with fume extractors and accessories from Grainger. Mobile fume extraction systems are ideal for fabrication shops, manufacturing, repair work and training centers where mobility is needed. Versatile extractors can transform from a single fume arm, to a dual fume arm portable, to a backdraft unit, to a downdraft table or direct-ducted system.

Product Categories

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Fume Extractor,Vacuum,150 CFM
  • VENTBOSS BY ROBOVENT
  • Fume Extractor, Vacuum, 150 CFMFume Extractor,Vacuum,150 CFM
  • Item # 5YAL8
  • Mfr. Model # S130
  • Fume Extractor, Filter Media Endurex W13, Air Flow (CFM) 150, MERV 13, Sound Level dBA 76, Input Voltage...More

Fume Extractor,94/135CFM,dBA 70,115V,15A
  • LINCOLN ELECTRIC
  • Fume Extractor, 94/135CFM, dBA 70,115V, 15AFume Extractor,94/135CFM,dBA 70,115V,15A
  • Item # 5GWP5
  • Mfr. Model # K3972-1
  • Fume Extractor, Filter Media 12 m2 (130 ft2), Air Flow (CFM) 94/135, Sound Level dBA 70, Input Voltage 115V,...More

Collection Hose,34 Ft L x 1 3/4 In Dia
Fume/Smoke Collector,74x33.5
  • VENTBOSS BY ROBOVENT
  • Fume/Smoke Collector, 74x33.5Fume/Smoke Collector,74x33.5
  • Item # 5YAK4
  • Mfr. Model # S310
  • Fume/Smoke Collector, Filter Media PolyDex, Washable, Air Flow (CFM) 1500, MERV 11, Sound Level dBA 73, Input...More

Fume Extractor,HEPA,60 Hz, 120V
  • WELLER
  • Fume Extractor, HEPA, 60 Hz, 120VFume Extractor,HEPA,60 Hz, 120V
  • Item # 20UX19
  • Mfr. Model # WFE2ESKIT1
  • Fume Extractor, Filter Media HEPA, Sound Level dBA 52, Input Voltage 120, 60 Hz, (2) Port Mobile Fume...More

SUCTION HEAD,MANUAL,20 INCH
Filter Cartridge,WeldVent
Fume Extractor,HEPA,60 Hz, 120V
  • WELLER
  • Fume Extractor, HEPA, 60 Hz, 120VFume Extractor,HEPA,60 Hz, 120V
  • Item # 20UX24
  • Mfr. Model # WFE2ES
  • Fume Extractor, Filter Media HEPA, Sound Level dBA 52, Input Voltage 120VAC, 60 Hz, (2) Port Mobile Fume...More

Flared Intake Cone,Steel,For 5YAL8
Filter Cartridge,WeldVent
Fume Extractor,750 CFM,w/Flex,6x12
  • VENTBOSS BY ROBOVENT
  • Fume Extractor, 750 CFM, w/Flex, 6x12Fume Extractor,750 CFM,w/Flex,6x12
  • Item # 5YAJ5
  • Mfr. Model # S112
  • Portable Fume Extractor, Filter Media Endurex W13, Air Flow (CFM) 750, MERV 13, Sound Level dBA 67, Input...More

Fume Extractor,1200 CFM,Portable
  • VENTBOSS BY ROBOVENT
  • Fume Extractor, 1200 CFM, PortableFume Extractor,1200 CFM,Portable
  • Item # 5YAH7
  • Mfr. Model # S120
  • Portable Fume Extractor, Filter Media Endurex W13, Air Flow (CFM) 1200, MERV 13, Sound Level dBA 76, Input...More

Flexible Funnel Nozzle,For Use W/ 5FYE9
Fume Extractor,Filter 16 Sq Ft,132 CFM,
  • MILLER ELECTRIC
  • Fume Extractor, Filter 16 Sq Ft, 132 CFM,Fume Extractor,Filter 16 Sq Ft,132 CFM,
  • Item # 5FYE9
  • Mfr. Model # 300595
  • Fume Extractor, Filter Media 16 Square Feet, Air Flow (CFM) 132, Sound Level dBA 68.5, Input Voltage 115V, 60...More

Mobile Fume Extraction Unit
  • WELLER
  • Mobile Fume Extraction UnitMobile Fume Extraction Unit
  • Item # 5WAC1
  • Mfr. Model # U-100-1056-ESD
  • Fume Extractor, Filter Media 50 pct Purex, 50 pct Carbon, MERV, Sound Level dBA 48, Input Voltage 120/230,...More

Cartridge Filter,W 13,14 x 26
  • VENTBOSS BY ROBOVENT
  • Cartridge Filter, W 13,14 x 26Cartridge Filter,W 13,14 x 26
  • Item # 13A911
  • Mfr. Model # VB-14D26-13
  • Cartridge Filter, Height 14, Width 26, Depth 13, Material Cartridge Filter, Yellow Color, For Use With...More

Nanofiber Cartridge Filter,For 4VDJ4
Extraction Hose,7-1/2 ft. L
  • LINCOLN ELECTRIC
  • Extraction Hose, 7-1/2 ft. LExtraction Hose,7-1/2 ft. L
  • Item # 6JDT9
  • Mfr. Model # K2389-9
  • Extraction Hose, 7-1/2 ft. L x 1-3/4 In. dia., For Use With Lincoln Electric's Miniflex Welding Fume Extractor...More

Extraction Arm,12 Ft,8 In Dia,For 4VDJ4
Extraction Arm,10 Ft,8 In Dia,For 4VDJ4
Connection Nozzle,Bell Shape
Fume Extractor,Air Flow 875 CFM,MERV 15
  • MILLER ELECTRIC
  • Fume Extractor, Air Flow 875 CFM, MERV 15Fume Extractor,Air Flow 875 CFM,MERV 15
  • Item # 4VDJ4
  • Mfr. Model # 300502
  • Fume Extractor, Filter Media 490 Square Ft, Air Flow (CFM) 875, MERV 15, Sound Level dBA 70, Input Voltage...More

Filter Cartridge,For 5YAJ8 and 5YAJ9
Cartridge Filter for WeldVent
Cartridge Filter for WeldVent
Filter Cartridge,WeldVent
Cartridge Filter, W13, 14 x 36
  • VENTBOSS BY ROBOVENT
  • Cartridge Filter, W13, 14 x 36Cartridge Filter, W13, 14 x 36
  • Item # 13A912
  • Mfr. Model # VB-14D36-13
  • Cartridge Filter, Height 14, Width 26, Depth 13, Material Cartridge Filter, Yellow Color, For Use With...More

Fume Extractor,7ft.Arm,Self Clean Flter
  • MILLER ELECTRIC
  • Fume Extractor, 7ft.Arm, Self Clean FlterFume Extractor,7ft.Arm,Self Clean Flter
  • Item # 36XR10
  • Mfr. Model # 951510
  • Fume Extractor, Filter Media Miller FilTek XL, Air Flow (CFM) 875, MERV 16, Sound Level dBA 70, Input Voltage...More

Fume Extractor,10ft.Arm,Self Clean Flter
  • MILLER ELECTRIC
  • Fume Extractor, 10ft.Arm, Self Clean FlterFume Extractor,10ft.Arm,Self Clean Flter
  • Item # 36XR11
  • Mfr. Model # 951511
  • Fume Extractor, Filter Media Miller FilTek XL, Air Flow (CFM) 875, MERV 16, Sound Level dBA 70, Input Voltage...More

Fume Extractor,12ft.Arm,Self Clean Flter
  • MILLER ELECTRIC
  • Fume Extractor, 12ft.Arm, Self Clean FlterFume Extractor,12ft.Arm,Self Clean Flter
  • Item # 36XR12
  • Mfr. Model # 951512
  • Fume Extractor, Filter Media Miller FilTek XL, Air Flow (CFM) 875, MERV 16, Sound Level dBA 70, Input Voltage...More

Fume Extractor,12 ft.Arm,Dsposable Flter
  • MILLER ELECTRIC
  • Fume Extractor, 12 ft.Arm, Dsposable FlterFume Extractor,12 ft.Arm,Dsposable Flter
  • Item # 36XR15
  • Mfr. Model # 951509
  • Fume Extractor, Filter Media Miller FilTek XL, Air Flow (CFM) 875, MERV 16, Sound Level dBA 70, Input Voltage...More

Fume Extractor,10 ft.Arm,Dsposable Flter
  • MILLER ELECTRIC
  • Fume Extractor, 10 ft.Arm, Dsposable FlterFume Extractor,10 ft.Arm,Dsposable Flter
  • Item # 36XR14
  • Mfr. Model # 951508
  • Fume Extractor, Filter Media Miller FilTek XL, Air Flow (CFM) 875, MERV 16, Sound Level dBA 70, Input Voltage...More

Results per page: 16 | 32 | 48

Help improve air quality around your welding workstations with fume extractors and accessories from Grainger. Mobile fume extraction systems are ideal for fabrication shops, manufacturing, repair work and training centers where mobility is needed. Versatile extractors can transform from a single fume arm, to a dual fume arm portable, to a backdraft unit, to a downdraft table or direct-ducted system.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More