Skip Content

Filter Results By

Item
HP
Voltage
GPM
Hose Dia.
Power Cord Length
Hose Length
Housing Material
Nozzle Type
Brand
Price
Shop By
Ratings

Fuel Transfer Pumps w/Nozzle

13 Results Found that Include 73 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • FILL-RITE
  • FILL RITE Fuel Transfer Pumps FILL RITE Fuel Transfer Pumps
  • Multiple product options available

    FILL-RITE® permanent magnet motors operate continuously for up to 30 min. They feature cast-iron construction with bronze rotary vanes for long, dependable service life.

    Multiple product options available

  • DAYTON
  • DAYTON Fuel Transfer Pumps DAYTON Fuel Transfer Pumps
  • Multiple product options available

    These self-priming pumps are designed to dispense gasoline, kerosene, and diesel fuel. They feature internal bypass valves, which operate when discharge pressure exceeds bypass valve settings.

    Multiple product options available

  • FLO N'GO
  • FLO N'GO Fuel Transfer Pumps FLO N'GO Fuel Transfer Pumps
  • Multiple product options available

    These fuel transfer pumps are self-priming and designed to dispense gasoline, kerosene, and diesel fuel. They should be powered by a motor instead of manually.

    Multiple product options available

High Flow Fuel Transfer Pump,25gpm,12VDC
  • FILL-RITE
  • High Flow Fuel Transfer Pump, 25gpm, 12VDC High Flow Fuel Transfer Pump,25gpm,12VDC
  • High Flow Fuel Transfer Pump, Rotary Vane Pump Design, 1/2 HP, Voltage 12VDC, GPM 25, Metered No, Power Cord Length 20 ft., Inlet Size 1-1/4 In., Outlet Size 1 In., Max. Viscosity 50 SSU, 3600 RPM, Yes Bypass Valve, Housing Material Cast Iron, Bearing Type Adjustable Ball, Pump Mount Size 2 In., Self-Priming Yes, Duty Cycle 30 min., Overall Length 14 In., Overall Height 8-1/4 In., Overall Width 9 In., Buna-N Seal Material, Seal Type Mechanical

  • Item # 38NH86
  • Mfr. Model # FR3204
  • High Flow Fuel Transfer Pump, Rotary Vane Pump Design, 1/2 HP, Voltage 12VDC, GPM 25, Metered No, Power Cord...More

DEF Transfer Electric Mini Cart,115VAC
  • LIQUIDYNAMICS INC.
  • DEF Transfer Electric Mini Cart, 115VAC DEF Transfer Electric Mini Cart,115VAC
  • DEF Transfer Electric Mini Cart, Centrifugal Pump Design, 1/2 HP, Voltage 115VAC, GPM 8, Hose Dia. 1 In., Hose Length 20 ft., Suction Tube Length 15 ft., Metered Yes, Power Cord Length 25 ft., Inlet Size 1-1/4 In., Outlet Size 1 In., Max. Viscosity 0.01 cP, 1750 RPM, No Bypass Valve, Housing Material Stainless Steel, Nozzle Material Stainless Steel, Bearing Type Sealed Ball, Nozzle Type MicroMatic RSV, Self-Priming Yes, Duty Cycle Continuous, EPDM Seal Material, Seal Type Mechanical

  • Item # 45NA94
  • Mfr. Model # 33296-S3
  • DEF Transfer Electric Mini Cart, Centrifugal Pump Design, 1/2 HP, Voltage 115VAC, GPM 8, Hose Dia. 1 In.,...More

DEF Transfer Mini Cart,1 HP,115VAC
  • LIQUIDYNAMICS INC.
  • DEF Transfer Mini Cart, 1 HP, 115VAC DEF Transfer Mini Cart,1 HP,115VAC
  • DEF Transfer Mini Cart, Centrifugal Pump Design, 1 HP, Voltage 115VAC, GPM 25, Hose Dia. 1 In., Hose Length 20 ft., Suction Tube Length 15 ft., Metered Yes, Power Cord Length 25 ft., Inlet Size 1-1/4 In., Outlet Size 1 In., Max. Viscosity 0.01 cP, 1750 RPM, No Bypass Valve, Housing Material Stainless Steel, Nozzle Material Stainless Steel, Bearing Type Sealed Ball, Nozzle Type MicroMatic RSV, Self-Priming Yes, Duty Cycle Continuous, EPDM Seal Material, Seal Type Mechanical

  • Item # 45NA93
  • Mfr. Model # 33295P-S4
  • DEF Transfer Mini Cart, Centrifugal Pump Design, 1 HP, Voltage 115VAC, GPM 25, Hose Dia. 1 In., Hose Length...More

  • GPI Fuel Transfer Pumps GPI Fuel Transfer Pumps
  • Multiple product options available

    These fuel transfer pumps are self-priming and designed to dispense gasoline, kerosene, and diesel fuel. They feature rust-resistant aluminum construction, with an easy-access strainer and low-amp draw motor for long life. 12V pumps have a rotary gear design with carbon-graphite vanes to help minimize friction.

    Multiple product options available

Mobile Fuel Transfer,11.5 gpm
  • IPA
  • Mobile Fuel Transfer, 11.5 gpm Mobile Fuel Transfer,11.5 gpm
  • Mobile Fuel Transfer, Rotary Vane and Positive Displacement Pump Design, Voltage 115VAC and 230VAC, GPM 20, Hose Length 11 ft., Suction Tube Length 11 ft., Metered Yes, Inlet Size 1 In. MNPT, Outlet Size 3/4 In. FNPT, Max. Viscosity 1500 SSU, 1725 and 1425 RPM, Housing Material Cast Aluminum, Nozzle Material Aluminum, Nozzle Type Manual, Self-Priming Yes, Overall Length 8 In., Overall Height 13-1/4 In., Overall Width 6-3/8 In.

  • Item # 18M463
  • Mfr. Model # DTP20
  • Mobile Fuel Transfer, Rotary Vane and Positive Displacement Pump Design, Voltage 115VAC and 230VAC, GPM 20,...More

  • FILL-RITE
  • FILL-RITE DC Pumps FILL-RITE DC Pumps
  • Multiple product options available

    These fuel transfer pumps are self-priming and designed to dispense gasoline, kerosene, and diesel fuel.

    Multiple product options available

Results per page:  16 | 32 | 48

Grainger gives you a choice with various types of fuel transfer pumps with nozzles. Whether you’re looking for a compact cabinet pump with explosion-proof motor to help keep track of gallons pumped or a small hand-operated drum pump with rotary action and non-sparking nozzle, you’ll find it here. Shop Grainger today and explore this large variety of fuel transfer pumps with nozzles to help find one that can fit your application.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More