Skip Content

Filter Results By

Inlet
Outlet
  • View MoreView Less
Length
  • View MoreView Less
For Use With
  • View MoreView Less
Max. Pressure
Price
  • View MoreView Less
Shop By

Fuel Transfer Pump Accessories

18 Results Found that Include 18 Products

Results per page: 16 | 32 | 48
    Drum Wrench,Non Sparking,Aluminum
    • DAYTON
    • Drum Wrench, Non Sparking, AluminumDrum Wrench,Non Sparking,Aluminum
    • Item # 12F737
    • Mfr. Model # 12F737
    • Drum Wrench, Non Sparking, Length 10-1/2 In., For Use With Opening both 2 In. and 3/4 In. Drum Plugs,...More

    Nozzle,Diesel Fuel
    • DAYTON
    • Nozzle, Diesel FuelNozzle,Diesel Fuel
    • Item # 10J823
    • Mfr. Model # 10J823
    • Fuel Nozzle, Auto Operation, Inlet 1 In. FNPT, Outlet Steel, Length 6 In., For Use With Electric Fuel Pumps...More

    Dual Plane Fuel Nozzle Swivel
    • DAYTON
    • Dual Plane Fuel Nozzle SwivelDual Plane Fuel Nozzle Swivel
    • Item # 33NT04
    • Mfr. Model # 33NT04
    • Fuel Nozzle Swivel, Dual Plane, Inlet 1 In. FNPT, Outlet 1 In. MNPT, For Use With Fuel Nozzle, Diameter 1-5/8...More

    Fuel Nozzle Straight Spout, 3/4 x3/4In
    • DAYTON
    • Fuel Nozzle Straight Spout, 3/4 x3/4InFuel Nozzle Straight Spout, 3/4 x3/4In
    • Item # 5URH3
    • Mfr. Model # 5URH3
    • Fuel Nozzle, Straight Spout, Manual Operation, Inlet 3/4 In. FNPT, Outlet Spout Length 6-5/16 In., For Use...More

    Dual Plane Fuel Nozzle Swivel
    • DAYTON
    • Dual Plane Fuel Nozzle SwivelDual Plane Fuel Nozzle Swivel
    • Item # 33NT03
    • Mfr. Model # 33NT03
    • Fuel Nozzle Swivel, Dual Plane, Inlet 3/4 In. FNPT, Outlet 3/4 In. MNPT, For Use With Fuel Nozzle, Diameter...More

    Fuel Nozzle Swivel,3/4 in.
    • DAYTON
    • Fuel Nozzle Swivel, 3/4 in.Fuel Nozzle Swivel,3/4 in.
    • Item # 33NT09
    • Mfr. Model # 33NT09
    • Fuel Nozzle Swivel, Swivel, Inlet DEF 3/4 in. HB, Outlet 3/4 in. MNPT, For Use With Diesel Emissions Fluids...More

    Fuel Hose,1 In NPT
    • DAYTON
    • Fuel Hose, 1 In NPTFuel Hose,1 In NPT
    • Item # 12F732
    • Mfr. Model # 12F732
    • Fuel Hose, Anti Static, Temperature Rating -30 to 140 Deg F Operation, Inlet 1 In. NPT, Outlet 1 In. NPT,...More

    Nozzle,Unleaded Fuel
    • DAYTON
    • Nozzle, Unleaded FuelNozzle,Unleaded Fuel
    • Item # 10J822
    • Mfr. Model # 10J822
    • Fuel Nozzle, Automatic, Steel Outlet, Length 7 In, For Use With Electric Fuel Pumps With a Minimum Flow Rate...More

    Fuel Nozzle Curved Spout, 3/4 x 3/4In
    • DAYTON
    • Fuel Nozzle Curved Spout, 3/4 x 3/4InFuel Nozzle Curved Spout, 3/4 x 3/4In
    • Item # 5URH4
    • Mfr. Model # 5URH4
    • Fuel Nozzle, Curved Spout, Manual Operation, Inlet 3/4 In. FNPT, Outlet Spout Length 6-5/16 In., For Use With...More

    Fuel Hose,3/4 In NPT
    • DAYTON
    • Fuel Hose, 3/4 In NPTFuel Hose,3/4 In NPT
    • Item # 12F731
    • Mfr. Model # 12F731
    • Fuel Hose, Anti Static, Temperature Rating -30 to 140 Deg F Operation, Inlet 3/4 In. NPT, Outlet 3/4 In. NPT,...More

    Fuel Nozzle Curved Spout, 1 x 1In
    • DAYTON
    • Fuel Nozzle Curved Spout, 1 x 1InFuel Nozzle Curved Spout, 1 x 1In
    • Item # 5URH2
    • Mfr. Model # 5URH2
    • Fuel Nozzle, Curved Spout, Manual Operation, Inlet 1 In. FNPT, Outlet Spout Length 6-5/16 In., For Use With...More

    Fuel Nozzle Straight Spout, 1 x1 In
    • DAYTON
    • Fuel Nozzle Straight Spout, 1 x1 InFuel Nozzle Straight Spout, 1 x1 In
    • Item # 5URH1
    • Mfr. Model # 5URH1
    • Fuel Nozzle, Straight Spout, Manual Operation, Inlet 1 In. FNPT, Outlet Spout Length 6-5/16 In., For Use With...More

    Fuel Nozzle Curved Spout, 1 x 3/4In
    • DAYTON
    • Fuel Nozzle Curved Spout, 1 x 3/4InFuel Nozzle Curved Spout, 1 x 3/4In
    • Item # 5URH6
    • Mfr. Model # 5URH6
    • Fuel Nozzle, Curved Spout, Manual Operation, Inlet 1 In. FNPT, Outlet Spout Length 6-5/16 In., For Use With...More

    Fuel Nozzle Straight Spout, 1 x3/4In
    • DAYTON
    • Fuel Nozzle Straight Spout, 1 x3/4InFuel Nozzle Straight Spout, 1 x3/4In
    • Item # 5URH5
    • Mfr. Model # 5URH5
    • Fuel Nozzle, Straight Spout, Manual Operation, Inlet 1 In. FNPT, Outlet Spout Length 6-5/16 In., For Use With...More

    Filter Wrench,I.D. 3-7/16,9-1/4 In. L
    Fuel Nozzle,Manual,3/4 In.
    • DAYTON
    • Fuel Nozzle, Manual, 3/4 In.Fuel Nozzle,Manual,3/4 In.
    • Item # 40M288
    • Mfr. Model # 40M288
    • Fuel Nozzle, Manual, Inlet 3/4 In FNPT, Aluminum Outlet, Length 16- 5/16 In, For Use With Electric Fuel...More

    Fuel Nozzle,Manual,1 In.
    • DAYTON
    • Fuel Nozzle, Manual, 1 In.Fuel Nozzle,Manual,1 In.
    • Item # 40M289
    • Mfr. Model # 40M289
    • Fuel Nozzle, Manual, Inlet 1 In FNPT, Aluminum Outlet, Length 16- 5/16 In, For Use With Electric Fuel Pumps,...More

    Fuel Control Nozzle,3/4 in.
    • DAYTON
    • Fuel Control Nozzle, 3/4 in.Fuel Control Nozzle,3/4 in.
    • Item # 33NT08
    • Mfr. Model # 33NT08
    • Fuel Control Nozzle, Straight Spout, Manual Operation, Inlet DEF 3/4 in. HB, Outlet 3/4 in. OD, Length...More

    Results per page: 16 | 32 | 48