Skip Content

Filter Results By

Inlet
  • View MoreView Less
Outlet
  • View MoreView Less
Length
  • View MoreView Less
For Use With
  • View MoreView Less
Max. Pressure
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Fuel Transfer Pump Accessories

68 Results Found that Include 68 Products

Results per page: 16 | 32 | 48
Drum Wrench,Non Sparking,Aluminum
  • DAYTON
  • Drum Wrench, Non Sparking, AluminumDrum Wrench,Non Sparking,Aluminum
  • Item # 12F737
  • Mfr. Model # 12F737
  • Drum Wrench, Non Sparking, Length 10-1/2 In., For Use With Opening both 2 In. and 3/4 In. Drum Plugs,...More

Nozzle,Diesel Fuel
  • DAYTON
  • Nozzle, Diesel FuelNozzle,Diesel Fuel
  • Item # 10J823
  • Mfr. Model # 10J823
  • Fuel Nozzle, Auto Operation, Inlet 1 In. FNPT, Outlet Steel, Length 6 In., For Use With Electric Fuel Pumps...More

Fuel Hose,1 In NPT Inlet/Outlet,14 ft.
  • FILL-RITE
  • Fuel Hose, 1 In NPT Inlet/Outlet, 14 ft.Fuel Hose,1 In NPT Inlet/Outlet,14 ft.
  • Item # 2RB98
  • Mfr. Model # FRH10014
  • Fuel Hose, Temperature Rating -30 TO 140 Deg F Operation, Inlet 1 In. NPT, Outlet 1 In. NPT, Length 14 ft.,...More

Fuel Hose,3/4 In NPT Inlet/Outlet,12 ft.
  • FILL-RITE
  • Fuel Hose, 3/4 In NPT Inlet/Outlet, 12 ft.Fuel Hose,3/4 In NPT Inlet/Outlet,12 ft.
  • Item # 2RB97
  • Mfr. Model # FRH07512GR
  • Fuel Hose, -, Temperature Rating -30 TO 140 Deg F Operation, Inlet 3/4 In. NPT, Outlet 3/4 In. NPT, Length 12...More

Filter Hydrosorb Water Abosrbing
Nozzle,3/4 in.,Auto
  • FILL-RITE
  • Nozzle, 3/4 in., AutoNozzle,3/4 in.,Auto
  • Item # 4FY19
  • Mfr. Model # N075UAU10GR
  • Fuel Nozzle, -, Auto Operation, Inlet 3/4 In. FNPT, Outlet Unleaded Spout, Material Aluminum, Standards UL,...More

Fuel Nozzle,Auto,Leaded Spout
Hose Swivel,Aluminum,1 In NPT
Dual Plane Fuel Nozzle Swivel
  • DAYTON
  • Dual Plane Fuel Nozzle SwivelDual Plane Fuel Nozzle Swivel
  • Item # 33NT04
  • Mfr. Model # 33NT04
  • Fuel Nozzle Swivel, Dual Plane, Inlet 1 In. FNPT, Outlet 1 In. MNPT, For Use With Fuel Nozzle, Diameter 1-5/8...More

Hose Swivel,Aluminum,3/4 In NPT,50 psi
Fuel Nozzle Straight Spout, 3/4 x3/4In
  • DAYTON
  • Fuel Nozzle Straight Spout, 3/4 x3/4InFuel Nozzle Straight Spout, 3/4 x3/4In
  • Item # 5URH3
  • Mfr. Model # 5URH3
  • Fuel Nozzle, Straight Spout, Manual Operation, Inlet 3/4 In. FNPT, Outlet Spout Length 6-5/16 In., For Use...More

Fuel Nozzle,Auto,1 In. FNPT,Aluminum
Vent Cap w/Base,2 In NPT Inlet,4 In L
Fuel Transfer Nozzle,Manual,3/4
  • FILL-RITE
  • Fuel Transfer Nozzle, Manual, 3/4Fuel Transfer Nozzle,Manual,3/4
  • Item # 3MMC7
  • Mfr. Model # FRHMN075SGR
  • Fuel Nozzle, Manual Operation, Inlet 3/4 In. FNPT, Outlet Leaded Spout, Material Aluminum, Max. Pressure 50...More

Nozzle,Unleaded Fuel
  • DAYTON
  • Nozzle, Unleaded FuelNozzle,Unleaded Fuel
  • Item # 10J822
  • Mfr. Model # 10J822
  • Fuel Nozzle, Automatic, Steel Outlet, Length 7 In, For Use With Electric Fuel Pumps With a Minimum Flow Rate...More

Fuel Nozzle, Auto,Diesel Spout
  • GPI
  • Fuel Nozzle, Auto, Diesel SpoutFuel Nozzle, Auto,Diesel Spout
  • Item # 13K564
  • Mfr. Model # Auto Nozzle 3/4" DEF
  • Fuel Nozzle, Curved Spout, Auto Operation, Inlet 3/4 In. FNPT, Outlet Diesel Spout, Length 15-1/2 In., For...More

Fuel Hose,3/4 In NPT Inlet,12 ft.
  • FILL-RITE
  • Fuel Hose, 3/4 In NPT Inlet, 12 ft.Fuel Hose,3/4 In NPT Inlet,12 ft.
  • Item # 2RB96
  • Mfr. Model # 700F3135
  • Fuel Hose, Temperature Rating -30 TO 140 Deg F Operation, Inlet 3/4 In. NPT, Length 12 ft., For Use With Mfr....More

Pump Flow Meter,1 in.FNPT,6-40 gpm
  • FILL-RITE
  • Pump Flow Meter, 1 in.FNPT, 6-40 gpmPump Flow Meter,1 in.FNPT,6-40 gpm
  • Item # 3MMP5
  • Mfr. Model # 901CMK4200
  • 4-Wheel Mechanical Meter, Diameter 1 In. FNPT, Standards UL/cUL, Application For Refined Petroleum Liquids,...More

Fuel Hose,3/4 In NPT
  • DAYTON
  • Fuel Hose, 3/4 In NPTFuel Hose,3/4 In NPT
  • Item # 12F731
  • Mfr. Model # 12F731
  • Fuel Hose, Anti Static, Temperature Rating -30 to 140 Deg F Operation, Inlet 3/4 In. NPT, Outlet 3/4 In. NPT,...More

Fuel Hose,1 In NPT
  • DAYTON
  • Fuel Hose, 1 In NPTFuel Hose,1 In NPT
  • Item # 12F732
  • Mfr. Model # 12F732
  • Fuel Hose, Anti Static, Temperature Rating -30 to 140 Deg F Operation, Inlet 1 In. NPT, Outlet 1 In. NPT,...More

Fuel Nozzle Curved Spout, 3/4 x 3/4In
  • DAYTON
  • Fuel Nozzle Curved Spout, 3/4 x 3/4InFuel Nozzle Curved Spout, 3/4 x 3/4In
  • Item # 5URH4
  • Mfr. Model # 5URH4
  • Fuel Nozzle, Curved Spout, Manual Operation, Inlet 3/4 In. FNPT, Outlet Spout Length 6-5/16 In., For Use With...More

Fuel Nozzle Straight Spout, 1 x3/4In
  • DAYTON
  • Fuel Nozzle Straight Spout, 1 x3/4InFuel Nozzle Straight Spout, 1 x3/4In
  • Item # 5URH5
  • Mfr. Model # 5URH5
  • Fuel Nozzle, Straight Spout, Manual Operation, Inlet 1 In. FNPT, Outlet Spout Length 6-5/16 In., For Use With...More

Fuel Nozzle Curved Spout, 1 x 1In
  • DAYTON
  • Fuel Nozzle Curved Spout, 1 x 1InFuel Nozzle Curved Spout, 1 x 1In
  • Item # 5URH2
  • Mfr. Model # 5URH2
  • Fuel Nozzle, Curved Spout, Manual Operation, Inlet 1 In. FNPT, Outlet Spout Length 6-5/16 In., For Use With...More

Fuel Nozzle Curved Spout, 1 x 3/4In
  • DAYTON
  • Fuel Nozzle Curved Spout, 1 x 3/4InFuel Nozzle Curved Spout, 1 x 3/4In
  • Item # 5URH6
  • Mfr. Model # 5URH6
  • Fuel Nozzle, Curved Spout, Manual Operation, Inlet 1 In. FNPT, Outlet Spout Length 6-5/16 In., For Use With...More

Fuel Nozzle Straight Spout, 1 x1 In
  • DAYTON
  • Fuel Nozzle Straight Spout, 1 x1 InFuel Nozzle Straight Spout, 1 x1 In
  • Item # 5URH1
  • Mfr. Model # 5URH1
  • Fuel Nozzle, Straight Spout, Manual Operation, Inlet 1 In. FNPT, Outlet Spout Length 6-5/16 In., For Use With...More

Drum Pump Wedge,12 In
Hose,3/4 In x 20 Ft
  • FILL-RITE
  • Hose, 3/4 In x 20 FtHose,3/4 In x 20 Ft
  • Item # 24KJ49
  • Mfr. Model # FRH07520GR
  • Hose,3/4 In x 20 Ft, For Use With Grainger Item Number 1P894, 4RP94, 2GMP5, For Use With Mfr. Model Number...More

Manual Fuel Transfer Nozzle, 1 in.
  • FILL-RITE
  • Manual Fuel Transfer Nozzle, 1 in.Manual Fuel Transfer Nozzle, 1 in.
  • Item # 3MMG9
  • Mfr. Model # FRHMN100SGR
  • Fuel Nozzle, -, Manual Operation, Inlet 1 In. FNPT, Outlet Unleaded Spout, For Use With 2GMP6, 2GMP7, 2GMP8,...More

Filter-Particulate Filters Dirt
Fuel Hose,DEF 3/4 In Outlet,Length 12 ft
Hose,20 ft.,1 in.
Vent Cap,2 In NPT Outlet
Results per page: 16 | 32 | 48

High-quality fuel transfer pump accessories from Grainger include a wide range of items and replacement parts that can help repair or enhance pump capabilities and improve performance. Find a variety of straight- and curved-spout fuel nozzles designed for use with different fuels. Also find transfer pump swivels, fuel hoses, vent caps, pump filters, drum pump repair kits and more. Grainger can help you get the job done with a variety of fuel transfer pump accessories. Shop now!