Skip Content

Filter Results By

Freeze Relief Valves

2 Results Found that Include 4 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • WATTS
  • Freeze Relief Valves Freeze Relief Valves
  • Multiple product options available

    Freeze relief valves are designed to keep water from freezing in pipes and backflow preventers. Avoid discharges from air temperature drops to or below freezing.

    Height 3-1/4", Connection Type MNPT, Max. Pressure 175 psi, Temp. Rating 35°F, Body Material Bronze, Spring Material Stainless Steel, and Standards IAPMO Approved;...More

Freeze Relief Valve, 3-1/4" Height, 1/4" Pipe
  • WATTS
  • Freeze Relief Valve, 3-1/4" Height, 1/4" Pipe Size Freeze Relief Valve, 3-1/4" Height, 1/4" Pipe Size
  • Freeze Relief Valve, Pipe Size 1/4 In., Height 3-1/4 In., Connection Type MNPT, Max. Pressure 175 psi, Temp. Rating 35 Degrees F, Body Material Bronze, Spring Material Stainless Steel, Standards IAPMO Approved

  • Item # 1RDA9
  • Mfr. Model # FR-500-1/4"
  • Freeze Relief Valve, Pipe Size 1/4 In., Height 3-1/4 In., Connection Type MNPT, Max. Pressure 175 psi, Temp....More

Results per page:  16 | 32 | 48

Reduce freezing effect of backflow and pipes with freeze relief valves from Grainger. It thermostatically measures the water temperature and will open at 35 degrees F, and close at 40 degrees F. It is designed to keep water from freezing in the backflow preventer, while avoiding discharges based on air temperature dropping to or below freezing. Get your freeze relief valves from Grainger!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More