Skip Content

Filter Results By

Applied Filters Clear All

Item
Blade Dia.
Blade Side
No Load RPM
  • View MoreView Less
Arbor Size
Depth of Cut @ 90 Deg.
Depth of Cut @ 45 Deg.
Amps @ 120V
Tool Length
  • View MoreView Less
Brand
Price
Shop By
Ratings

Frame and Trim Saws

7 Results Found that Include 11 Products 

Results per page: 16 | 32 | 48
    Circular Saw,3 In. Blade,17000 rpm
    • DREMEL
    • Circular Saw, 3 In. Blade, 17000 rpm
    • Item # 24T736
    • Mfr. Model # SM20-03
    • Circular Saw, Blade Dia. 3 In., Blade Side Left, No Load RPM 17,000, Depth of Cut @ 90 Deg. 1/2 In., Depth of...More

    Circular Saw,7-1/4 In. Blade,5300 rpm
    • SKIL
    • Circular Saw, 7-1/4 In. Blade, 5300 rpm
    • Item # 19M498
    • Mfr. Model # HD5687-01
    • Circular Saw, Blade Dia. 7-1/4 In., Blade Side Left, No Load RPM 5300, Arbor Size 5/8 In., Depth of Cut @ 90...More

    Circular Saw,7-1/4 In. Blade,6200 rpm
    • BOSCH
    • Circular Saw, 7-1/4 In. Blade, 6200 rpm
    • Item # 4GAE6
    • Mfr. Model # CS5
    • Circular Saw, Blade Dia. 7-1/4 In., Blade Side Left, No Load RPM 6200, Arbor Size 5/8 In., Depth of Cut @ 90...More

    Worm Drive Circ Saw,7-1/4 In
    • MILWAUKEE
    • Worm Drive Circ Saw, 7-1/4 In
    • Item # 38W645
    • Mfr. Model # 6477-20
    • Worm Circular Saw, Blade Dia. 7-1/4 In., Blade Side Left, No Load RPM 4400, Depth of Cut @ 90 Deg. 2-7/16...More

    Circular Saw,8 In. Blade,3700 rpm
    • MILWAUKEE
    • Circular Saw, 8 In. Blade, 3700 rpm
    • Item # 3WE49
    • Mfr. Model # 6370-20
    • Circular Saw, Blade Dia. 8 In., Blade Side Right, No Load RPM 3700, Arbor Size 5/8 In., Depth of Cut @ 90...More

    • HITACHI
    • Circular Saw
    • Multiple product options available

    Results per page: 16 | 32 | 48