Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Blade Dia.
Blade Side
No Load RPM
  • View MoreView Less
Arbor Size
Depth of Cut @ 90 Deg.
  • View MoreView Less
Depth of Cut @ 45 Deg.
  • View MoreView Less
Amps @ 120V
  • View MoreView Less
Tool Length
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

13 Results Found that Include 20 Products 

 |  Results per page: 16 | 32 | 48

    Circular Saw

    MAKITA

    Multiple product options available

    Circular Saw, 15.0 A, 7-1/4 In.

    BLACK & DECKER

    Grainger Item # 40F269 | Mfr. Model # CS1015

    Catalog Page # NA

    Circular Saw, Blade Side Right, No Load RPM 5500, Amps @ 120V 15.0, Features Powerful 15 Amp Motor For The...More

    Worm Drive Circular Saw, 7-1/4 In, 15A

    SKIL

    Grainger Item # 22DL18 | Mfr. Model # MAG77LT

    Catalog Page # NA

    Worm Drive Circular Saw, Blade Dia. 7-1/4 In., Blade Side Left, No Load RPM 4500, Arbor Size 5/8 In., Depth...More

    Metal Cutting Circular Saw

    MORSE

    Multiple product options available

    Circular Saw, 7-1/4 In. Blade, 5800 rpm

    DEWALT

    Grainger Item # 3MJ21 | Mfr. Model # DW364

    Catalog Page # NA

    Circular Saw, Blade Dia. 7-1/4 In., Blade Side Right, No Load RPM 5800, Arbor Size 5/8 In., Depth of Cut @ 90...More

    Masonry Circular Saw

    MAKITA

    Multiple product options available

    Air Punch and Flange Tool, 10 in., 3 lb.

    VIKING AIR TOOLS

    Grainger Item # 29CK41 | Mfr. Model # VT8510

    Catalog Page # NA

    Air Punch and Flange Tool, Tool Length 10 In., Tool Weight 3 lb., Handle Type Insulated Handle Aluminum,...More

    Wrm Drv Circ Saw, 7-1/4 In Blade, 4500 rpm

    MAKITA

    Grainger Item # 14F015 | Mfr. Model # 5377MG

    Catalog Page # NA

    Worm Drive Circular Saw, Blade Dia. 7-1/4 In., Blade Side Left, No Load RPM 4500, Arbor Size 5/8 In., Depth...More

    Circular Saw

    HITACHI

    Multiple product options available

    Circular Saw, 7-1/4 in. Blade, 5800 rpm

    MAKITA

    Grainger Item # 20UJ25 | Mfr. Model # 5007NK

    Catalog Page # NA

    Circular Saw, Blade Dia. 7-1/4 In., Blade Side Right, No Load RPM 5800, Arbor Size 5/8 In., Depth of Cut @ 90...More

    Worm Drive Circular Saw, 120V, 7-1/4in.dia

    BOSCH

    Grainger Item # 30RW23 | Mfr. Model # CSW41

    Catalog Page # NA

    Worm Drive Circular Saw, Blade Dia. 7-1/4 In., Blade Side Left, No Load RPM 4600, Arbor Size Diamond, Depth...More

    Worm Drive Skilsaw, 120V, 7-1/4 in. dia.

    SKIL

    Grainger Item # 30RW71 | Mfr. Model # SHD77-02

    Catalog Page # NA

    Worm Drive Skilsaw, Blade Dia. 7-1/4 In., Blade Side Left, No Load RPM 4600, Arbor Size Diamond, Depth of Cut...More

    Frame and Trim Saw, 7 in

    FEIN

    Grainger Item # 21VJ35 | Mfr. Model # MCSL07

    Catalog Page # NA

    Frame and Trim Saw, Blade Dia. 7 In., Blade Side Right, No Load RPM 3500, Arbor Size 20mm, Depth of Cut @ 90...More

     |  Results per page: 16 | 32 | 48
      loader image