Filter Results By

Applied Filters Clear All

Item
Blade Dia.
Blade Side
No Load RPM
Arbor Size
Depth of Cut @ 90 Deg.
Depth of Cut @ 45 Deg.
Amps @ 120V
Tool Length
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By
Ratings

9 Results Found that Include 18 Products 

 |  Results per page: 16 | 32 | 48

    Circular Saw

    DEWALT

    Multiple product options available

    Worm Drive Circular Saw

    SKIL

    Multiple product options available

    Wrm Drv Circ Saw, 7-1/4 In Blade, 4800 rpm

    DEWALT

    Grainger Item # 5LUP2 | Mfr. Model # DWS535

    Catalog Page # 1014 (PDF)

    Worm Drive Circular Saw, Blade Dia. 7-1/4 In., Blade Side Left, No Load RPM 4800, Arbor Size 5/8 In., Depth...More

    Worm Drive Circular Saw

    MILWAUKEE

    Multiple product options available

    Circular Saw

    MAKITA

    Multiple product options available

    Circular Saw

    MILWAUKEE

    Multiple product options available

    Wrm Drv Circ Saw, 7-1/4 In Blade, 4500 rpm

    MAKITA

    Grainger Item # 14F015 | Mfr. Model # 5377MG

    Catalog Page # NA

    Worm Drive Circular Saw, Blade Dia. 7-1/4 In., Blade Side Left, No Load RPM 4500, Arbor Size 5/8 In., Depth...More

    Worm Drive Circular Saw, 120V, 7-1/4in.dia

    BOSCH

    Grainger Item # 30RW23 | Mfr. Model # CSW41

    Catalog Page # NA

    Worm Drive Circular Saw, Blade Dia. 7-1/4 In., Blade Side Left, No Load RPM 4600, Arbor Size Diamond, Depth...More

    Worm Drive Skilsaw, 120V, 7-1/4 in. dia.

    SKIL

    Grainger Item # 30RW71 | Mfr. Model # SHD77-02

    Catalog Page # NA

    Worm Drive Skilsaw, Blade Dia. 7-1/4 In., Blade Side Left, No Load RPM 4600, Arbor Size Diamond, Depth of Cut...More

     |  Results per page: 16 | 32 | 48
      loader image