Filter Results By

Applied Filters Clear All

Item
Blade Dia.
Blade Side
No Load RPM
  • View MoreView Less
Arbor Size
Depth of Cut @ 90 Deg.
Depth of Cut @ 45 Deg.
  • View MoreView Less
Amps @ 120V
Tool Length
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

13 Results Found that Include 19 Products 

 |  Results per page: 16 | 32 | 48

    Circular Saw

    DEWALT

    Multiple product options available

    Circular Saw, 7-1/4 In. Blade, 5800 rpm

    MILWAUKEE

    Grainger Item # 4WP31 | Mfr. Model # 6390-21

    Catalog Page # 1014 (PDF)

    Circular Saw, Blade Dia. 7-1/4 In., Blade Side Right, No Load RPM 5800, Arbor Size 5/8 In., Depth of Cut @ 90...More

    Circular Saw

    MAKITA

    Multiple product options available

    Circular Saw, 3 In. Blade, 17000 rpm

    DREMEL

    Grainger Item # 24T736 | Mfr. Model # SM20-03

    Catalog Page # 1014 (PDF)

    Circular Saw, Blade Dia. 3 In., Blade Side Left, No Load RPM 17,000, Depth of Cut @ 90 Deg. 1/2 In., Depth of...More

    Circular Saw

    SKIL

    Multiple product options available

    Circular Saw, 7-1/4 In. Blade, 6200 rpm

    BOSCH

    Grainger Item # 4GAE6 | Mfr. Model # CS5

    Catalog Page # 1014 (PDF)

    Circular Saw, Blade Dia. 7-1/4 In., Blade Side Left, No Load RPM 6200, Arbor Size 5/8 In., Depth of Cut @ 90...More

    Wrm Drv Circ Saw, 7-1/4 In Blade, 4500 rpm

    MAKITA

    Grainger Item # 14F016 | Mfr. Model # 5477NB

    Catalog Page # 1014 (PDF)

    Worm Drive Circular Saw, Blade Dia. 7-1/4 In., Blade Side Left, No Load RPM 4500, Arbor Size 5/8 In., Depth...More

    Msnry Saw, Wet/Dry Cut, Elc, 4-3/8 In Blade

    MAKITA

    Grainger Item # 14F001 | Mfr. Model # 4100NH

    Catalog Page # NA

    Masonry Saw, Blade Dia. 4-3/8 In., Blade Side Left, No Load RPM 13,000, Arbor Size 3/4 In., Depth of Cut @ 90...More

    Tilt Lock Circular Saw, 7-1/4 In

    MILWAUKEE

    Grainger Item # 38W644 | Mfr. Model # 6390-20

    Catalog Page # 1014 (PDF)

    Tilt Lock Circular Saw, Blade Dia. 7-1/4 In., Blade Side Right, No Load RPM 5800, Amps @ 120V 15.0, Features...More

    Circular Saw, 7-1/4 In. Blade, 5000 rpm

    PORTER CABLE

    Grainger Item # 34G841 | Mfr. Model # PC15TCSMK

    Catalog Page # 1014 (PDF)

    Circular Saw, Blade Dia. 7-1/4 In., Blade Side Right, No Load RPM 5000, Arbor Size 5/8 In., Depth of Cut @ 90...More

    Air Punch and Flange Tool, 10 in., 3 lb.

    VIKING AIR TOOLS

    Grainger Item # 29CK41 | Mfr. Model # VT8510

    Catalog Page # NA

    Air Punch and Flange Tool, Tool Length 10 In., Tool Weight 3 lb., Handle Type Insulated Handle Aluminum,...More

    Circular Saw

    HITACHI

    Multiple product options available

    Circular Saw, 7-1/4 in. Blade, 5800 rpm

    MAKITA

    Grainger Item # 20UJ25 | Mfr. Model # 5007NK

    Catalog Page # NA

    Circular Saw, Blade Dia. 7-1/4 In., Blade Side Right, No Load RPM 5800, Arbor Size 5/8 In., Depth of Cut @ 90...More

     |  Results per page: 16 | 32 | 48
      loader image