Filter Results By

Item
  • View MoreView Less
Blade Dia.
  • View MoreView Less
Blade Side
No Load RPM
  • View MoreView Less
Arbor Size
Depth of Cut @ 90 Deg.
  • View MoreView Less
Depth of Cut @ 45 Deg.
  • View MoreView Less
Amps @ 120V
  • View MoreView Less
Tool Length
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Frame and Trim Saws

23 Results Found that Include 52 Products 

Save on Makita 18V Power - Shop Now
 |  Results per page: 16 | 32 | 48

    Circular Saw

    DEWALT

    Multiple product options available

    Circular Saw

    MILWAUKEE

    Multiple product options available

    Mtl Cutting Circ Saw, 8 In. Bld, 3700 rpm

    MILWAUKEE

    Grainger Item # 3WE48 | Mfr. Model # 6370-21

    Catalog Page # 1018 (PDF)

    Metal Cutting Circular Saw, Blade Dia. 8 In., Blade Side Right, No Load RPM 3700, Arbor Size 5/8 In., Depth...More

    Circular Saw

    MAKITA

    Multiple product options available

    Worm Drive Circular Saw

    SKIL

    Multiple product options available

    Laser Circular Saw, 13 A, 7-1/4 In

    PORTER CABLE

    Grainger Item # 38A911 | Mfr. Model # PC13CSL

    Catalog Page # 1014 (PDF)

    Laser Circular Saw, Blade Dia. 7-1/4 In., Blade Side Center, No Load RPM 5000, Arbor Size 5/8 In., Depth of...More

    Circular Saw, 3 In. Blade, 17000 rpm

    DREMEL

    Grainger Item # 24T736 | Mfr. Model # SM20-03

    Catalog Page # 1014 (PDF)

    Circular Saw, Blade Dia. 3 In., Blade Side Left, No Load RPM 17,000, Depth of Cut @ 90 Deg. 1/2 In., Depth of...More

    Circular Saw

    SKIL

    Multiple product options available

    Wrm Drv Circ Saw, 7-1/4 In Blade, 4800 rpm

    DEWALT

    Grainger Item # 5LUP2 | Mfr. Model # DWS535

    Catalog Page # 1014 (PDF)

    Worm Drive Circular Saw, Blade Dia. 7-1/4 In., Blade Side Left, No Load RPM 4800, Arbor Size 5/8 In., Depth...More

    Circular Saw, 7-1/4 In. Blade, 6200 rpm

    BOSCH

    Grainger Item # 4GAE6 | Mfr. Model # CS5

    Catalog Page # 1014 (PDF)

    Circular Saw, Blade Dia. 7-1/4 In., Blade Side Left, No Load RPM 6200, Arbor Size 5/8 In., Depth of Cut @ 90...More

    Worm Drive Circular Saw

    MILWAUKEE

    Multiple product options available

    Circular Saw, 15.0 A, 7-1/4 In.

    BLACK & DECKER

    Grainger Item # 40F269 | Mfr. Model # CS1015

    Catalog Page # NA

    Circular Saw, Blade Side Right, No Load RPM 5500, Amps @ 120V 15.0, Features Powerful 15 Amp Motor For The...More

    Circular Saw

    PORTER CABLE

    Multiple product options available

    Metal Cutting Circular Saw

    MORSE

    Multiple product options available

    Worm Drive Circular Saw

    MAKITA

    Multiple product options available

    Masonry Circular Saw

    MAKITA

    Multiple product options available

    Tilt Lock Circular Saw, 7-1/4 In

    MILWAUKEE

    Grainger Item # 38W644 | Mfr. Model # 6390-20

    Catalog Page # 1014 (PDF)

    Tilt Lock Circular Saw, Blade Dia. 7-1/4 In., Blade Side Right, No Load RPM 5800, Amps @ 120V 15.0, Features...More

    Air Punch and Flange Tool, 10 in., 3 lb.

    VIKING AIR TOOLS

    Grainger Item # 29CK41 | Mfr. Model # VT8510

    Catalog Page # NA

    Air Punch and Flange Tool, Tool Length 10 In., Tool Weight 3 lb., Handle Type Insulated Handle Aluminum,...More

    Worm Drive Circular Saw, 120V, 7-1/4in.dia

    BOSCH

    Grainger Item # 30RW23 | Mfr. Model # CSW41

    Catalog Page # NA

    Worm Drive Circular Saw, Blade Dia. 7-1/4 In., Blade Side Left, No Load RPM 4600, Arbor Size Diamond, Depth...More

    Worm Drive Skilsaw, 120V, 7-1/4 in. dia.

    SKIL

    Grainger Item # 30RW71 | Mfr. Model # SHD77-02

    Catalog Page # NA

    Worm Drive Skilsaw, Blade Dia. 7-1/4 In., Blade Side Left, No Load RPM 4600, Arbor Size Diamond, Depth of Cut...More

    Circular Saw

    HITACHI

    Multiple product options available

    Circular Saw, 7-1/4 in. Blade, 5800 rpm

    MAKITA

    Grainger Item # 20UJ25 | Mfr. Model # 5007NK

    Catalog Page # NA

    Circular Saw, Blade Dia. 7-1/4 In., Blade Side Right, No Load RPM 5800, Arbor Size 5/8 In., Depth of Cut @ 90...More

    Frame and Trim Saw, 7 in

    FEIN

    Grainger Item # 21VJ35 | Mfr. Model # MCSL07

    Catalog Page # NA

    Frame and Trim Saw, Blade Dia. 7 In., Blade Side Right, No Load RPM 3500, Arbor Size 20mm, Depth of Cut @ 90...More

     |  Results per page: 16 | 32 | 48

      Frame and trim saws from Grainger include circular, masonry, worm drive and metal-cutting saws and more. Choose from center, left-side and right-side blades in a wide range of blade diameters, arbor sizes and depths of cuts at 90 Degrees and 45 Degrees angles. Grainger can help you get the job done right with high-quality frame and trim saws. Shop today!

      loader image