Skip Content

Filter Results By

Applied Filters Clear All

Terminal Type
Color Code
Wire Range
Stud Size
Insulation Type
Overall Length
Brand
Price
Shop By

Fork Terminals

13 Results Found that Include 32 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • STA-KON
    • Nylon Fork TerminalNylon Fork Terminal
    • Multiple product options available

      Fork Terminal, Insulation Type Nylon, Connection Type Crimp, Max. Temp. 221°F, Max. Voltage 600V, Seam Overlapped and Connection Material Copper; Varies by Terminal...More

    • 3M
    • Nylon Fork TerminalNylon Fork Terminal
    • Multiple product options available

      Fork Terminal, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 600V, Seam Brazed, Connection Material Copper and Standards UL Listed/CSA Certified; Varies by...More

    • STA-KON
    • Noninsulated Fork TerminalNoninsulated Fork Terminal
    • Multiple product options available

      Fork Terminal, Insulation Type Noninsulated, Color Code Bare, Connection Type Crimp, Max. Temp. 221°F, Max. Voltage 600V, Seam Brazed, Connection Material Copper and...More

    • POWER FIRST
    • Nylon Locking Fork TerminalNylon Locking Fork Terminal
    • Multiple product options available

      Locking Fork Terminal, Insulation Type Nylon, Connection Type Crimp, Max. Temp. 221 Degrees F, Max. Voltage 600V, Seam Butted, Connection Material Copper and Features...More

    Fork Terminal,Blue,16 to 14 AWG,PK100
    • POWER FIRST
    • Fork Terminal, Blue, 16 to 14 AWG, PK100Vinyl Fork Terminal
    • Item # 4FRJ4
    • Mfr. Model # 4FRJ4
    • Fork Terminal, Terminal Type Locking, Insulation Type Vinyl, Color Code Blue, Connection Type Crimp, Wire...More

    • POWER FIRST
    • Noninsulated Locking Fork TerminalNoninsulated Locking Fork Terminal
    • Multiple product options available

      Locking Fork Terminal, Insulation Type Noninsulated, Connection Type Crimp, Max. Temp. 300 Degrees F, Max. Voltage 600, Seam Brazed, Connection Material Copper and...More

    • POWER FIRST
    • Noninsulated Flange SpadeNoninsulated Flange Spade
    • Multiple product options available

      Flange Spade, Insulation Type Noninsulated, Connection Type Crimp, Max. Temp. 300 Degrees F, Max. Voltage 600, Seam Brazed, Connection Material Tin-Plated Copper and...More

    Fork Term,Metallic,#10,16 to 14AWG,PK100
    • PANDUIT
    • Fork Term, Metallic, #10,16 to 14AWG, PK100Fork Term,Metallic,#10,16 to 14AWG,PK100
    • Item # 39AY99
    • Mfr. Model # P14-10F-C
    • Fork Terminal, Terminal Type Standard, Insulation Type Noninsulated, Color Code Metallic, Connection Type...More

    Fork Term,Metallic,#6,18 to 14 AWG,PK100
    • PANDUIT
    • Fork Term, Metallic, #6,18 to 14 AWG, PK100Fork Term,Metallic,#6,18 to 14 AWG,PK100
    • Item # 39AZ06
    • Mfr. Model # P14-6F-C
    • Fork Terminal, Terminal Type Standard, Insulation Type Noninsulated, Color Code Metallic, Connection Type...More

    Fork Term,Metallic,#8,18 to 14 AWG,PK100
    • PANDUIT
    • Fork Term, Metallic, #8,18 to 14 AWG, PK100Fork Term,Metallic,#8,18 to 14 AWG,PK100
    • Item # 39AZ09
    • Mfr. Model # P14-8F-C
    • Fork Terminal, Terminal Type Standard, Insulation Type Noninsulated, Color Code Metallic, Connection Type...More

    Female Disc,12-10 AWG,0.87 In,PK50
    • POWER FIRST
    • Female Disc, 12-10 AWG, 0.87 In, PK50Vinyl Flange Spade
    • Item # 24C952
    • Mfr. Model # 24C952
    • Flange Spade, Insulation Type Vinyl, Color Code Yellow, Connection Type Crimp, Wire Range 12 to 10 AWG, Stud...More

    Flange Spade,12-10 AWG,1.06 In,PK50
    • POWER FIRST
    • Flange Spade, 12-10 AWG, 1.06 In, PK50Nylon Flange Spade
    • Item # 24C774
    • Mfr. Model # 24C774
    • Flange Spade, Insulation Type Nylon, Color Code Yellow, Connection Type Crimp, Wire Range 12 to 10 AWG, Stud...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More