Skip Content

Filter Results By

Applied Filters Clear All

Terminal Type
Color Code
Wire Range
Stud Size
Insulation Type
Overall Length
Brand
Price
Shop By

Fork Terminals

10 Results Found that Include 182 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • POWER FIRST
    • Nylon Fork TerminalNylon Fork Terminal
    • Multiple product options available

      Fork Terminal, Insulation Type Nylon, Max. Voltage 600V and Connection Material Copper; Varies by Terminal Type, Color Code, Wire Range, Stud Size and Overall Length

    • POWER FIRST
    • Vinyl Fork TerminalVinyl Fork Terminal
    • Multiple product options available

      Fork Terminal, Insulation Type Vinyl, Max. Voltage 600V and Connection Material Copper; Varies by Terminal Type, Color Code, Wire Range, Stud Size and Overall Length

    • POWER FIRST
    • Heat Shrink Fork TerminalHeat Shrink Fork Terminal
    • Multiple product options available

      Fork Terminal, Terminal Type Standard, Insulation Type Heat Shrink, Connection Type Crimp, Max. Temp. 221°F, Max. Voltage 600V and Connection Material Copper; Varies by...More

    • POWER FIRST
    • Vinyl Flange SpadeVinyl Flange Spade
    • Multiple product options available

      Flange Spade, Insulation Type Vinyl, Connection Type Crimp, Max. Temp. 221°F, Max. Voltage 600V, Seam Butted, Connection Material Tin-Plated Copper, Standards UL/cUL...More

    • POWER FIRST
    • Nylon Flange SpadeNylon Flange Spade
    • Multiple product options available

      Flange Spade, Insulation Type Nylon, Connection Type Crimp, Max. Temp. 221 Degrees F, Max. Voltage 600V, Seam Butted, Connection Material Tin-Plated Copper and Features...More

    • POWER FIRST
    • Vinyl Locking Fork TerminalVinyl Locking Fork Terminal
    • Multiple product options available

      Locking Fork Terminal, Terminal Type Double Crimp Insulated, Insulation Type Vinyl, Connection Type Crimp, Max. Temp. 221°F, Max. Voltage 600V, Seam Butted, Connection...More

    • POWER FIRST
    • Nylon Locking Fork TerminalNylon Locking Fork Terminal
    • Multiple product options available

      Locking Fork Terminal, Insulation Type Nylon, Connection Type Crimp, Max. Temp. 221 Degrees F, Max. Voltage 600V, Seam Butted, Connection Material Copper and Features...More

    • POWER FIRST
    • Noninsulated Locking Fork TerminalNoninsulated Locking Fork Terminal
    • Multiple product options available

      Locking Fork Terminal, Insulation Type Noninsulated, Connection Type Crimp, Max. Temp. 300 Degrees F, Max. Voltage 600, Seam Brazed, Connection Material Copper and...More

    • POWER FIRST
    • Noninsulated Flange SpadeNoninsulated Flange Spade
    • Multiple product options available

      Flange Spade, Insulation Type Noninsulated, Connection Type Crimp, Max. Temp. 300 Degrees F, Max. Voltage 600, Seam Brazed, Connection Material Tin-Plated Copper and...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More