Skip Content

Filter Results By

Forged Eye Nuts

33 Results Found that Include 33 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Eye Nut,Style A,Steel,1/2-13
  • KEN FORGING
  • Eye Nut, Style A, Steel, 1/2-13 Eye Nut,Style A,Steel,1/2-13
  • Item # 3ZHF4
  • Mfr. Model # EN-5
  • Eye Nut, Style A, Drop Forged, Steel, Finish Plain, Thread Size 1/2-13, Thread Length 5/8 In, Eye Inside Dia....More

Nut,Eye,1/4-20 In,Galv
Eye Nut,Style A,Steel,5/8-11
  • KEN FORGING
  • Eye Nut, Style A, Steel, 5/8-11 Eye Nut,Style A,Steel,5/8-11
  • Item # 3ZHF5
  • Mfr. Model # EN-7
  • Eye Nut, Drop Forged, Steel, Finish Plain, Thread Size 5/8-11, Thread Length 3/4 In., Eye Inside Dia. 1-1/2...More

Eye Nut,Style A,SS,1/2-13
  • KEN FORGING
  • Eye Nut, Style A, SS, 1/2-13 Eye Nut,Style A,SS,1/2-13
  • Item # 3ZGZ3
  • Mfr. Model # EN-5-316SS
  • Eye Nut, Style A, Drop Forged, Stainless Steel, Finish Plain, Thread Size 1/2-13, Thread Length 5/8 In, Eye...More

Nut,Eye,5/16-18 In,Galv
Eye Nut,Style A,Steel,3/4-10
  • KEN FORGING
  • Eye Nut, Style A, Steel, 3/4-10 Eye Nut,Style A,Steel,3/4-10
  • Item # 3ZHF6
  • Mfr. Model # EN-8
  • Eye Nut, Drop Forged, Steel, Finish Plain, Thread Size 3/4-10, Thread Length 3/4 In., Eye Inside Dia. 1-1/2...More

Eye Nut,Style A,Steel,3/8-16
  • KEN FORGING
  • Eye Nut, Style A, Steel, 3/8-16 Eye Nut,Style A,Steel,3/8-16
  • Item # 3ZHF3
  • Mfr. Model # EN-3
  • Eye Nut, Style A, Drop Forged, Steel, Finish Plain, Thread Size 3/8-16, Thread Length 5/8 In, Eye Inside Dia....More

Eye Nut,Lifting,PK4
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Eye Nut, Lifting, PK4 Eye Nut,Lifting,PK4
  • Item # 1ZU28
  • Mfr. Model # 1ZU28
  • Eye Nut, Standard Lifting, Steel, Zinc Plated Finish, M10x1.50mm Thread Size, 10mm Thread Length, 25mm Eye...More

Eye Nut,Lifting,PK2
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Eye Nut, Lifting, PK2 Eye Nut,Lifting,PK2
  • Item # 1ZU32
  • Mfr. Model # 1ZU32
  • Eye Nut, Standard Lifting, Steel, Zinc Plated Finish, M16x2mm Thread Size, 13mm Thread Length, 35mm Eye...More

Eye Nut,Lifting
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Eye Nut, Lifting Eye Nut,Lifting
  • Item # 1ZU42
  • Mfr. Model # 1ZU42
  • Eye Nut, Standard Lifting, A2 Stainless Steel, Plain Finish, M10x1.50mm Thread Size, 8.5mm Thread Length,...More

Nut,Eye,5/16-18 In,SS
Eye Nut,3/8-16 x 3/8 In,Galv,PK10
  • CHICAGO HARDWARE
  • Eye Nut, 3/8-16 x 3/8 In, Galv, PK10 Eye Nut,3/8-16 x 3/8 In,Galv,PK10
  • Item # 5CJP7
  • Mfr. Model # 16765 9
  • Eye Nut, Drop Forged, Steel, Finish Hot Dipped Galvanized, Thread Size 3/8-16, Thread Length 3/8 In., Eye...More

Nut,Eye,1/4-20 In,SS
Eye Nut,Style A,316 SS,3/4-10
  • KEN FORGING
  • Eye Nut, Style A, 316 SS, 3/4-10 Eye Nut,Style A,316 SS,3/4-10
  • Item # 3ZGZ5
  • Mfr. Model # EN-8-316SS
  • Eye Nut, Drop Forged, 316 Stainless Steel, Finish Plain, Thread Size 3/4-10, Thread Length 3/4 In., Eye...More

Eye Nut,Lifting,PK2
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Eye Nut, Lifting, PK2 Eye Nut,Lifting,PK2
  • Item # 1ZU30
  • Mfr. Model # 1ZU30
  • Eye Nut, Standard Lifting, Steel, Zinc Plated Finish, M12x1.75mm Thread Size, 11mm Thread Length, 30mm Eye...More

Eye Nut,Style A,Steel,1-8
  • KEN FORGING
  • Eye Nut, Style A, Steel, 1-8 Eye Nut,Style A,Steel,1-8
  • Item # 3ZGN1
  • Mfr. Model # EN-10
  • Eye Nut, Style B, Drop Forged, Steel, Finish Plain, Thread Size 1-8, Thread Length 1 In, Eye Inside Dia....More

Eye Nut,Style D,Steel, 7/8-9
  • KEN FORGING
  • Eye Nut, Style D, Steel, 7/8-9 Eye Nut,Style D,Steel, 7/8-9
  • Item # 3ZGL9
  • Mfr. Model # EN-9
  • Eye Nut, Style D, Drop Forged, Steel, Finish Plain, Thread Size 7/8-9, Thread Length 1 In, Eye Inside Dia. 2...More

Eye Nut,Lifting,PK2
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Eye Nut, Lifting, PK2 Eye Nut,Lifting,PK2
  • Item # 1ZU34
  • Mfr. Model # 1ZU34
  • Eye Nut, Standard Lifting, Steel, Zinc Plated Finish, M20x2.50mm Thread Size, 16mm Thread Length, 40mm Eye...More

Eye Nut,Style A,SS,5/8-11
  • KEN FORGING
  • Eye Nut, Style A, SS, 5/8-11 Eye Nut,Style A,SS,5/8-11
  • Item # 3ZGZ4
  • Mfr. Model # EN-7-316SS
  • Eye Nut, Drop Forged, 316 Stainless Steel, Finish Plain, Thread Size 5/8-11, Thread Length 3/4 In., Eye...More

Nut,Eye,7/16-14 In,Galv
Eye Nut,Style A,SS,3/8-16
  • KEN FORGING
  • Eye Nut, Style A, SS, 3/8-16 Eye Nut,Style A,SS,3/8-16
  • Item # 3ZGZ2
  • Mfr. Model # EN-3-316SS
  • Eye Nut, Style A, Drop Forged, Stainless Steel, Finish Plain, Thread Size 3/8-16, Thread Length 5/8 In, Eye...More

Eye Nut,Style A,Steel,1 1/4-7
  • KEN FORGING
  • Eye Nut, Style A, Steel, 1 1/4-7 Eye Nut,Style A,Steel,1 1/4-7
  • Item # 3ZGU9
  • Mfr. Model # EN-12-HD
  • Eye Nut, Style B, Drop Forged, Steel, Finish Plain, Thread Size 1 1/4-7, Thread Length 2 7/32 In, Eye Inside...More

Eye Nut,Style B,Steel,1-8
  • KEN FORGING
  • Eye Nut, Style B, Steel, 1-8 Eye Nut,Style B,Steel,1-8
  • Item # 3ZGU8
  • Mfr. Model # EN-10-HD
  • Eye Nut, Style B, Drop Forged, Steel, Finish Plain, Thread Size 1-8, Thread Length 1 11/16 In, Eye Inside...More

Eye Nut,Lifting,PK4
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Eye Nut, Lifting, PK4 Eye Nut,Lifting,PK4
  • Item # 1ZU26
  • Mfr. Model # 1ZU26
  • Eye Nut, Standard Lifting, Steel, Zinc Plated Finish, M8x1.25mm Thread Size, 8.5mm Thread Length, 20mm Eye...More

Eye Nut,Lifting
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Eye Nut, Lifting Eye Nut,Lifting
  • Item # 1ZU40
  • Mfr. Model # 1ZU40
  • Eye Nut, Standard Lifting, A2 Stainless Steel, Plain Finish, M8x1.25mm Thread Size, 8.5mm Thread Length, 20mm...More

Eye Nut,Lifting
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Eye Nut, Lifting Eye Nut,Lifting
  • Item # 1ZU36
  • Mfr. Model # 1ZU36
  • Eye Nut, Standard Lifting, Steel, Zinc Plated Finish, M24x3mm Thread Size, 20mm Thread Length, 50mm Eye...More

Eye Nut,Lifting,PK4
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Eye Nut, Lifting, PK4 Eye Nut,Lifting,PK4
  • Item # 1ZU24
  • Mfr. Model # 1ZU24
  • Eye Nut, Standard Lifting, Steel, Zinc Plated Finish, M6x1mm Thread Size, 8.5mm Thread Length, 20mm Eye...More

Eye Nut,Lifting
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Eye Nut, Lifting Eye Nut,Lifting
  • Item # 1ZU38
  • Mfr. Model # 1ZU38
  • Eye Nut, Standard Lifting, Steel, Zinc Plated Carbon Steel Finish, M30x3.50mm Thread Size, 25mm Thread...More

Eye Nut,Lifting
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Eye Nut, Lifting Eye Nut,Lifting
  • Item # 1ZU46
  • Mfr. Model # 1ZU46
  • Eye Nut, Standard Lifting, A2 Stainless Steel, Plain Finish, M16x2mm Thread Size, 13mm Thread Length, 35mm...More

Eye Nut,Lifting
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Eye Nut, Lifting Eye Nut,Lifting
  • Item # 1ZU44
  • Mfr. Model # 1ZU44
  • Eye Nut, Standard Lifting, A2 Stainless Steel, Plain Finish, M12x1.75mm Thread Size, 11mm Thread Length, 30mm...More

Eye Nut,Style A,Steel,7/8-9
  • KEN FORGING
  • Eye Nut, Style A, Steel, 7/8-9 Eye Nut,Style A,Steel,7/8-9
  • Item # 3JWX9
  • Mfr. Model # EN-9-HD
  • Eye Nut, Style D, Drop Forged, Steel, Finish Plain, Thread Size 7/8-9, Thread Length 1 In, Eye Inside Dia. 2...More

Eye Nut,Drop Forged,Galvanized,1-8
  • CHICAGO HARDWARE
  • Eye Nut, Drop Forged, Galvanized, 1-8 Eye Nut,Drop Forged,Galvanized,1-8
  • Item # 36UU82
  • Mfr. Model # 16795 6
  • Eye Nut, Drop Forged, Steel, Finish Galvanized, Thread Size 1-8, Thread Length 15/16 In., Eye Inside Dia. 2...More

Results per page:  16 | 32 | 48

Forged eye nut selections from Grainger include oval-shaped, drop-forged eye nuts and round, standard lifting eye nuts. Eye nuts are made from forged carbon steel, zinc-plated steel, stainless steel or hot dipped galvanized steel. In addition to the structural material, choose the thread dimensions and, if relevant, the working load limit to fit your application. Stock up on the forged eye nut types you need at Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More