Skip Content

Filter Results By

Forced Cup Plungers

10 Results Found that Include 14 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Rubber Plunger, Cup Dia. 6.25", Handle Length 21",
Rubber Plunger, Cup Dia. 5", Handle Length 20", 1
Premium Rubber Plunger With Drip Tray, Cup Dia. 5-3/4&
Plastic Plunger, Cup Dia. 6", Handle Length 12",
Plastic E-Z Bellows Plunger, Cup Dia. 7", Handle Lengt
Rubber Plunger, Cup Dia. 6", Handle Length 16-1/4"
Rubber Plunger and Caddy, Cup Dia. 5", Handle Length&#
Plastic Aero Plunger, Cup Dia. 6", Handle Length 12&qu
Results per page:  16 | 32 | 48

Grainger carries a large toilet plunger selection including commercial grade force cup plungers appropriate for nearly any drain clogs. When drains get really clogged and leaks occur, use a mop bucket with a wringer to soak up water. Prevent slips and injuries by putting a floor sign near the damp area. Because you never know when a drain clog can strike, it’s a good idea to stock quality plungers in every cleaning cart you have so your cleaning staff is always ready to tackle the problem. Trust Grainger for a reliable toilet plunger you can count on when plumbing problems occur.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More