Skip Content

Filter Results By

Applied Filters Clear All

Item
Contact Form
Length
Material of Construction
Width
Depth
HP
Voltage Rating
Color
Brand
Price
Ratings

Foot Switches

6 Results Found that Include 51 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • DAYTON
    • General Purpose Foot SwitchGeneral Purpose Foot Switch
    • Multiple product options available

      General Purpose Foot Switch, NEMA Rating 1, CSA, CE, Manufacturers Warranty Length 3 yr., Varies by: Action, Contact Form, Material of Construction, NEMA Rating,...More

    • DAYTON
    • Light Duty Foot SwitchLight Duty Foot Switch
    • Multiple product options available

      Light Duty Foot Switch, NEMA Rating 1, HP 1/2, Standards UL, CSA, CE, Manufacturers Warranty Length 3 yr., Varies by: Action, Contact Form, Material of Construction,...More

    • DAYTON
    • Heavy Duty Foot SwitchHeavy Duty Foot Switch
    • Multiple product options available

      Momentary Action, NEMA Rating 1, 4, 13, Voltage Rating 125/250VAC, Color Orange, IP Rating 65, Standards UL, CSA, CE, Manufacturers Warranty Length 3 yr., Varies by:...More

    • DAYTON
    • Two Stage Heavy Duty Foot SwitchTwo Stage Heavy Duty Foot Switch
    • Multiple product options available

      Two Stage Heavy Duty Foot Switch, Momentary Action, DPDT Contact Form, Material of Construction Cast Iron Base With Cast Aluminum Cover, NEMA Rating 1, 4, 13, Current...More

    • DAYTON
    • Two Pedal General Purpose Foot SwitchTwo Pedal General Purpose Foot Switch
    • Multiple product options available

      Two Pedal General Purpose Foot Switch, Momentary Action, NEMA Rating 1, CSA, CE, Manufacturers Warranty Length 3 yr., Varies by: Contact Form, Material of Construction,...More

    • DAYTON
    • Two Pedal Light Duty Foot SwitchTwo Pedal Light Duty Foot Switch
    • Multiple product options available

      Two Pedal Light Duty Foot Switch, Momentary Action, (2) SPDT-NO Contact Form, NEMA Rating 1, Length 7-9/32 In., Width 6-5/8 In., Depth 1-7/64 In., Current Rating 10, HP...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More