Skip Content

Filter Results By

Item
Contact Form
NEMA Rating
Voltage Rating
Color
HP
Width
Depth
Length
Current Rating
Cord Type
Material
Cord Length
IP Rating
Features
Standards
Manufacturers Warranty Length
Action
Brand
Price
Shop By
Ratings

Foot Switches

4 Results Found that Include 110 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • LINEMASTER
  • Linemaster Foot Switches Linemaster Foot Switches
  • Multiple product options available

    Linemaster® offers light-, medium-, and heavy-duty foot switches with momentary action or maintained action. Choose from open and full-shield foot pedals, single and two-pedal styles, and SPDT and SPST types.

    General Purpose Foot Switch, Varies by: Action, Contact Form, Material of Construction, NEMA Rating, Footnotes, Voltage Rating, Color, Length, Width, Depth, Current...More

  • DAYTON
  • Dayton Foot Switches Dayton Foot Switches
  • Multiple product options available

    Keep your hands free from machinery by using Dayton® foot switches. Foot switches are designed for use on machinery with proper "Point of Operation" and "Pinch Point" guarding devices in place. Choose from momentary or maintained action, open and full-shield pedals, single and 2-pedal styles, and more.

    General Purpose Foot Switch, NEMA Rating 1, CSA, CE, Manufacturers Warranty Length 3 yr., Varies by: Action, Contact Form, Material of Construction, NEMA Rating,...More

  • SQUARE D
  • Square D Foot Switches Square D Foot Switches
  • Multiple product options available

    Square D foot switches are engineered for heavy-duty use on machinery with proper "Point of Operation" and "Pinch Point" guarding devices in place.

    Heavy Duty Foot Switch, Varies by: Action, Contact Form, Material of Construction, NEMA Rating, Footnotes, Current Rating, Length, Width, Depth, Voltage Rating, Color,...More

  • SIEMENS
  • Siemens Foot Switches Siemens Foot Switches
  • Multiple product options available

    Siemens foot switches help make work easier by keeping hands free to do other things. Engineered for use on machinery with proper "Point of Operation" and "Pinch Point" guarding devices in place.

    Foot Switch, IP Rating 65, Manufacturers Warranty Length 1 yr., Varies by: Action, Contact Form, Material of Construction, NEMA Rating, Length, Width, Depth, Current...More

Results per page:  16 | 32 | 48

A foot switch from Grainger helps to make work easier by keeping hands free to do other things. Whether you need a light-, medium- or heavy-duty footswitch with momentary action or maintained action, you can find it here. Choose from open and full-shield foot pedals, single and two-pedal styles, SPDT and DPDT types and more. Shop Grainger online today and get the type of foot switch that fits your application best.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More