Skip Content

Filter Results By

Item
Contact Form
Length
Material of Construction
Width
Depth
HP
Voltage Rating
Color
Brand
Price
Shop By
Ratings

Foot Switches

13 Results Found that Include 110 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • DAYTON
    • General Purpose Foot SwitchGeneral Purpose Foot Switch
    • Multiple product options available

      General Purpose Foot Switch, NEMA Rating 1, CSA, CE, Manufacturers Warranty Length 3 yr., Varies by: Action, Contact Form, Material of Construction, NEMA Rating,...More

    • LINEMASTER
    • Heavy Duty Foot SwitchHeavy Duty Foot Switch
    • Multiple product options available

      Heavy Duty Foot Switch, Momentary Action, NEMA Rating 2, 4, 13, Width 6 In., Current Rating 20, HP 1, Voltage Rating 125/250VAC, Color Orange, Features Foot Guard,...More

    • DAYTON
    • Light Duty Foot SwitchLight Duty Foot Switch
    • Multiple product options available

      Light Duty Foot Switch, NEMA Rating 1, HP 1/2, Standards UL, CSA, CE, Manufacturers Warranty Length 3 yr., Varies by: Action, Contact Form, Material of Construction,...More

    • LINEMASTER
    • General Purpose Foot SwitchGeneral Purpose Foot Switch
    • Multiple product options available

      General Purpose Foot Switch, Varies by: Action, Contact Form, Material of Construction, NEMA Rating, Footnotes, Voltage Rating, Color, Length, Width, Depth, Current...More

    • SQUARE D
    • Heavy Duty Foot SwitchHeavy Duty Foot Switch
    • Multiple product options available

      Heavy Duty Foot Switch, Varies by: Action, Contact Form, Material of Construction, NEMA Rating, Footnotes, Current Rating, Length, Width, Depth, Voltage Rating, Color,...More

    • DAYTON
    • Heavy Duty Foot SwitchHeavy Duty Foot Switch
    • Multiple product options available

      Momentary Action, NEMA Rating 1, 4, 13, Voltage Rating 125/250VAC, Color Orange, IP Rating 65, Standards UL, CSA, CE, Manufacturers Warranty Length 3 yr., Varies by:...More

    • LINEMASTER
    • Light Duty Foot SwitchLight Duty Foot Switch
    • Multiple product options available

      Light Duty Foot Switch, Momentary Action, Varies by: Contact Form, NEMA Rating, Footnotes, Voltage Rating, Color, Features, Length, Material of Construction, Width,...More

    • DAYTON
    • Two Stage Heavy Duty Foot SwitchTwo Stage Heavy Duty Foot Switch
    • Multiple product options available

      Two Stage Heavy Duty Foot Switch, Momentary Action, DPDT Contact Form, Material of Construction Cast Iron Base With Cast Aluminum Cover, NEMA Rating 1, 4, 13, Current...More

    • DAYTON
    • Two Pedal General Purpose Foot SwitchTwo Pedal General Purpose Foot Switch
    • Multiple product options available

      Two Pedal General Purpose Foot Switch, Momentary Action, NEMA Rating 1, CSA, CE, Manufacturers Warranty Length 3 yr., Varies by: Contact Form, Material of Construction,...More

    • DAYTON
    • Two Pedal Light Duty Foot SwitchTwo Pedal Light Duty Foot Switch
    • Multiple product options available

      Two Pedal Light Duty Foot Switch, Momentary Action, (2) SPDT-NO Contact Form, NEMA Rating 1, Length 7-9/32 In., Width 6-5/8 In., Depth 1-7/64 In., Current Rating 10, HP...More

    • LINEMASTER
    • Reversing General Purpose Foot SwitchReversing General Purpose Foot Switch
    • Multiple product options available

      Reversing General Purpose Foot Switch, Momentary Action, (2) SPDT Contact Form, Material of Construction Aluminum, NEMA Rating 2, 4, 6, 6P, 13, Length 7 In., Current...More

    • LINEMASTER
    • Medium Duty Foot SwitchMedium Duty Foot Switch
    • Multiple product options available

      Medium Duty Foot Switch, Momentary Action, Material of Construction Steel, NEMA Rating 1, Width 4-1/2 In., Depth 4 In., Color Black, Cord Type 18/6, Features...More

    • SIEMENS
    • Foot SwitchFoot Switch
    • Multiple product options available

      Foot Switch, IP Rating 65, Manufacturers Warranty Length 1 yr., Varies by: Action, Contact Form, Material of Construction, NEMA Rating, Length, Width, Depth, Current...More

    Results per page: 16 | 32 | 48

      A foot switch from Grainger helps to make work easier by keeping hands free to do other things. Whether you need a light-, medium- or heavy-duty footswitch with momentary action or maintained action, you can find it here. Choose from open and full-shield foot pedals, single and two-pedal styles, SPDT and DPDT types and more. Shop Grainger online today and get the type of foot switch that fits your application best.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More