Skip Content

Filter Results By

Applied Filters Clear All

Food Service Tableware, Bar, and Buffet

19 Results Found that Include 19 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Hot Food Table,4 Well
  • CARLISLE DINEX
  • Hot Food Table, 4 Well Hot Food Table,4 Well
  • Item # 6AEF8
  • Mfr. Model # DXDHF4
  • Hot Food Table, 4-Well, Length 63 In., Depth 30 In., Height 36 In., Holds 4 Full Size Pans, Material...More

Induction Heating System,Black
  • CARLISLE DINEX
  • Induction Heating System, Black Induction Heating System,Black
  • Item # 41H586
  • Mfr. Model # DX811220
  • Induction Heating System, Charger, Dimensions 18-19/64 x 15-17/64 x 7-1/64 In., Material Stainless Steel and...More

Hydration Cart,Mobil,Stainless,45x26x38
  • LAKESIDE
  • Hydration Cart, Mobil, Stainless, 45x26x38 Hydration Cart,Mobil,Stainless,45x26x38
  • Item # 2XJN8
  • Mfr. Model # 69010
  • Hydration Cart, Mobil, Stainless Steel Construction, 20 & 18 Gauge Thickness, Laminate Finish, Light Maple...More

Hydration Cart,Mobil,Stainless,45x26x38
  • LAKESIDE
  • Hydration Cart, Mobil, Stainless, 45x26x38 Hydration Cart,Mobil,Stainless,45x26x38
  • Item # 2XJP1
  • Mfr. Model # 69030
  • Hydration Cart, Mobil, Stainless Steel Construction, 20 & 18 Gauge Thickness, Laminate Finish, Light Maple...More

Condiment Cart,Stainless,52x25x50
  • LAKESIDE
  • Condiment Cart, Stainless, 52x25x50 Condiment Cart,Stainless,52x25x50
  • Item # 2XJN1
  • Mfr. Model # 70310
  • Condiment Cart, Stainless Steel Construction, 18 Gauge Thickness, Laminate Finish, Red Color, Overall Length...More

Hydration Cart,Mobil,Stainless,45x26x38
  • LAKESIDE
  • Hydration Cart, Mobil, Stainless, 45x26x38 Hydration Cart,Mobil,Stainless,45x26x38
  • Item # 2XJP2
  • Mfr. Model # 69040
  • Hydration Cart, Mobil, Stainless Steel Construction, 20 & 18 Gauge Thickness, Laminate Finish, Light Maple...More

Condiment Cart,Stainless,52x25x44
  • LAKESIDE
  • Condiment Cart, Stainless, 52x25x44 Condiment Cart,Stainless,52x25x44
  • Item # 2XJN2
  • Mfr. Model # 70610
  • Condiment Cart, Stainless Steel Construction, 18 Gauge Thickness, Laminate Finish, Red Color, Overall Length...More

Vegetable Bowl,9-1/2 In,64 oz.,PK12
Vegetable Bowl,11 In,96 oz.,PK12
Induction Charger,208 Voltage
  • CARLISLE DINEX
  • Induction Charger, 208 Voltage Induction Charger,208 Voltage
  • Item # 6CCA9
  • Mfr. Model # DX1011208
  • Induction Charger, Dimensions 15 1/4 x 18 1/3 x 7, Material Stainless Steel, Voltage 208, Phase Three, Watts...More

Hot Food Table,6 Well
  • CARLISLE DINEX
  • Hot Food Table, 6 Well Hot Food Table,6 Well
  • Item # 6AEG0
  • Mfr. Model # DXDHF6
  • Hot Food Table, 6-Well, Length 91 In., Depth 30 In., Height 36 In., Holds 6 Full Size Pans, Material...More

Cold Food Table,2-Well
  • CARLISLE DINEX
  • Cold Food Table, 2-Well Cold Food Table,2-Well
  • Item # 6AEH6
  • Mfr. Model # DXDCF23
  • Cold Food Table, 2-Well, Length 35 In., Depth 30 In., Height 36 In., Holds 2 Full Size Pans, Material...More

Cold Food Table,3 Well
  • CARLISLE DINEX
  • Cold Food Table, 3 Well Cold Food Table,3 Well
  • Item # 6AEH7
  • Mfr. Model # DXDCF37
  • Cold Food Table, 3-Well, Length 49 In., Depth 30 In., Height 36 In., Holds 3 Full Size Pans, Material...More

Cold Food Table,4 Well
  • CARLISLE DINEX
  • Cold Food Table, 4 Well Cold Food Table,4 Well
  • Item # 6AEH8
  • Mfr. Model # DXDCF47
  • Cold Food Table, 4-Well, Length 63 In., Depth 30 In., Height 36 In., Holds 4 Full Size Pans, Material...More

Cold Food Table,5 Well
  • CARLISLE DINEX
  • Cold Food Table, 5 Well Cold Food Table,5 Well
  • Item # 6AEH9
  • Mfr. Model # DXDCF57
  • Cold Food Table, 5-Well, Length 77 In., Depth 30 In., Height 36 In., Holds 5 Full Size Pans, Material...More

Cold Food Table,6 Well
  • CARLISLE DINEX
  • Cold Food Table, 6 Well Cold Food Table,6 Well
  • Item # 6AEJ0
  • Mfr. Model # DXDCF6
  • Cold Food Table, 6-Well, Length 91 In., Depth 30 In., Height 36 In., Holds 6 Full Size Pans, Material...More

Hot Food Table,5 Well
  • CARLISLE DINEX
  • Hot Food Table, 5 Well Hot Food Table,5 Well
  • Item # 6AEF9
  • Mfr. Model # DXDHF5
  • Hot Food Table, 5-Well, Length 77 In., Depth 30 In., Height 36 In., Holds 5 Full Size Pans, Material...More

Hot Food Table,3 Well
  • CARLISLE DINEX
  • Hot Food Table, 3 Well Hot Food Table,3 Well
  • Item # 6AEF7
  • Mfr. Model # DXDHF3
  • Hot Food Table, 3-Well, Length 49 In., Depth 30 In., Height 36 In., Holds 3 Full Size Pans, Material...More

Hot Food Table,2 Well
  • CARLISLE DINEX
  • Hot Food Table, 2 Well Hot Food Table,2 Well
  • Item # 6AEF6
  • Mfr. Model # DXDHF2
  • Hot Food Table, 2-Well, Length 35 In., Depth 30 In., Height 36 In., Holds 2 Full Size Pans, Material...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More