Skip Content

Filter Results By

Applied Filters Clear All

Food Service Tableware, Bar, and Buffet

18 Results Found that Include 18 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Sauteuse Buffet Server,Black w/Chrome
Ice Caddie,Cap 100 Lbs,2 Fixed, 2 Swivel
  • CAMBRO
  • Ice Caddie, Cap 100 Lbs, 2 Fixed, 2 Swivel Ice Caddie,Cap 100 Lbs,2 Fixed, 2 Swivel
  • Item # 2MGF5
  • Mfr. Model # EAICS100L131
  • Ice Caddie, Load Capacity 100 Lb., Polyethylene Construction, Color Brown, Overall Length 30 1/4 In., Overall...More

Carving Station,w/ Cutting Board
  • BON CHEF
  • Carving Station, w/ Cutting Board Carving Station,w/ Cutting Board
  • Item # 13C099
  • Mfr. Model # 9698
  • Carving Station, Number of Lamps 1, Overall Height 30-1/2 In., Overall Width 13 In., Overall Depth 21 In.,...More

Sauteuse Buffet Server,Black w/Black
Drop In Soup Station,SS
  • SPRING USA
  • Drop In Soup Station, SS Drop In Soup Station,SS
  • Item # 24X240
  • Mfr. Model # 2548-6/6
  • Drop-In Soup Station, Overall Dimensions 11 In.x9 In., Material Mirror-Polished Stainless Steel, Includes...More

Sauteuse Buffet Server,Black w/Gold
Chafer,Round Roll-Top,8 qt.
  • SPRING USA
  • Chafer, Round Roll-Top, 8 qt. Chafer,Round Roll-Top,8 qt.
  • Item # 24X472
  • Mfr. Model # K2510-6/40
  • Chafer, Round Roll-Top, Capacity (L) 22, Capacity (Qt.) 8, Overall Length (In.) 22, Overall Width (In.) 22,...More

Sauteuse Buffet Server,Bronze w/Gold
Sauteuse Buffet Server,Bronze w/Black
Sauteuse Buffet Server,Bronze w/Chrome
Buffet Server,SS,Gold Accents
  • SPRING USA
  • Buffet Server, SS, Gold Accents Buffet Server,SS,Gold Accents
  • Item # 24X193
  • Mfr. Model # 2374-697
  • Buffet Server, Overall Dimensions 19-7/8 x 15-5/8 x 7 In., Material Mirror-Polished Stainless Steel, Includes...More

Coffee Urn,6 liters
  • SPRING USA
  • Coffee Urn, 6 liters Coffee Urn,6 liters
  • Item # 16W679
  • Mfr. Model # 2505-6/6
  • Coffee Urn, Straight Legs, No Plumbing Required, Electrical Optional, Stainless Steel Material, 6 liters...More

Ice Caddie,Cap 125 Lbs,5 In Casters
  • CAMBRO
  • Ice Caddie, Cap 125 Lbs, 5 In Casters Ice Caddie,Cap 125 Lbs,5 In Casters
  • Item # 2MGF7
  • Mfr. Model # EAICS125L131
  • Ice Caddie, Load Capacity 125 Lb., Polyethylene Construction, Color Brown, Overall Length 31 1/2 In., Overall...More

Insulated Base,Wax,9 in. dia.,SS, PK12
Sauce Boat Stand,Ivory/Gold,PK12
Sauce Boat Stand,White/Silver,PK12
Ice Caddie,Cap 100 Lbs,4 Swivel
  • CAMBRO
  • Ice Caddie, Cap 100 Lbs, 4 Swivel Ice Caddie,Cap 100 Lbs,4 Swivel
  • Item # 2MGF6
  • Mfr. Model # EAICS100L4S131
  • Ice Caddie, Load Capacity 100 Lb., Polyethylene Construction, Color Brown, Overall Length 30 1/4 In., Overall...More

Sneeze Guards, L 60 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More