Skip Content

Filter Results By

Applied Filters Clear All

Food Service Tableware, Bar, and Buffet

139 Results Found that Include 139 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Airpot,Lever-Action,128 oz
Chafing Fuel,6 Hour,PK24
  • STERNO
  • Chafing Fuel, 6 Hour, PK24Chafing Fuel,6 Hour,PK24
  • Item # 5UDT0
  • Mfr. Model # 10102
  • Chafing Fuel, Fuel Type Diethylene Glycol, Burn Time 6 Hours, Max. Temp. 175, Application Chafing Dishes,...More

Scoop,16 Oz,304 Stainless Steel
  • SANI-LAV
  • Scoop, 16 Oz, 304 Stainless SteelScoop,16 Oz,304 Stainless Steel
  • Item # 1YPC4
  • Mfr. Model # 4002
  • Scoop, -, Capacity (Oz.) 16, Bowl Size Width (In.) 3-3/8, Bowl Size Length (In.) 5-1/8, Handle Length (In.)...More

Scoop,8 Oz,304 Stainless Steel
  • SANI-LAV
  • Scoop, 8 Oz, 304 Stainless SteelScoop,8 Oz,304 Stainless Steel
  • Item # 1YPC3
  • Mfr. Model # 3997
  • Scoop, -, Capacity (Oz.) 8, Bowl Size Width (In.) 2-3/4, Bowl Size Length (In.) 4, Handle Length (In.) 4,...More

Full Size Chafer With Stackable Frame
  • CRESTWARE
  • Full Size Chafer With Stackable FrameFull Size Chafer With Stackable Frame
  • Item # 19H543
  • Mfr. Model # CHA1
  • Full Size Chafer With Stackable Frame, Overall Dimensions 8 x 23-1/2 x 14 In., Material Stainless Steel,...More

Round Plate Stand,Black,Iron,3 Tier,12In
Ice Tote,6 gal.
  • SAN JAMAR
  • Ice Tote, 6 gal.Ice Tote,6 gal.
  • Item # 6CAL1
  • Mfr. Model # SI6000GR
  • Ice Tote, Capacity 6 gal., Depth 13 1/2 In., Width 11 3/4 In., Height 18 In., Material Polycarbonate, Color...More

Dredge w/Cheese Lid,PK12
  • CARLISLE
  • Dredge w/Cheese Lid, PK12Dredge w/Cheese Lid,PK12
  • Item # 14D407
  • Mfr. Model # 426004
  • Dredge w/Cheese Lid, Holds 9.0 oz, Package Quantity 12, Material Polycarbonate w/Polyethylene Lid, Color...More

Dredge w/Salt and Pepper Lid,PK12
Tumbler,16-2/5 Oz,,L 5-3/4,PK36
  • CAMBRO
  • Tumbler, 16-2/5 Oz, , L 5-3/4, PK36Tumbler,16-2/5 Oz,,L 5-3/4,PK36
  • Item # 4UKH9
  • Mfr. Model # CANT16152
  • Tumbler, Capacity 16-2/5 oz., Overall Length 5-3/4 In., Overall Width 2-3/8 In., Overall Height 5-3/4 In.,...More

Tumbler,9-1/2 oz.,Clear,PK24
Tumbler,Stackable,5 oz.,Clear,PK72
Extra Tall Wood Tray Stand
  • CSL FOODSERVICE AND HOSPITALITY
  • Extra Tall Wood Tray StandExtra Tall Wood Tray Stand
  • Item # 12Y347
  • Mfr. Model # 1178-1
  • Tray Stand, Wood, Height (In.) 38 In., Width (In.) 18.5 In., Depth (In.) 17 In., Wood, Color Walnut, Load...More

Shaker,Clear w/Yellow Lid,PK12
Tumbler,10 oz.,Clear,PK24
  • CARLISLE
  • Tumbler, 10 oz., Clear, PK24Tumbler,10 oz.,Clear,PK24
  • Item # 14D178
  • Mfr. Model # 581007
  • Tumbler, Capacity 10 oz., Overall Height 4.56 In., Diameter 2.88 In., Color Clear, Material SAN, Package...More

Salt and Pepper Shaker,1 Oz,PK72
Mediterranean Basket, 3 Tier
  • TABLECRAFT PRODUCTS COMPANY
  • Mediterranean Basket, 3 TierMediterranean Basket, 3 Tier
  • Item # 6EYV0
  • Mfr. Model # BKT3
  • Food Serving Basket with Legs, Mediterranean, 3 Tier, Depth 10 In.,12 In.,and 14 In., Width 10 In.,12 In.,and...More

Ice Tote,Cap. 22 Qt,Inc. Adapter
  • RUBBERMAID
  • Ice Tote, Cap. 22 Qt, Inc. AdapterIce Tote,Cap. 22 Qt,Inc. Adapter
  • Item # 4PRR5
  • Mfr. Model # FG9F5400TBLUE
  • Ice Tote, Capacity 22 Qt., Overall Length 12 1/4 In., Overall Width 13 5/16 In., Overall Height 22 1/8 In.,...More

Plastic Tray Stand, Black
  • CSL FOODSERVICE AND HOSPITALITY
  • Plastic Tray Stand, BlackPlastic Tray Stand, Black
  • Item # 12Y323
  • Mfr. Model # 1500BLK-1
  • Tray Stand, Plastic, Height (In.) 30 In., Width (In.) 18.5 In., Depth (In.) 17.25 In., Plastic, Color Black,...More

Bottle Holder,(5) Qt/Ltr Bottles
  • SAN JAMAR
  • Bottle Holder, (5) Qt/Ltr BottlesBottle Holder,(5) Qt/Ltr Bottles
  • Item # 6ADH9
  • Mfr. Model # B5522GR
  • Speed Rack Bottle Holder, Stainless Steel, Length (In.) 22 1/4, Width (In.) 5 1/4, Height (In.) 6 3/4, Color...More

Condiment Center,Six Tray
  • SAN JAMAR
  • Condiment Center, Six TrayCondiment Center,Six Tray
  • Item # 6ADK5
  • Mfr. Model # BD4006SGR
  • Condiment Center, Six Tray, Overall Depth 22 1/4 In., Overall Width 7 1/2 In., Overall Height 8 1/2 In.,...More

Pitcher, 60 Oz Cap,8x3 9/16,PK6
  • CAMBRO
  • Pitcher, 60 Oz Cap, 8x3 9/16, PK6Pitcher, 60 Oz Cap,8x3 9/16,PK6
  • Item # 4UKH5
  • Mfr. Model # CAP600CW135
  • Pitcher, Capacity 60 Oz., Overall Length 8 In., Overall Width 3 9/16 In., Overall Height 8 In., Overall...More

Tumbler,Stackable,16 oz. ,Ruby,PK24
Tray,Round,18 1/2x18 1/2
Airpot,Push-Button,74 oz
Tumbler,Stackable,16 oz.,Clear,PK24
Beverage Tub, Oval, Steel,710 Oz
Votive Candle,15 Hours,PK144
  • STERNO
  • Votive Candle, 15 Hours, PK144Candles and Votives
  • Item # 5UDU2
  • Mfr. Model # 40107
  • Votive Candle, Wax, Unscented, Color White, Burn Time 15 hr., Height 1-13/16 In., Application Table Lighting,...More

Tumbler,Stackable,5 oz.,Amber,PK72
Tumbler,12 oz.,Clear,PK24
Tumbler,8 oz.,Clear,PK24
Plate,7-1/2 In.,Dover White,PK36
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More