Skip Content

Filter Results By

Applied Filters Clear All

Food Service Tableware, Bar, and Buffet

56 Results Found that Include 56 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Vacuum Tumbler,16 oz,Black
Fuel Cartridge,PK12
  • STERNO
  • Fuel Cartridge, PK12 Fuel Cartridge,PK12
  • Item # 5UDT3
  • Mfr. Model # 50130
  • Fuel Cartridge, Fuel Type Butane, Burn Time 2 to 4 Hours, Max. Temp. 2500, Application Microtorches, Portable...More

Classic Basket, Oval, Red,PK36
Bell Pitcher,2 qt,w/guard, Silver
Condiment Rack,Silver,7 3/4 x 9 5/16 In.
Coffee Dispenser,8 oz.,Black/Chrome
  • HONEY-CAN-DO
  • Coffee Dispenser, 8 oz., Black/Chrome Coffee Dispenser,8 oz.,Black/Chrome
  • Item # 46AD39
  • Mfr. Model # KCH-06079
  • Coffee Dispenser, Number of Compartments 1, Holds 8 oz., Countertop, For Use With Coffee, Package Quantity 1,...More

Single Speed Rail,22 In
  • TABLECRAFT PRODUCTS COMPANY
  • Single Speed Rail, 22 In Single Speed Rail,22 In
  • Item # 6EZU7
  • Mfr. Model # 5122
  • Single Speed Rail, Length (In.) 22, Width (In.) 4, Height (In.) 6.25, Color Steel, Number of Compartments 1,...More

Teaspoon,Length 6 1/8 In,PK36
Classic Basket, Oval, Black,PK36
Beverage Server,Black,64 oz.
  • CRESTWARE
  • Beverage Server, Black, 64 oz. Beverage Server,Black,64 oz.
  • Item # 45GK33
  • Mfr. Model # SC64B
  • Beverage Server, Height 11-1/2 In., Capacity 64 oz., Base Material Plastic, Pour Style Thumb Valve, Diameter...More

Beverage Server,White,64 oz.
  • CRESTWARE
  • Beverage Server, White, 64 oz. Beverage Server,White,64 oz.
  • Item # 45GK34
  • Mfr. Model # SC64W
  • Beverage Server, Height 11-1/2 In., Capacity 64 oz., Base Material Plastic, Pour Style Thumb Valve, Diameter...More

Steak Knife,5 in. L,Wood Handle,PK12
Bouillon Spoon,Length 6 1/4 In,PK24
Display/Fish Poacher,4 qt.
  • SPRING USA
  • Display/Fish Poacher, 4 qt. Display/Fish Poacher,4 qt.
  • Item # 24X502
  • Mfr. Model # M4018
  • Display/Fish Poacher, Capacity (L) 18, Capacity (Qt.) 4, Overall Length (In.) 18, Overall Width (In.) 6,...More

Dinner Knife,Length 9 5/8 In,PK12
Dinner Knife,Length 8 11/16 In,PK12
Milk Server,5 Oz
Cocktail Fork,Length 5 1/8 In,PK36
Butter Knife,Length 7 1/16 In,PK12
Sugar Packet Holder
Demitasse Spoon,Length 4 1/2 In,PK36
Fork,Length 8 In,PK24
Condiment Center,(1) 2 Qt Deep Trays
Condiment Center,(1) 1 Qt Tray
  • SAN JAMAR
  • Condiment Center, (1) 1 Qt Tray Condiment Center,(1) 1 Qt Tray
  • Item # 6ADK3
  • Mfr. Model # BD2002
  • Condiment Center, One Tray, Overall Depth 9 1/2 In., Overall Width 7 1/2 In., Overall Height 8 1/4 In.,...More

Sherbet,Low Gadron Base,5 Oz,0.7mm,Pk12
Sherbet ,HighGadronBase,5 Oz, 0.5mm,Pk12
Condiment Tray Insert,1 Quart,PK6
  • SAN JAMAR
  • Condiment Tray Insert, 1 Quart, PK6 Condiment Tray Insert,1 Quart,PK6
  • Item # 6ADK0
  • Mfr. Model # BD106
  • Condiment Tray Insert, Chillable, Capacity 1 Quart, Width 5 1/2 In., Height 2 3/4 In., Material High-Impact...More

Condiment Tray Insert,2 Quart,PK6
  • SAN JAMAR
  • Condiment Tray Insert, 2 Quart, PK6 Condiment Tray Insert,2 Quart,PK6
  • Item # 6ADJ8
  • Mfr. Model # BD104
  • Condiment Tray Insert, Capacity 2 Quart, Width 5 1/2 In., Height 4 1/2 In., Material High-Impact Plastic,...More

Sherbet,High Gadron Base,5 Oz,0.7mm,Pk12
Pepper Mill,Wood,Walnut
Bell Creamer,3 oz, Silver,Pk12
Pepper Mill and Salt Shaker,Wood,Walnut
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More